Skip Content

Filter Results By

Item
Contact Type
Flat Contact Dia.
Range (In.)
Resolution (In.)
Throat Depth
Size of Leaves
Brand
Price
Shop By

Thickness Gages

86 Results Found that Include 86 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Feeler Gauge Set,25 PC
  • PROTO
  • Feeler Gauge Set, 25 PCFeeler Gauge Set,25 PC
  • Item # 3R002
  • Mfr. Model # J000AA
  • Short Blade Feeler Gauge Set, Range (In.) 0.0015 to 0.040, Size of Leaves 1/2 x 3 In., Number of Leaves 25,...More

Feeler Gauge Set,25 Blades,12 In
Thickness Gage,26 Straight Leaves
Dial Thickness Gage,0-0.050 In
  • MITUTOYO
  • Dial Thickness Gage, 0-0.050 InDial Thickness Gage,0-0.050 In
  • Item # 2HB39
  • Mfr. Model # 7326S
  • Dial Thickness Gage, Graduations 0.0001 In, Range 0-0.050 In, Throat Depth 1.18 In, Contact Dia 0.4 In,...More

Dial Indicator PocketGage,0 to 0.375 In
Thickness Gage,26 Tapered Leaves
  • STARRETT
  • Thickness Gage, 26 Tapered LeavesThickness Gage,26 Tapered Leaves
  • Item # 2ZVC8
  • Mfr. Model # 66T
  • Thickness Gage, Range 0.0015-0.025 In., Resolution 0.001 In., Size of Leaves 1/2-1/4 X 3 1/32 In., Number of...More

Thickness Gage,Steel,0 to 0.47 Range
  • MITUTOYO
  • Thickness Gage, Steel, 0 to 0.47 RangeThickness Gage,Steel,0 to 0.47 Range
  • Item # 33RK40
  • Mfr. Model # 547-561S
  • Thickness Gage, Contact Type Steel, Range (In.) 0 to 0.47, Range (mm) 0 to 12, Resolution (In.) 0.0005,...More

Digimatic Thickness Gage,0 to 0.470In
  • MITUTOYO
  • Digimatic Thickness Gage, 0 to 0.470InDigimatic Thickness Gage,0 to 0.470In
  • Item # 4CGW4
  • Mfr. Model # 547-500S
  • Digimatic Thickness Gage, Contact Type Flat Anvil, Flat Contact Dia. 6.3mm, Range 0 - .47 In., Range 0 - 12...More

Engineers Taper, Wire, Thickness Gage
  • STARRETT
  • Engineers Taper, Wire, Thickness GageEngineers Taper, Wire, Thickness Gage
  • Item # 4CEN7
  • Mfr. Model # 245
  • Engineers Taper/Wire/Thickness Gage, Range Taper 1/64 to 3/16, Thickness 0.002 to 0.015, 1/16 In., Resolution...More

Digital Thickness Gage,4.7 Throat
  • MITUTOYO
  • Digital Thickness Gage, 4.7 ThroatDigital Thickness Gage,4.7 Throat
  • Item # 4CGW5
  • Mfr. Model # 547-520S
  • Digital Thickness Gage, Contact Type Flat, Flat Contact Dia. 0.4 In., Range 0 to 0.47 In., Range 0 to 12mm...More

Digital Thickness Gage,0 to 0.470In
  • MITUTOYO
  • Digital Thickness Gage, 0 to 0.470InDigital Thickness Gage,0 to 0.470In
  • Item # 5RCG7
  • Mfr. Model # 547-520SCERT
  • Digital Thickness Gage, 0 to 0.47 In, Contact Type Flat CERA, IDS Digimatic Indicator w/SPC Output, CERA...More

Dial Thickness Gage,0-0.500 In
  • STARRETT
  • Dial Thickness Gage, 0-0.500 InDial Thickness Gage,0-0.500 In
  • Item # 2ZUN2
  • Mfr. Model # 1015A
  • Dial Thickness Gage, Contact Type Flat, Flat Contact Dia. 0.250 In., Range 0-0.500 In., Resolution 0.0005...More

Dial Thickness Gage,Flat,0-0.0500 In
Feeler Gauge Set,9 Blades,3 1/16 In
Thickness Gage Holder,Single End
Thickness Gage Stock,1 Straight Leaf
Thickness Gage,Tapered,0.0015-0.0250 In
Thickness Gage,0.0015-0.035 In
  • STARRETT
  • Thickness Gage, 0.0015-0.035 InThickness Gage,0.0015-0.035 In
  • Item # 4CEN4
  • Mfr. Model # 66B
  • Thickness Gage, Range 0.0015 to 0.035 In., Size of Leaves 1/2 x 3 1/32 In., Number of Leaves 31, Leaves...More

Thickness Gage,13 Straight Leaves
Thickness Gage,0.020 In,1/2 x 12 In
Thickness Gage,0.002 In,1/2 x 12 In
Thickness Gage,Straight,0.05-1.0mm
  • STARRETT
  • Thickness Gage, Straight, 0.05-1.0mmThickness Gage,Straight,0.05-1.0mm
  • Item # 5UAC5
  • Mfr. Model # 66MA
  • Thickness Gage, Straight, Number of Leaves 20, Leaves Straight, Locking Device Yes, Construction Tempered...More

Feeler Gauge Set,22 Blades,3 5/16 In
Thickness Gage,0.005 In,1/2 x 12 In
Thickness Gage,Straight,0.002-0.035 In
Thickness Gauge Set,36 Blade
  • CRAFTSMAN
  • Thickness Gauge Set, 36 BladeThickness Gauge Set,36 Blade
  • Item # 8E334
  • Mfr. Model # 9-40811
  • Feeler Thickness Gage Set, Range (In.) 0.002 to 0.035, Size of Leaves 1/2 X 3 In., Number of Leaves 36,...More

Thickness Gage,Straight,0.0015-0.0150 In
Digital Thickness Gage,0.2 Dia,0-0.5 In
Dial Thickness Gage,0.4 In D,0-1 In
  • MITUTOYO
  • Dial Thickness Gage, 0.4 In D, 0-1 InDial Thickness Gage,0.4 In D,0-1 In
  • Item # 2HB38
  • Mfr. Model # 7304S
  • Dial Thickness Gage, Graduations 0.001 In, Range 0-1 In, Throat Depth 1.18 In, Contact Dia 0.4 In, Contact...More

Thickness Gage,0.010 In,1/2 x 12 In
Thickness Gage,0.001 In,1/2 x 12 In
Thickness Gage,0.003 In,1/2 x 12 In
Results per page: 16 | 32 | 48

Find a thickness gauge selection at Grainger that offers many options to measure everything from gaps between metal parts to the thickness of materials such as rubber, metal, plastic or wood. Blade style thickness gauges, also called feeler gauges, feature multiple leaves in varying ranges of thickness. Use them to measure gaps between machinery parts. Dial and digital thickness gauges measure material thicknesses. Digital models include battery and feature zero-set, poser On Off and Inch to Metric conversion. Dial models feature interchangeable contact and constant spindle pressure. Choose from a wide range of options at Grainger to find the thickness gauge that fits your application. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More