Skip Content

Filter Results By

Item
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Thermostat Accessories

36 Results Found that Include 36 Products 

Results per page: 16 | 32 | 48
Temperature Sensor
  • JOHNSON CONTROLS
  • Temperature SensorTemperature Sensor
  • Item # 12Y968
  • Mfr. Model # A99BB-200C
  • Temperature Sensor, For Use With C450RCN-1C, Color Gray, Length (In.) 1, Dia. (In.) 1/4, Operating Temp....More

Temperature Sensor
  • JOHNSON CONTROLS
  • Temperature SensorTemperature Sensor
  • Item # 36P560
  • Mfr. Model # A99BC-25C
  • Temperature Sensor, High Temperature Silicon Cable, For Use With System 350, System 450, Color Gray, Height...More

Temperature Sensor Wall Mount Plate
Temperature Sensor,PVC Cable
  • JOHNSON CONTROLS
  • Temperature Sensor, PVC CableTemperature Sensor,PVC Cable
  • Item # 36P557
  • Mfr. Model # A99BB-25C
  • Temperature Sensor, PVC Cable, For Use With System 350, System 450, Color Gray, Height (In.) 3, Length (In.)...More

Temperature Sensor,36 In
  • JOHNSON CONTROLS
  • Temperature Sensor, 36 InTemperature Sensor,36 In
  • Item # 36P610
  • Mfr. Model # TE-6000-1
  • Temperature Sensor, Resistance Tolerance +/-1.0 Percent, Color Gray, Length (In.) 36, Dia. (In.) 1/4, 1k,...More

Temperature Sensor,2-1/2 In L
  • JOHNSON CONTROLS
  • Temperature Sensor, 2-1/2 In LTemperature Sensor,2-1/2 In L
  • Item # 36P611
  • Mfr. Model # TE-6000-100
  • Temperature Sensor, Resistance Tolerance +/-0.1 Percent, Color Gray, Length (In.) 2-1/2, Dia. (In.) 1/4, 1k,...More

Temperature Stage Module
  • JOHNSON CONTROLS
  • Temperature Stage ModuleTemperature Stage Module
  • Item # 36P592
  • Mfr. Model # S350AA-1C
  • Temperature Stage Module, For Use With System 350, Color Blue, Height (In.) 5, Width (In.) 3, Depth (In.) 3,...More

Humidity Sensor,Duct Mount
  • JOHNSON CONTROLS
  • Humidity Sensor, Duct MountHumidity Sensor,Duct Mount
  • Item # 12Y970
  • Mfr. Model # HE-67S3-0N00P
  • Humidity Sensor, Duct, For Use With C450RCN-1C, Color Tan, Height (In.) 2, Width (In.) 1-1/2, Depth (In.)...More

Temperature Power Module,120 to 240VAC
Temperature Sensor,36 In
  • JOHNSON CONTROLS
  • Temperature Sensor, 36 InTemperature Sensor,36 In
  • Item # 36P617
  • Mfr. Model # TE-6300-603
  • Temperature Sensor, For Use With TE-6313P-1, Color Gray, Height (In.) 3, Length (In.) 36, Dia. (In.) 1/4,...More

Temperature Sensor,Shielded PVC
  • JOHNSON CONTROLS
  • Temperature Sensor, Shielded PVCTemperature Sensor,Shielded PVC
  • Item # 36P556
  • Mfr. Model # A99BA-200C
  • Temperature Sensor, Shielded PVC Cable, For Use With System 350, System 450, Color Gray, Height (In.) 3,...More

Temperature Sensor Wall Mount Plate
Humidity Sensor, Wall Mount
  • JOHNSON CONTROLS
  • Humidity Sensor, Wall MountHumidity Sensor, Wall Mount
  • Item # 12Y969
  • Mfr. Model # HE-67S3-0N0BT
  • Humidity Sensor, Wall, For Use With C450RCN-1C, Color Tan, Height (In.) 2, Width (In.) 1-1/2, Depth (In.)...More

Temperature Sensor,PVC Cable
  • JOHNSON CONTROLS
  • Temperature Sensor, PVC CableTemperature Sensor,PVC Cable
  • Item # 36P559
  • Mfr. Model # A99BB-600C
  • Temperature Sensor, PVC Cable, For Use With System 350, System 450, Color Gray, Height (In.) 3, Length (In.)...More

Temperature Sensor
  • JOHNSON CONTROLS
  • Temperature SensorTemperature Sensor
  • Item # 36P561
  • Mfr. Model # A99BC-300C
  • Temperature Sensor, High Temperature Silicon Cable, For Use With System 350, System 450, Color Gray, Height...More

Temperature Sensor Duct Mount Plate
Power Module,120 to 240VAC
  • JOHNSON CONTROLS
  • Power Module, 120 to 240VACPower Module,120 to 240VAC
  • Item # 12Y967
  • Mfr. Model # C450YNN-1C
  • Power Module, For Use With C450RCN-1C, Color Gray, Height (In.) 5, Width (In.) 3, Depth (In.) 3, Operating...More

Temperature Sensor,PVC Cable
  • JOHNSON CONTROLS
  • Temperature Sensor, PVC CableTemperature Sensor,PVC Cable
  • Item # 36P558
  • Mfr. Model # A99BB-300C
  • Temperature Sensor, PVC Cable, For Use With System 350, System 450, Color Gray, Height (In.) 3, Length (In.)...More

CO2 Sensor,Indoor,White
  • JOHNSON CONTROLS
  • CO2 Sensor, Indoor, WhiteCO2 Sensor,Indoor,White
  • Item # 20RG59
  • Mfr. Model # CD-P00-00-0
  • CO2 Sensor, Indoor, For Use With BAS System, Color White, Height (In.) 3-5/32, Width (In.) 3-3/16, Length...More

Temperature Sensor,Remote Indoor
  • JOHNSON CONTROLS
  • Temperature Sensor, Remote IndoorTemperature Sensor,Remote Indoor
  • Item # 36P593
  • Mfr. Model # SEN-600-1
  • Temperature Sensor, Remote Indoor, For Use With T600 and TEC, Color White, Height (In.) 5, Width (In.) 4,...More

Humidty/Temperature Sensor
Surface Mounting Clip,Indoor,Metal
Temperature Sensor,Indoor,Gray
  • JOHNSON CONTROLS
  • Temperature Sensor, Indoor, GrayTemperature Sensor,Indoor,Gray
  • Item # 20RG57
  • Mfr. Model # A99BB-500C
  • Temperature Sensor, Indoor, For Use With System 350, System 450, Color Gray, Height (In.) 3, Dia. (In.) 1/4,...More

Temperature Stage Module,24 to 240VAC
  • JOHNSON CONTROLS
  • Temperature Stage Module, 24 to 240VACTemperature Stage Module,24 to 240VAC
  • Item # 20XJ72
  • Mfr. Model # S350CC-1C
  • Temperature Stage Module, Heating/Cooling, Switch Type SPDT, Number of Switches 1, Overall Length 5 In.,...More

Temperature Sensor Outside Air Housing
CO2 Sensor,Indoor,White
  • JOHNSON CONTROLS
  • CO2 Sensor, Indoor, WhiteCO2 Sensor,Indoor,White
  • Item # 20RG60
  • Mfr. Model # CD-W00-00-1
  • CO2 Sensor, Indoor, For Use With BAS System, Color White, Height (In.) 4-23/32, Width (In.) 3-5/32, Depth...More

Integral Temperature Stage Module
  • JOHNSON CONTROLS
  • Integral Temperature Stage ModuleIntegral Temperature Stage Module
  • Item # 20XJ73
  • Mfr. Model # S350PQ-1C
  • Proportional Plus Integral Temperature Stage Module, Proportional/Integral, Number of Switches 0, Overall...More

Temperature Stage Control,24 to 240VAC
  • JOHNSON CONTROLS
  • Temperature Stage Control, 24 to 240VACTemperature Stage Control,24 to 240VAC
  • Item # 20XJ71
  • Mfr. Model # S350AB-1C
  • Temperature Stage Control, Heating/Cooling, Switch Type SPDT, Number of Switches 1, Overall Length 5 In.,...More

Temperature Sensor Well Mounting Kit
Modular Electrnic Sequencer,24 to 240VAC
  • JOHNSON CONTROLS
  • Modular Electrnic Sequencer, 24 to 240VACModular Electrnic Sequencer,24 to 240VAC
  • Item # 20XJ76
  • Mfr. Model # S353AA-1C
  • Modular Electronic Sequencer, Heating/Cooling, Switch Type SPDT, Number of Switches 1, Overall Length 5 In.,...More

Fan Coil Unit Relay Pack,Indoor,Black
  • JOHNSON CONTROLS
  • Fan Coil Unit Relay Pack, Indoor, BlackFan Coil Unit Relay Pack,Indoor,Black
  • Item # 20RG62
  • Mfr. Model # R-HCC44-0
  • Fan Coil Unit Relay Pack, Indoor, For Use With TEC262x and T62x Series, Fan Coil Unit Relay Pack, Color...More

Fan Coil Unit Relay Pack,Indoor,Black
  • JOHNSON CONTROLS
  • Fan Coil Unit Relay Pack, Indoor, BlackFan Coil Unit Relay Pack,Indoor,Black
  • Item # 20RG63
  • Mfr. Model # R-MPR20-0
  • Fan Coil Unit Relay Pack, Indoor, For Use With TEC262x and T62x Series, Fan Coil Unit Relay Pack, Color...More

Results per page: 16 | 32 | 48