Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Thermostat Accessories

39 Results Found that Include 39 Products 

Results per page: 16 | 32 | 48
Temperature Dial,Black
Temperature Dial,Infinite
Water Temp Sensor
  • HONEYWELL
  • Water Temp SensorWater Temp Sensor
  • Item # 3TZ85
  • Mfr. Model # 198212CA
  • Replacement Water Temp Sensor, For Honeywell Electronic Remote Temperature Controller, Outdoor, Water Tight,...More

Thermostat Knob
  • VULCAN
  • Thermostat KnobThermostat Knob
  • Item # 3HL23
  • Mfr. Model # N15/4000-14
  • Thermostat Knob, Temperature Range 60 to 250 Degrees Fahrenheit, Fits Stock Number 3HL19, Fits Vulcan Model...More

Thermostat Wall Plate,White
Thermostat Housing
Thermostat Knob
  • VULCAN
  • Thermostat KnobThermostat Knob
  • Item # 3HL24
  • Mfr. Model # N15/4000-9
  • Thermostat Knob, Temperature Range 100 to 550 Degrees Fahrenheit, Fits Stock Number 3HL20, Fits Vulcan Model...More

Convertor,Scaled Analog,302 Deg
Relative Humidity Duct Sensor,24VAC
  • SIEMENS
  • Relative Humidity Duct Sensor, 24VACRelative Humidity Duct Sensor,24VAC
  • Item # 5WYF0
  • Mfr. Model # QFM2100
  • Humidity Duct Sensor, For Use With 0 - 10Vdc Controller Inputs, Color White, Height (In.) 1.625, Width (In.)...More

CO2 Sensor,Indoor,White
  • JOHNSON CONTROLS
  • CO2 Sensor, Indoor, WhiteCO2 Sensor,Indoor,White
  • Item # 20RG59
  • Mfr. Model # CD-P00-00-0
  • CO2 Sensor, Indoor, For Use With BAS System, Color White, Height (In.) 3-5/32, Width (In.) 3-3/16, Length...More

Temperature Sensor
Humidty/Temperature Sensor
Temperature Sensor,1.65 In L
  • IFM
  • Temperature Sensor, 1.65 In LTemperature Sensor,1.65 In L
  • Item # 24JZ29
  • Mfr. Model # TM4311
  • Temperature Sensor, Height (In.) 1.69, Width (In.) 1.06, Length (In.) 1.65, Operating Temp. Range (F) -40 to...More

Temperature Sensor,Indoor,Gray
  • JOHNSON CONTROLS
  • Temperature Sensor, Indoor, GrayTemperature Sensor,Indoor,Gray
  • Item # 20RG57
  • Mfr. Model # A99BB-500C
  • Temperature Sensor, Indoor, For Use With System 350, System 450, Color Gray, Height (In.) 3, Dia. (In.) 1/4,...More

Thermostat Knob
  • VULCAN
  • Thermostat KnobThermostat Knob
  • Item # 3HL22
  • Mfr. Model # N15/4000-10
  • Thermostat Knob, Temperature Range 0 to 100 Degrees Fahrenheit, Fits Stock Number 3HL18, Fits Vulcan Model...More

Surface Mounting Clip,Indoor,Metal
Air Velocity Sensor,24VAC
  • SIEMENS
  • Air Velocity Sensor, 24VACAir Velocity Sensor,24VAC
  • Item # 5WYF1
  • Mfr. Model # QVM62.1
  • Air Velocity Sensor, For Use With Modulating Fan Control, Color White, Height (In.) 1.75, Width (In.) 4.5,...More

Temperature Stage Module,24 to 240VAC
  • JOHNSON CONTROLS
  • Temperature Stage Module, 24 to 240VACTemperature Stage Module,24 to 240VAC
  • Item # 20XJ72
  • Mfr. Model # S350CC-1C
  • Temperature Stage Module, Heating/Cooling, Switch Type SPDT, Number of Switches 1, Overall Length 5 In.,...More

Convertor,Analog,212 Deg
  • IFM
  • Convertor, Analog, 212 DegConvertor,Analog,212 Deg
  • Item # 24JZ36
  • Mfr. Model # TP3237
  • Converter, Analog, Height (In.) 2.07, Width (In.) 0.101, Length (In.) 0.73, Operating Temp. Range (F) -58 to...More

Wallplate,Thermostat
CO2 Sensor,Indoor,White
  • JOHNSON CONTROLS
  • CO2 Sensor, Indoor, WhiteCO2 Sensor,Indoor,White
  • Item # 20RG60
  • Mfr. Model # CD-W00-00-1
  • CO2 Sensor, Indoor, For Use With BAS System, Color White, Height (In.) 4-23/32, Width (In.) 3-5/32, Depth...More

Duct CO2 Sensor,24VAC
  • SIEMENS
  • Duct CO2 Sensor, 24VACDuct CO2 Sensor,24VAC
  • Item # 5WYE9
  • Mfr. Model # QPM2100
  • CO2 Duct Sensor, For Use With 0 - 10Vdc Controller Inputs, Color White, Height (In.) 1.625, Width (In.) 1.25,...More

Room Carbon Dioxide Sensor
  • SIEMENS
  • Room Carbon Dioxide SensorRoom Carbon Dioxide Sensor
  • Item # 5WYE8
  • Mfr. Model # QPA2000
  • CO2 Room Sensor, For Use With 0 - 10Vdc Controller Inputs, Color White, Height (In.) 1.875, Width (In.)...More

Temperature Stage Control,24 to 240VAC
  • JOHNSON CONTROLS
  • Temperature Stage Control, 24 to 240VACTemperature Stage Control,24 to 240VAC
  • Item # 20XJ71
  • Mfr. Model # S350AB-1C
  • Temperature Stage Control, Heating/Cooling, Switch Type SPDT, Number of Switches 1, Overall Length 5 In.,...More

Integral Temperature Stage Module
  • JOHNSON CONTROLS
  • Integral Temperature Stage ModuleIntegral Temperature Stage Module
  • Item # 20XJ73
  • Mfr. Model # S350PQ-1C
  • Proportional Plus Integral Temperature Stage Module, Proportional/Integral, Number of Switches 0, Overall...More

Convertor,Analog,212 Deg,0-10V
Temperature Sensor,9.52 In L
  • IFM
  • Temperature Sensor, 9.52 In LTemperature Sensor,9.52 In L
  • Item # 24JZ32
  • Mfr. Model # TM4361
  • Temperature Sensor, Height (In.) 1.69, Width (In.) 1.06, Length (In.) 9.52, Operating Temp. Range (F) -40 to...More

Convertor,Scaled Analog,572 Deg
Temperature Sensor,5.59 In L
  • IFM
  • Temperature Sensor, 5.59 In LTemperature Sensor,5.59 In L
  • Item # 24JZ31
  • Mfr. Model # TM4341
  • Temperature Sensor, Height (In.) 1.69, Width (In.) 1.06, Length (In.) 5.59, Operating Temp. Range (F) -40 to...More

Convertor,Analog,572 Deg
  • IFM
  • Convertor, Analog, 572 DegConvertor,Analog,572 Deg
  • Item # 24JZ35
  • Mfr. Model # TP3233
  • Converter, Analog, Height (In.) 2.06, Width (In.) 0.100, Length (In.) 0.72, Operating Temp. Range (F) -58 to...More

Temperature Sensor,3.62 In L
  • IFM
  • Temperature Sensor, 3.62 In LTemperature Sensor,3.62 In L
  • Item # 24JZ30
  • Mfr. Model # TM4331
  • Temperature Sensor, Height (In.) 1.69, Width (In.) 1.06, Length (In.) 3.62, Operating Temp. Range (F) -40 to...More

Modular Electrnic Sequencer,24 to 240VAC
  • JOHNSON CONTROLS
  • Modular Electrnic Sequencer, 24 to 240VACModular Electrnic Sequencer,24 to 240VAC
  • Item # 20XJ76
  • Mfr. Model # S353AA-1C
  • Modular Electronic Sequencer, Heating/Cooling, Switch Type SPDT, Number of Switches 1, Overall Length 5 In.,...More

Results per page: 16 | 32 | 48