Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
Temp. Limit (Deg. F)
Thermocouple Element
For Drinking Water Applications
Price
  • View MoreView Less
Shop By

Thermocouples Assemblies

45 Results Found that Include 45 Products

Results per page: 16 | 32 | 48
Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY15
  • Mfr. Model # TCP10220
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 48 In, Sheath...More

Low Temperature Thermocouple,Type J,6inL
  • TEMPCO
  • Low Temperature Thermocouple, Type J, 6inLLow Temperature Thermocouple,Type J,6inL
  • Item # 20XK03
  • Mfr. Model # TTW00065
  • Low Temperature Thermocouple, J, Probe Length (In.) 6, Material 304 Stainless Steel, Insulation Fiberglass...More

Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY16
  • Mfr. Model # TCP10221
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 72 In, Sheath...More

Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY18
  • Mfr. Model # TCP10223
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 120 In, Sheath...More

Lug Style Thermocouple,Type J
  • TEMPCO
  • Lug Style Thermocouple, Type JLug Style Thermocouple,Type J
  • Item # 20XK01
  • Mfr. Model # TRW00023
  • Lug Style Thermocouple, J, Material Nickel Plated Copper, Insulation Fiberglass with Stainless Steel, Lead...More

Thermocouple Probe,Type J,Length 4 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 4 InThermocouple Probe,Type J,Length 4 In
  • Item # 3AAA5
  • Mfr. Model # TCP60089
  • Thermocouple Probe, Type J, Probe Length 4 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,Type J,3 in. L
  • TEMPCO
  • Thermocouple Probe, Type J, 3 in. LThermocouple Probe,Type J,3 in. L
  • Item # 20XJ89
  • Mfr. Model # TTW00178
  • Thermocouple Probe, J, Probe Length (In.) 3, Material 304 Stainless Steel, Insulation Fiberglass, Lead Length...More

Thermocouple Probe,Type J,Length 12 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 12 InThermocouple Probe,Type J,Length 12 In
  • Item # 3AAA1
  • Mfr. Model # TTW00179
  • Thermocouple Probe, Type J, Probe Length 12 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,Type J,Length 6 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 6 InThermocouple Probe,Type J,Length 6 In
  • Item # 3AEY7
  • Mfr. Model # MTA01201
  • Thermocouple Probe, Type J, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY17
  • Mfr. Model # TCP10222
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 96 In, Sheath...More

Thermocouple Probe,Type J,Length 4 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 4 InThermocouple Probe,Type J,Length 4 In
  • Item # 3AAA6
  • Mfr. Model # TCP60090
  • Thermocouple Probe, Type J, Probe Length 4 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,Type J,Length 4 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 4 InThermocouple Probe,Type J,Length 4 In
  • Item # 3AAA7
  • Mfr. Model # TCP60091
  • Thermocouple Probe, Type J, Probe Length 4 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple,Type J
  • TEMPCO
  • Thermocouple, Type JThermocouple,Type J
  • Item # 5ZY10
  • Mfr. Model # MTA00802
  • General Purpose Thermocouple, Type J, Temp Limit 1300 Deg F, Probe Length 12 In, Sheath Size 0.188 In,...More

Lug Style Thermocouple,Type J
  • TEMPCO
  • Lug Style Thermocouple, Type JLug Style Thermocouple,Type J
  • Item # 20XK02
  • Mfr. Model # TRW00024
  • Lug Style Thermocouple, J, Material Nickel Plated Copper, Insulation Fiberglass with Stainless Steel, Lead...More

Ring Thermocouple,Type J,Lead 144 In
  • TEMPCO
  • Ring Thermocouple, Type J, Lead 144 InRing Thermocouple,Type J,Lead 144 In
  • Item # 3AEZ7
  • Mfr. Model # TRW00106
  • Ring Thermocouple, Type J, Insulation Fiberglass, Lead Length 144 In, Lead Length 12 Ft, Error Accuracy...More

Thermocouple Probe,Type J,Length 12 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 12 InThermocouple Probe,Type J,Length 12 In
  • Item # 3AEY8
  • Mfr. Model # MTA01202
  • Thermocouple Probe, Type J, Probe Length 12 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,Type J,6 in. L
  • TEMPCO
  • Thermocouple Probe, Type J, 6 in. LThermocouple Probe,Type J,6 in. L
  • Item # 20XJ96
  • Mfr. Model # MTA01334
  • Thermocouple Probe, J, Probe Length (In.) 6, Material 316 Stainless Steel, Max. Pressure (PSI) 1000,...More

Thermocouple Probe,Type J,Length 18 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 18 InThermocouple Probe,Type J,Length 18 In
  • Item # 3AEY9
  • Mfr. Model # MTA01203
  • Thermocouple Probe, Type J, Probe Length 18 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,Type J,Length 12 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 12 InThermocouple Probe,Type J,Length 12 In
  • Item # 3AEY1
  • Mfr. Model # MTA01184
  • Thermocouple Probe, Type J, Probe Length 12 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple,Type J,HD
  • TEMPCO
  • Thermocouple, Type J, HDThermocouple,Type J,HD
  • Item # 5ZY22
  • Mfr. Model # TCS00012
  • Heavy Duty Thermocouple, Type J, Temp Limit 1300 Deg F, Probe Length 12 In, Sheath Size 0.840 In, Material...More

Pipe Clamp Thermocouple,J,7/8 to 1 1/2In
  • TEMPCO
  • Pipe Clamp Thermocouple, J, 7/8 to 1 1/2InPipe Clamp Thermocouple,J,7/8 to 1 1/2In
  • Item # 3CAF4
  • Mfr. Model # TPW00034
  • Pipe Clamp Thermocouple, Type J, Insulation Fiberglass, Lead Length 72 In, Lead Length 6 Ft, Error Accuracy...More

Magnet Thermocouple,Type J, Lead 72 In
  • TEMPCO
  • Magnet Thermocouple, Type J, Lead 72 InMagnet Thermocouple,Type J, Lead 72 In
  • Item # 3AAA8
  • Mfr. Model # TMW00017
  • Magnet Thermocouple, Type J, Insulation PTFE, Lead Length 72 In, Lead Length 6 Ft, Error Accuracy +/-2.2 Deg...More

Thermocouple Probe,Type J,Length 24 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 24 InThermocouple Probe,Type J,Length 24 In
  • Item # 3AEX8
  • Mfr. Model # MTA01182
  • Thermocouple Probe, Type J, Probe Length 24 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,J,18In,.062In Sheath
  • TEMPCO
  • Thermocouple Probe, J, 18In, .062In SheathThermocouple Probe,J,18In,.062In Sheath
  • Item # 5FYG4
  • Mfr. Model # MTA01332
  • Thermocouple Probe, Type J, Probe Length 18 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Pipe Clamp Thermocouple,J,7/8 to 1 1/2In
  • TEMPCO
  • Pipe Clamp Thermocouple, J, 7/8 to 1 1/2InPipe Clamp Thermocouple,J,7/8 to 1 1/2In
  • Item # 3CAF6
  • Mfr. Model # TPW00036
  • Pipe Clamp Thermocouple, Type J, Insulation Fiberglass, Lead Length 144 In, Lead Length 12 Ft, Error Accuracy...More

Thermocouple,Type J
  • TEMPCO
  • Thermocouple, Type JThermocouple,Type J
  • Item # 5ZY11
  • Mfr. Model # MTA00803
  • General Purpose Thermocouple, Type J, Temp Limit 1300 Deg F, Probe Length 18 In, Sheath Size 0.188 In,...More

Thermocouple,Type J,HD
  • TEMPCO
  • Thermocouple, Type J, HDThermocouple,Type J,HD
  • Item # 5ZY23
  • Mfr. Model # TCS00013
  • Heavy Duty Thermocouple, Type J, Temp Limit 1300 Deg F, Probe Length 18 In, Sheath Size 0.840 In, Material...More

Thermocouple Probe,Type J,Length 24 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 24 InThermocouple Probe,Type J,Length 24 In
  • Item # 3AEZ1
  • Mfr. Model # MTA01204
  • Thermocouple Probe, Type J, Probe Length 24 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,J,12In,.125In Sheath
  • TEMPCO
  • Thermocouple Probe, J, 12In, .125In SheathThermocouple Probe,J,12In,.125In Sheath
  • Item # 5FYG7
  • Mfr. Model # MTA01335
  • Thermocouple Probe, Type J, Probe Length 12 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,Type J,6 in. L
  • TEMPCO
  • Thermocouple Probe, Type J, 6 in. LThermocouple Probe,Type J,6 in. L
  • Item # 20XJ92
  • Mfr. Model # MTA01330
  • Thermocouple Probe, J, Probe Length (In.) 6, Material 316 Stainless Steel, Max. Pressure (PSI) 1000,...More

Thermocouple,Type J,HD
  • TEMPCO
  • Thermocouple, Type J, HDThermocouple,Type J,HD
  • Item # 5ZY24
  • Mfr. Model # TCS00014
  • Heavy Duty Thermocouple, Type J, Temp Limit 1200 Deg F, Probe Length 12 In, Sheath Size 0.840 In, Material...More

Thermocouple,Type J,HD
  • TEMPCO
  • Thermocouple, Type J, HDThermocouple,Type J,HD
  • Item # 5ZY25
  • Mfr. Model # TCS00015
  • Heavy Duty Thermocouple, Type J, Temp Limit 1200 Deg F, Probe Length 18 In, Sheath Size 0.840 In, Material...More

Results per page: 16 | 32 | 48