Skip Content

Filter Results By

Item
  • View MoreView Less
Grounded / Ungrounded
Type
Temp. Limit (Deg. F)
  • View MoreView Less
Thermocouple Element
  • View MoreView Less
For Drinking Water Applications
Brand
Price
  • View MoreView Less
Shop By

Thermocouples Assemblies

138 Results Found that Include 138 Products

Results per page: 16 | 32 | 48
Low Temperature Thermocouple,Type J,6inL
  • TEMPCO
  • Low Temperature Thermocouple, Type J, 6inLLow Temperature Thermocouple,Type J,6inL
  • Item # 20XK03
  • Mfr. Model # TTW00065
  • Low Temperature Thermocouple, J, Probe Length (In.) 6, Material 304 Stainless Steel, Insulation Fiberglass...More

Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY15
  • Mfr. Model # TCP10220
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 48 In, Sheath...More

RTD Probe,100 ohm,6 in. L
  • TEMPCO
  • RTD Probe, 100 ohm, 6 in. LRTD Probe,100 ohm,6 in. L
  • Item # 20XJ91
  • Mfr. Model # RTD00575
  • RTD Probe, 100 ohm, Probe Length (In.) 6, Material 316 Stainless Steel, Max. Pressure (PSI) 1000, Insulation...More

Lug Style Thermocouple,Type J
  • TEMPCO
  • Lug Style Thermocouple, Type JLug Style Thermocouple,Type J
  • Item # 20XK01
  • Mfr. Model # TRW00023
  • Lug Style Thermocouple, J, Material Nickel Plated Copper, Insulation Fiberglass with Stainless Steel, Lead...More

Thermocouple Probe,Type K,Length 3 In
  • TEMPCO
  • Thermocouple Probe, Type K, Length 3 InThermocouple Probe,Type K,Length 3 In
  • Item # 3AAA2
  • Mfr. Model # TTW00180
  • Thermocouple Probe, Type K, Probe Length 3 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,Type J,Length 12 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 12 InThermocouple Probe,Type J,Length 12 In
  • Item # 3AAA1
  • Mfr. Model # TTW00179
  • Thermocouple Probe, Type J, Probe Length 12 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY18
  • Mfr. Model # TCP10223
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 120 In, Sheath...More

Thermocouple,Typej,Adj
  • TEMPCO
  • Thermocouple, Typej, AdjThermocouple,Typej,Adj
  • Item # 5ZY16
  • Mfr. Model # TCP10221
  • Spring Adjustable Thermocouple, Type J, Temp Limit 900 Deg F, Probe Length 6.5 In, Lead Length 72 In, Sheath...More

Thermocouple,Type Rtd
  • TEMPCO
  • Thermocouple, Type RtdThermocouple,Type Rtd
  • Item # 5ZY14
  • Mfr. Model # RTD00361
  • Low Temperature Thermocouple, Type RTD, Temp Limit 400 Deg F, Probe Length 6 In, Lead Length 6 Ft, Sheath...More

Thermocouple Probe,Type J,3 in. L
  • TEMPCO
  • Thermocouple Probe, Type J, 3 in. LThermocouple Probe,Type J,3 in. L
  • Item # 20XJ89
  • Mfr. Model # TTW00178
  • Thermocouple Probe, J, Probe Length (In.) 3, Material 304 Stainless Steel, Insulation Fiberglass, Lead Length...More

Lug Style Thermocouple,Type J
  • TEMPCO
  • Lug Style Thermocouple, Type JLug Style Thermocouple,Type J
  • Item # 20XK02
  • Mfr. Model # TRW00024
  • Lug Style Thermocouple, J, Material Nickel Plated Copper, Insulation Fiberglass with Stainless Steel, Lead...More

Thermocouple Probe,Type J,Length 4 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 4 InThermocouple Probe,Type J,Length 4 In
  • Item # 3AAA7
  • Mfr. Model # TCP60091
  • Thermocouple Probe, Type J, Probe Length 4 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

RTD Probe,100 Ohm,6In,.25In Sheath
  • TEMPCO
  • RTD Probe, 100 Ohm, 6In, .25In SheathRTD Probe,100 Ohm,6In,.25In Sheath
  • Item # 5FYH8
  • Mfr. Model # RTD00702
  • RTD Probe, 100 Ohm, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation PTFE,...More

RTD Probe,100 ohm,3 in. L
  • TEMPCO
  • RTD Probe, 100 ohm, 3 in. LRTD Probe,100 ohm,3 in. L
  • Item # 20XJ90
  • Mfr. Model # RTD00574
  • RTD Probe, 100 ohm, Probe Length (In.) 3, Material 316 Stainless Steel, Max. Pressure (PSI) 1000, Insulation...More

Thermocouple Probe,Type J,Length 24 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 24 InThermocouple Probe,Type J,Length 24 In
  • Item # 3AEY3
  • Mfr. Model # MTA01186
  • Thermocouple Probe, Type J, Probe Length 24 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,Type J,Length 6 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 6 InThermocouple Probe,Type J,Length 6 In
  • Item # 3AEY7
  • Mfr. Model # MTA01201
  • Thermocouple Probe, Type J, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple,Type J
  • TEMPCO
  • Thermocouple, Type JThermocouple,Type J
  • Item # 5ZY10
  • Mfr. Model # MTA00802
  • General Purpose Thermocouple, Type J, Temp Limit 1300 Deg F, Probe Length 12 In, Sheath Size 0.188 In,...More

Thermocouple,Type K
  • TEMPCO
  • Thermocouple, Type KThermocouple,Type K
  • Item # 5ZY13
  • Mfr. Model # MTA00805
  • General Purpose Thermocouple, Type K, Temp Limit 2100 Deg F, Probe Length 18 In, Sheath Size 0.188 In,...More

Thermocouple Probe,Type K,Length 18 In
  • TEMPCO
  • Thermocouple Probe, Type K, Length 18 InThermocouple Probe,Type K,Length 18 In
  • Item # 3AEY5
  • Mfr. Model # MTA01188
  • Thermocouple Probe, Type K, Probe Length 18 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

RTD Probe,100 Ohm,12In,.25In Sheath
  • TEMPCO
  • RTD Probe, 100 Ohm, 12In, .25In SheathRTD Probe,100 Ohm,12In,.25In Sheath
  • Item # 5FYH9
  • Mfr. Model # RTD00703
  • RTD Probe, 100 Ohm, Probe Length 12 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation PTFE,...More

Thermocouple Probe,Type J,Length 12 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 12 InThermocouple Probe,Type J,Length 12 In
  • Item # 3AEY8
  • Mfr. Model # MTA01202
  • Thermocouple Probe, Type J, Probe Length 12 In, Material 316 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple,Type J
  • TEMPCO
  • Thermocouple, Type JThermocouple,Type J
  • Item # 5ZY11
  • Mfr. Model # MTA00803
  • General Purpose Thermocouple, Type J, Temp Limit 1300 Deg F, Probe Length 18 In, Sheath Size 0.188 In,...More

Thermocouple Probe,Type K,Length 6 In
  • TEMPCO
  • Thermocouple Probe, Type K, Length 6 InThermocouple Probe,Type K,Length 6 In
  • Item # 3AEZ2
  • Mfr. Model # MTA01205
  • Thermocouple Probe, Type K, Probe Length 6 In, Material Inconel 600, Max Pressure 1000 PSI, Insulation...More

Thermocouple,Type K,HD
  • TEMPCO
  • Thermocouple, Type K, HDThermocouple,Type K,HD
  • Item # 5ZY26
  • Mfr. Model # TCS00016
  • Heavy Duty Thermocouple, Type K, Temp Limit 2100 Deg F, Probe Length 18 In, Sheath Size 0.840 In, Material...More

RTD Probe,1000 Ohms,Length 6 In,900 F
  • TEMPCO
  • RTD Probe, 1000 Ohms, Length 6 In, 900 FRTD Probe,1000 Ohms,Length 6 In,900 F
  • Item # 3FWX4
  • Mfr. Model # RTD00577
  • RTD Probe, 1000 Ohms, Probe Length 6 In, Material 316 Stainless Steel, Max Pressure 1000 PSI, Insulation...More

Thermocouple,Type J,HD
  • TEMPCO
  • Thermocouple, Type J, HDThermocouple,Type J,HD
  • Item # 5ZY22
  • Mfr. Model # TCS00012
  • Heavy Duty Thermocouple, Type J, Temp Limit 1300 Deg F, Probe Length 12 In, Sheath Size 0.840 In, Material...More

Thermocouple Probe,Type J,6 in. L
  • TEMPCO
  • Thermocouple Probe, Type J, 6 in. LThermocouple Probe,Type J,6 in. L
  • Item # 20XJ96
  • Mfr. Model # MTA01334
  • Thermocouple Probe, J, Probe Length (In.) 6, Material 316 Stainless Steel, Max. Pressure (PSI) 1000,...More

Ring Thermocouple,Type K,Lead 48 In
  • TEMPCO
  • Ring Thermocouple, Type K, Lead 48 InRing Thermocouple,Type K,Lead 48 In
  • Item # 3AEZ6
  • Mfr. Model # TRW00113
  • Ring Thermocouple, Type K, Insulation Fiberglass, Lead Length 48 In, Lead Length 4 Ft, Error Accuracy +/-2.2...More

Thermocouple Probe,Type J,Length 4 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 4 InThermocouple Probe,Type J,Length 4 In
  • Item # 3AAA5
  • Mfr. Model # TCP60089
  • Thermocouple Probe, Type J, Probe Length 4 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,Type K,Length 6 In
  • TEMPCO
  • Thermocouple Probe, Type K, Length 6 InThermocouple Probe,Type K,Length 6 In
  • Item # 3AAA3
  • Mfr. Model # TTW00181
  • Thermocouple Probe, Type K, Probe Length 6 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Thermocouple Probe,Type J,Length 12 In
  • TEMPCO
  • Thermocouple Probe, Type J, Length 12 InThermocouple Probe,Type J,Length 12 In
  • Item # 3AEY1
  • Mfr. Model # MTA01184
  • Thermocouple Probe, Type J, Probe Length 12 In, Material 304 Stainless Steel, Max Pressure 1000 PSI,...More

Ring Thermocouple,Type J,Lead 144 In
  • TEMPCO
  • Ring Thermocouple, Type J, Lead 144 InRing Thermocouple,Type J,Lead 144 In
  • Item # 3AEZ7
  • Mfr. Model # TRW00106
  • Ring Thermocouple, Type J, Insulation Fiberglass, Lead Length 144 In, Lead Length 12 Ft, Error Accuracy...More

Results per page: 16 | 32 | 48

Grainger has industrial-grade thermocouple options for platens, extruders, wells and tanks. You'll find RTD and Type J thermocouple and Type K thermocouple probes to measure surface temperature or the temperatures of liquids inside deep tanks and pools. These thermocouples operate flawlessly, even in the toughest environments. Find them at Grainger!