Filter Results By

Price
Shop By

Thermocouple Adapters

34 Results Found that Include 34 Products 

 |  Results per page: 16 | 32 | 48

Plug, Thermocouple, J

TEMPCO

Grainger Item # 5ZY31 | Mfr. Model # TCAR-1006

Catalog Page # 443 (PDF)

Thermocouple Plug, Type J, Solid Pin, Rated for 350 Deg Continous and 400 Deg Intermittent, Black, Glass...More

Adapter, Bayonet

TEMPCO

Grainger Item # 5ZY30 | Mfr. Model # TCAR-1005

Catalog Page # 443 (PDF)

Bayonet Adapter, 1/8-27 Thread NPT, Length 0.875 In, For Mounting Spring Loaded Bayonet Cap Thermocouples

Thermocouple Plug, K, Miniature, Yellow

TEMPCO

Grainger Item # 3FXN4 | Mfr. Model # TCA-101-104

Catalog Page # 443 (PDF)

Thermocouple Plug, Type K, Miniature Plug or Connector Type, Flat Pins, Color Yellow, Material of...More

Thermocouple Plug, J, Miniature, Black

TEMPCO

Grainger Item # 3FXN3 | Mfr. Model # TCA-101-105

Catalog Page # 443 (PDF)

Thermocouple Plug, Type J, Miniature Plug or Connector Type, Flat Pins, Color Black, Material of Construction...More

Thermocouple Jack, K, Miniature, Yellow

TEMPCO

Grainger Item # 3FXN6 | Mfr. Model # TCA-102-119

Catalog Page # 443 (PDF)

Thermocouple Jack, Type K, Miniature Plug or Connector Type, Flat Pins, Color Yellow, Material of...More

Thermocouple Jack, J, Miniature, Black

TEMPCO

Grainger Item # 3FXN5 | Mfr. Model # TCA-102-118

Catalog Page # 443 (PDF)

Thermocouple Jack, Type J, Miniature Plug or Connector Type, Flat Pins, Color Black, Material of Construction...More

Bayonet Adaptor, 1/8-27NPT, L 1 3/8

TEMPCO

Grainger Item # 3AGA8 | Mfr. Model # TCA-104-103

Catalog Page # 443 (PDF)

Bayonet Adaptor, Thread NPT 1/8-27, Length 1 3/8, Color Silver, Material of Construction Nickel Plated Steel

Jack, Thermocouple, J

TEMPCO

Grainger Item # 5ZY33 | Mfr. Model # TCAR-1008

Catalog Page # 443 (PDF)

Thermocouple Jack, Type J, Black, Glass Filled Nylon, For Quick Disconnection Of Thermocouples

Jack, Thermocouple, K

TEMPCO

Grainger Item # 5ZY34 | Mfr. Model # TCAR-1009

Catalog Page # 443 (PDF)

Thermocouple Jack, Type K, Black, Glass Filled Nylon, For Quick Disconnection Of Thermocouples

Fitting, Compression

TEMPCO

Grainger Item # 5ZY28 | Mfr. Model # FTGR-1019

Catalog Page # 443 (PDF)

Compression Fitting, 0.125 In MNPT, Brass, For Mounting 3/16 In Outside Diameter Thermocouples

Plug, Thermocouple, K

TEMPCO

Grainger Item # 5ZY32 | Mfr. Model # TCAR-1007

Catalog Page # 443 (PDF)

Thermocouple Plug, Type K, Solid Pin, Yellow, Glass Filled Nylon, For Quick Disconnection Of Thermocouples

Compression Fitting, Adj, 1/8NPT, L 3/16

TEMPCO

Grainger Item # 3FXP8 | Mfr. Model # FTG-156-106

Catalog Page # 443 (PDF)

Compression Fitting, Adjustable, Thread NPT 1/8, Dia 3/16 In, Material of Construction Brass

Panel Jack, J, Standard Bezel Mount, Black

TEMPCO

Grainger Item # 3FXR1 | Mfr. Model # TCA-102-137

Catalog Page # 443 (PDF)

Panel Jack, Type J, Standard Bezel Mount, Color Black, Material of Construction Glass Filled Nylon

Panel Jack, J, Miniature 2 Pin, Black

TEMPCO

Grainger Item # 3FXR4 | Mfr. Model # TCA-102-143

Catalog Page # 443 (PDF)

Panel Jack, Type J, Miniature 2 Pin, Color Black, Material of Construction Glass Filled Nylon

Panel Jack, K, Standard Bezel Mount, Yellow

TEMPCO

Grainger Item # 3FXR2 | Mfr. Model # TCA-102-138

Catalog Page # 443 (PDF)

Panel Jack, Type K, Standard Bezel Mount, Color Yellow, Material of Construction Glass Filled Nylon

Bayonet Adaptor, 1/8-27NPT, L 1 1/2

TEMPCO

Grainger Item # 3AGA9 | Mfr. Model # TCA-104-121

Catalog Page # 443 (PDF)

Bayonet Adaptor, Thread NPT 1/8-27, Length 1 1/2, Color Silver, Material of Construction Nickel Plated Steel

Compression Fitting, Adj, 1/8NPT, L 1/4

TEMPCO

Grainger Item # 3FXP9 | Mfr. Model # FTG-156-107

Catalog Page # 443 (PDF)

Compression Fitting, Adjustable, Thread NPT 1/8, Dia 1/4 In, Material of Construction Brass

Clamp, Cable

TEMPCO

Grainger Item # 5ZY29 | Mfr. Model # TCAR-1004

Catalog Page # 443 (PDF)

Cable Clamp, For Clamping Thermocouple Wire With Or Without Braid Sleeving To Standard Size Thermocouple Plug...More

Compression Fitting, Non-Adj, 1/8NPT, L 1/4

TEMPCO

Grainger Item # 3FXP6 | Mfr. Model # FTG-154-107

Catalog Page # 443 (PDF)

Compression Fitting, Non-Adjustable, Thread NPT 1/8, Dia 1/4 In, Material of Construction Brass

Compression Fitting, Adj, 1/8NPT, L 1/8

TEMPCO

Grainger Item # 3FXP7 | Mfr. Model # FTG-156-105

Catalog Page # 443 (PDF)

Compression Fitting, Adjustable, Thread NPT 1/8, Dia 1/8 In, Material of Construction Brass

Thermocouple Plug, Cu, Mini 3Pin QD, White

TEMPCO

Grainger Item # 3FXN7 | Mfr. Model # TCA-101-154

Catalog Page # 443 (PDF)

Thermocouple Plug, Type Cu, Miniature 3 Pin Quick Disconnect Plug or Connector Type, Flat Pins, Color White,...More

Panel Jack, K, Miniature 2 Pin, Yellow

TEMPCO

Grainger Item # 3FXR5 | Mfr. Model # TCA-102-144

Catalog Page # 443 (PDF)

Panel Jack, Type K, Miniature 2 Pin, Color Yellow, Material of Construction Glass Filled Nylon

Compression Fitting, Non-Adj, 1/8NPT, L 1/8

TEMPCO

Grainger Item # 3FXP5 | Mfr. Model # FTG-154-105

Catalog Page # 443 (PDF)

Compression Fitting, Non-Adjustable, Thread NPT 1/8, Dia 1/8 In, Material of Construction Brass

Thermocouple Jack, Cu, Mini 3Pin QD, White

TEMPCO

Grainger Item # 3FXN8 | Mfr. Model # TCA-102-136

Catalog Page # 443 (PDF)

Thermocouple Jack, Type Cu, Miniature 3 Pin Quick Disconnect Plug or Connector Type, Flat Pins, Color White,...More

Bayonet Adaptor, 1/8-27NPT, L 2

TEMPCO

Grainger Item # 3FXN1 | Mfr. Model # TCA-104-118

Catalog Page # 443 (PDF)

Bayonet Adaptor, Thread NPT 1/8-27, Length 2, Color Silver, Material of Construction Nickel Plated Steel

Adapter, Flange Mount

TEMPCO

Grainger Item # 5ZY39 | Mfr. Model # FLGR-1004

Catalog Page # 443 (PDF)

Flange Mount Adapter, Cast Iron, For Mounting Metal Pipe Encased Thermocouples

Cable Clamp, For 2 Pin Miniature, PK6

TEMPCO

Grainger Item # 3FXP2 | Mfr. Model # TCA-107-105

Catalog Page # 443 (PDF)

Cable Clamp, For 2 Pin Miniature, Color Silver, Material of Construction Stainless Steel, Package Qty 6

Thermocouple Plug, Cu, 3 Pin QD, White

TEMPCO

Grainger Item # 3FXN9 | Mfr. Model # TCA-101-142

Catalog Page # 443 (PDF)

Thermocouple Plug, Type Cu, Standard 3 Pin Quick Disconnect Plug or Connector Type, Hollow Pin, Color White,...More

Thermocouple Jack, Cu, 3 Pin QD, White

TEMPCO

Grainger Item # 3FXP1 | Mfr. Model # TCA-102-130

Catalog Page # 443 (PDF)

Thermocouple Jack, Type Cu, Standard 3 Pin Quick Disconnect Plug or Connector Type, Color White, Material of...More

Cable Clamp, For 3 Pin Miniature

TEMPCO

Grainger Item # 3FXP3 | Mfr. Model # TCA-107-109

Catalog Page # 443 (PDF)

Cable Clamp, For 3 Pin Miniature, Color Silver, Material of Construction Stainless Steel

Bayonet Adaptor, 1/8-27NPT, L 2 1/2

TEMPCO

Grainger Item # 3FXN2 | Mfr. Model # TCA-104-105

Catalog Page # NA

Bayonet Adaptor, Thread NPT 1/8-27, Length 2 1/2, Color Silver, Material of Construction Nickel Plated Steel

Neoprene Grommet, Black, PK10

TEMPCO

Grainger Item # 3FXP4 | Mfr. Model # TCA-109-102

Catalog Page # 443 (PDF)

Neoprene Grommet, Color Black, Material of Construction Stainless Steel, Package Quantity 10

 |  Results per page: 16 | 32 | 48

Grainger carries thermocouple adapter options, thermocouple connector varieties, and accessories for J and K thermocouple devices. If you maintain refrigeration or heating units, you'll find a thermocouple connector to install wires, a thermocouple adapter or thermocouple plug to power the device, and a panel jack and cable clamps for wire management. Shop here for all your temperature control needs.

loader image