Skip Content

Filter Results By

Temp. Range
  • View MoreView Less
IR Detector Resolution
  • View MoreView Less
Thermal Sensitivity
  • View MoreView Less
Picture In Picture
Laser Sighting
Temp. Accuracy
  • View MoreView Less
Auto Focus
Alarm
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Thermal Imagers

25 Results Found that Include 98 Products 

Results per page: 16 | 32 | 48
    • FLUKE
    • Thermal Imager
    • Multiple product options available

    • FLIR
    • Thermal Imager
    • Multiple product options available

    Thermal Imaging Camera, 3.0 In Color LCD
    • FLIR
    • Thermal Imaging Camera, 3.0 In Color LCD
    • Item # 19RT23
    • Mfr. Model # FLIR E5
    • Thermal Imaging Camera, Temp. Range -4 Degrees to 482 Degrees F (-20 Degrees to 250 Degrees C), IR Detector...More

    Thermal Imager,14 to 480F
    • DEWALT
    • Thermal Imager, 14 to 480F
    • Item # 24T875
    • Mfr. Model # DCT416S1
    • Thermal Imager, Temp. Range 14 Degrees to 480 Degrees F, IR Detector Resolution 15 x 15 (225) Pixels, Thermal...More

    Thermal Imager Kit,14 to 662 Deg F
    • MILWAUKEE
    • Thermal Imager Kit, 14 to 662 Deg F
    • Item # 21VK55
    • Mfr. Model # 2260-21
    • Thermal Imager Kit, Temp. Range 14 Degrees to 662 Degrees F (-10 Degrees C to 350 Degrees C), IR Detector...More

    TI125 Thermal Imager,-4 to +662F
    • FLUKE
    • TI125 Thermal Imager, -4 to +662F
    • Item # 13T382
    • Mfr. Model # FLK-TI125 30HZ/WWG
    • Thermal Imager, 30 Hz, Temp. Range -4 Degrees to +662 Degrees F (-20 Degrees to +350 Degrees C), IR Detector...More

    Thermal Imager,3.5in. LCD,150 mk,2 MP
    • FLUKE
    • Thermal Imager, 3.5in. LCD, 150 mk, 2 MP
    • Item # 31FM98
    • Mfr. Model # FLK-TI90 9HZ/WWG
    • Thermal Imager, Temp. Range -4 Degrees to 482 Degrees F, IR Detector Resolution 80 x 60, Thermal Sensitivity...More

    Thermal Imaging Camera,120x90,9Hz,NIST
    • FLIR
    • Thermal Imaging Camera, 120x90,9Hz, NIST
    • Item # 19YK45
    • Mfr. Model # FLIR E5-NIST
    • Thermal Imaging Camera, Temp. Range -4 Degrees to 482 Degrees F (-20 Degrees to 250 Degrees C), IR Detector...More

    • ARGUS(R)
    • Thermal Imager
    • Multiple product options available

    Thermal Imager,3.5in. LCD,100 mk,2 MP
    • FLUKE
    • Thermal Imager, 3.5in. LCD, 100 mk, 2 MP
    • Item # 31FM99
    • Mfr. Model # FLK-TI95 9HZ/WWG
    • Thermal Imager, Temp. Range -4 Degrees to 482 Degrees F, IR Detector Resolution 80 x 60, Thermal Sensitivity...More

    Thermal Imager Kt,3.5in Display,No Alarm
    • MILWAUKEE
    • Thermal Imager Kt, 3.5in Display, No Alarm
    • Item # 20JX77
    • Mfr. Model # 2260-21NST
    • Thermal Imager Kit, Temp. Range 14 Degrees to 662 Degrees F (-10 Degrees to 350 Degrees C), IR Detector...More

    Thermal Imager,160 x 120 Pixels
    • DRAEGER
    • Thermal Imager, 160 x 120 Pixels
    • Item # 20AT67
    • Mfr. Model # UCF6000
    • Thermal Imager, Temp. Range (-40 Degrees F to 1832 Degrees F) (-40 Degrees C to 1000 Degrees C), IR Detector...More

    Thermal Imaging Camera,160 x 120 Pixels
    • DRAEGER
    • Thermal Imaging Camera, 160 x 120 Pixels
    • Item # 20AT66
    • Mfr. Model # UCF7000
    • Thermal Imaging Camera, Temp. Range (-40 Degrees F to 1832 Degrees F) (-40 Degrees C to 1000 Degrees C), IR...More

    Infrared Thermal Imaging Camera,LCD
    • DRAEGER
    • Infrared Thermal Imaging Camera, LCD
    • Item # 20AT68
    • Mfr. Model # UCF9000
    • Infrared Thermal Imaging Camera, Temp. Range (-40 Degrees F to 1832 Degrees F) (-40 Degrees C to 1000 Degrees...More

    XT Thermal Imager,1000F Saturation
    • AVON-ISI
    • XT Thermal Imager, 1000F Saturation
    • Item # 33X258
    • Mfr. Model # XT02010101A
    • Thermal Imager, Temp. Range 1000 Degrees F, IR Detector Resolution 160 x 120 (19,200) Pixels, Thermal...More

    Image and Video Pack
    • ARGUS(R)
    • Image and Video Pack
    • Item # 23PE28
    • Mfr. Model # ARG_MI_IV
    • Image and Video Pack, Picture In Picture No, Laser Sighting N, Removable Memory Card N, Special Features...More

    TC7000 Thermal Imager,-4 to +1112F
    • CORDEX
    • TC7000 Thermal Imager, -4 to +1112F
    • Item # 22F424
    • Mfr. Model # TC7000
    • Thermal Imager, Temp. Range -4 Degrees to +1112 Degrees F (-20 Degrees to +600 Degrees C), IR Detector...More

    Thermal Imager,480 x 360,LCD,-40 to 662F
    • FLIR
    • Thermal Imager, 480 x 360, LCD, -40 to 662F
    • Item # 32MX56
    • Mfr. Model # FLIR T600BX
    • Thermal Imager, Temp. Range -40 Degrees to 662 Degrees F (-40 Degrees to 350 Degrees C), IR Detector...More

    Thermal Imager,480x360,LCD,-40 to 1202F
    • FLIR
    • Thermal Imager, 480x360, LCD, -40 to 1202F
    • Item # 32MX55
    • Mfr. Model # FLIR T600
    • Thermal Imager, Temp. Range -40 Degrees to 1202 Degrees F (-40 Degrees to 650 Degrees C), IR Detector...More

    Results per page: 16 | 32 | 48

      A thermal imaging camera from Grainger can help troubleshoot electrical, HVAC and many other applications. Point-and-shoot thermal imagers can fit easily into a toolbox for quick, accurate assessment of energy leaks, electrical hot spots and more. High-resolution, high performance thermal imagers offer a crisp, clear image and can interface with electronic devices. Grainger offers a wide range of thermal imaging cameras to help you find the right one for your application. Shop now!

      Products, Services and Resources to help you prepare for Electrical Safety Hazards - Learn More