Skip Content

Filter Results By

Item
Length
Wire Insulation
Features
Plug and Connector Description
Color
Brand
Price
Shop By
Ratings

Test Leads

37 Results Found that Include 79 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Micro Hook Test Leads,36 In. L,Black/Red
  • FLUKE
  • Micro Hook Test Leads, 36 In. L, Black/Red Micro Hook Test Leads,36 In. L,Black/Red
  • Item # 4XKX3
  • Mfr. Model # TL960
  • Micro Hook Test Leads, Length 3 ft., Color Red/Black, Wire Insulation PVC, Max. Amps 15, Max. Voltage...More

Remote Control Probe,62 In. L,Red
  • FLUKE
  • Remote Control Probe, 62 In. L, Red Remote Control Probe,62 In. L,Red
  • Item # 4XKV8
  • Mfr. Model # TP165X
  • Remote Control Probe, Length 5 ft. 2 In., Color Red, Wire Insulation PVC, Safety Rating CAT III 1000V, Max....More

Retractable Tip Test Lead,56-1/2 In. L
  • FLUKE
  • Retractable Tip Test Lead, 56-1/2 In. L Retractable Tip Test Lead,56-1/2 In. L
  • Item # 6YPT0
  • Mfr. Model # TL175
  • Retractable Tip Test Lead, Length 4 ft. 8 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT...More

Premium Test Lead Kit,Length 48 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Premium Test Lead Kit, Length 48 In Premium Test Lead Kit,Length 48 In
  • Item # 4WRC9
  • Mfr. Model # 4WRC9
  • Premium Test Leads, Length 4 ft., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT IV...More

Test Lead,Black/Red,PR
  • SIMPSON ELECTRIC
  • Test Lead, Black/Red, PR Test Lead,Black/Red,PR
  • Item # 1T608
  • Mfr. Model # 00043
  • Test Lead, Length 4 ft., Color Red/Black, Wire Insulation Silicone, Max. Voltage 1000VAC, Plug and Connector...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Test Lead Test Lead
  • Multiple product options available

    Multiple product options available

Retractable Tip Test Lead,5 In. L
  • FLUKE
  • Retractable Tip Test Lead, 5 In. L Retractable Tip Test Lead,5 In. L
  • Item # 6YPT1
  • Mfr. Model # TP175
  • Retractable Tip Test Lead, Length 5 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III...More

Test Leads,48 In. L,1000VAC,Red/Black
  • SIMPSON ELECTRIC
  • Test Leads, 48 In. L, 1000VAC, Red/Black Test Leads,48 In. L,1000VAC,Red/Black
  • Item # 23MM52
  • Mfr. Model # 00125
  • Test Leads, Length 4 ft., Color Red/Black, Wire Insulation Silicone, Max. Voltage 1000VAC, Wire Gauge 18,...More

Modular Test Leads,48 In. L,Black/Red,PR
  • POMONA
  • Modular Test Leads, 48 In. L, Black/Red, PR Modular Test Leads,48 In. L,Black/Red,PR
  • Item # 4KK36
  • Mfr. Model # 5907A
  • Modular Test Leads, Length 4 ft., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III 1000V, P2...More

Retractable Tip Test Lead Kit,39 in. L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retractable Tip Test Lead Kit, 39 in. L Retractable Tip Test Lead Kit,39 in. L
  • Item # 4WPZ4
  • Mfr. Model # 4WPZ4
  • Retractable Tip Test Lead, Length 3 ft. 3 In., Color Red/Black, Wire Insulation PVC, Safety Rating CAT IV...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alligator Clip Test Lead Alligator Clip Test Lead
  • Multiple product options available

    Multiple product options available

Five Way Test Clip Lead Kit,Length 40 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Five Way Test Clip Lead Kit, Length 40 In Five Way Test Clip Lead Kit,Length 40 In
  • Item # 4WPZ9
  • Mfr. Model # 4WPZ9
  • Five Way Test Clip Leads, Length 3 ft. 4 In., Color Red/Black, Wire Insulation Double Insulation, Safety...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Modular Test Leads Modular Test Leads
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hook Clip Test Leads Hook Clip Test Leads
  • Multiple product options available

    Multiple product options available

Mini Hook Test Leads,36 In. L,Black/Red
  • FLUKE
  • Mini Hook Test Leads, 36 In. L, Black/Red Mini Hook Test Leads,36 In. L,Black/Red
  • Item # 4XKW8
  • Mfr. Model # TL940
  • Mini Hook Test Leads, Length 3 ft., Color Red/Black, Wire Insulation PVC, Max. Amps 15, Max. Voltage...More

Test Leads,Red/Black,Silicone
  • B&K PRECISION
  • Test Leads, Red/Black, Silicone Test Leads,Red/Black,Silicone
  • Item # 20FP86
  • Mfr. Model # TL37
  • Test Leads, Length 3 ft., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT II 1000V, CAT IV 600V,...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Test Leads Test Leads
  • Multiple product options available

    Multiple product options available

Mini Pincer Test Leads,36 In. L
  • FLUKE
  • Mini Pincer Test Leads, 36 In. L Mini Pincer Test Leads,36 In. L
  • Item # 4XKX7
  • Mfr. Model # TL950
  • Mini Pincer Test Leads, Length 3 ft., Color Red/Black, Wire Insulation PVC, Max. Amps 15, Max. Voltage...More

Test Leads Kit,Red/Black/Green,Silicone
  • B&K PRECISION
  • Test Leads Kit, Red/Black/Green, Silicone Test Leads Kit,Red/Black/Green,Silicone
  • Item # 20FP80
  • Mfr. Model # CC545
  • Test Leads Kit, Length 5 ft., Color Red/Black/Green, Wire Insulation Silicone, Safety Rating CAT II 600V,...More

Test Leads,Red/Black,10A,1000V,41in. L
  • FLIR
  • Test Leads, Red/Black, 10A, 1000V, 41in. L Test Leads,Red/Black,10A,1000V,41in. L
  • Item # 30ZY79
  • Mfr. Model # TA80
  • Test Leads, Length 3 ft. 5 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT IV 1000V, Max....More

Test Leads,Red/Black,10A,63-39/64 in. L
  • EXTECH
  • Test Leads, Red/Black, 10A, 63-39/64 in. L Test Leads,Red/Black,10A,63-39/64 in. L
  • Item # 48TJ59
  • Mfr. Model # TL900
  • Test Leads, Length 5 ft. 4 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT IV 600V, Max....More

Alligator Clip Test Leads
  • KEYSIGHT TECHNOLOGIES
  • Alligator Clip Test Leads Alligator Clip Test Leads
  • Item # 4NRR4
  • Mfr. Model # U1781A
  • Alligator Clip Test Leads, Length 6 In., Color Red/Black, For Use With Mfr. No. U1701A, U1701A-SMD,...More

Kelvin Clip Test Leads,Red/Black,Nylon
Extension Test Lead Kit,Length 20 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Extension Test Lead Kit, Length 20 In Extension Test Lead Kit,Length 20 In
  • Item # 4WRA6
  • Mfr. Model # 4WRA6
  • Extension Test Leads, Length 20 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT...More

Modular Silicone Test Leads,52 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Modular Silicone Test Leads, 52 In Modular Silicone Test Leads,52 In
  • Item # 4WRA7
  • Mfr. Model # 4WRA7
  • Modular Silicone Test Leads, Length 3 ft. 3 In., Color Black/Gray/Red, Wire Insulation Double Insulation,...More

Results per page:  16 | 32 | 48

Choose high-quality test leads from Grainger to help achieve safe, accurate test results on all your electrical power measurements. Shop here for test leads designed to meet the requirements of many different applications. Find completely assembled leads that include the wire, connectors and clips or probes. Rely on Grainger to offer a large selection of test leads you can count on.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More