Skip Content

Filter Results By

Item
  • View MoreView Less
Max. Amps
Hand Held Voltage
Hands Free Voltage
Price
  • View MoreView Less
Shop By
Ratings

Test Lead Connectors

27 Results Found that Include 27 Products 

Results per page: 16 | 32 | 48
    Banana Jack,30VAC/60VDC,Black,PK10
    • GRAINGER APPROVED VENDOR
    • Banana Jack, 30VAC/60VDC, Black, PK10
    • Item # 5TWZ9
    • Mfr. Model # 5TWZ9
    • Banana Jack, Max. Amps 15, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 2500WVDCStandards CE, Features...More

    Banana Jack to Plug Adapter,20A,Red
    • GRAINGER APPROVED VENDOR
    • Banana Jack to Plug Adapter, 20A, Red
    • Item # 5TWZ1
    • Mfr. Model # 5TWZ1
    • Banana Jack to Plug Adapter, Max. Amps 20, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 600VACStandards...More

    Banana Plug,1000VAC,Red
    • GRAINGER APPROVED VENDOR
    • Banana Plug, 1000VAC, Red
    • Item # 5TXA6
    • Mfr. Model # 5TXA6
    • Banana Plug, Max. Amps 20, Hand Held Voltage 1000VACSafety Rating CAT III 1000V, Standards IEC 61010-2-031,...More

    Banana Jack to Plug Adapter,20A,Black
    • GRAINGER APPROVED VENDOR
    • Banana Jack to Plug Adapter, 20A, Black
    • Item # 5TWZ0
    • Mfr. Model # 5TWZ0
    • Banana Jack to Plug Adapter, Max. Amps 20, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 600VACStandards...More

    Binding Post,33VAC/70VDC,Red
    • GRAINGER APPROVED VENDOR
    • Binding Post, 33VAC/70VDC, Red
    • Item # 5TWZ3
    • Mfr. Model # 5TWZ3
    • Binding Post, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 1200VACStandards CE,...More

    Mini Test Clip,30VAC/60VDC,Red
    • GRAINGER APPROVED VENDOR
    • Mini Test Clip, 30VAC/60VDC, Red
    • Item # 5TXD2
    • Mfr. Model # 5TXD2
    • Mini Test Clip, Max. Amps 5, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VAC, Safety Rating CAT II,...More

    Banana Plug,1000VAC,Black
    • GRAINGER APPROVED VENDOR
    • Banana Plug, 1000VAC, Black
    • Item # 5TXA5
    • Mfr. Model # 5TXA5
    • Banana Plug, Max. Amps 20, Hand Held Voltage 1000VACSafety Rating CAT III 1000V, Standards IEC 61010-2-031,...More

    Binding Post,33VAC/70VDC,Black
    • GRAINGER APPROVED VENDOR
    • Binding Post, 33VAC/70VDC, Black
    • Item # 5TWZ2
    • Mfr. Model # 5TWZ2
    • Binding Post, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 1200VAC, Standards CE,...More

    Double Banana Plug,15A,Red/Blk,PR
    • GRAINGER APPROVED VENDOR
    • Double Banana Plug, 15A, Red/Blk, PR
    • Item # 5TWZ6
    • Mfr. Model # 5TWZ6
    • Double Banana Plug, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 5000VACStandards CE,...More

    Binding Post,33VAC/70VDC,Red
    • GRAINGER APPROVED VENDOR
    • Binding Post, 33VAC/70VDC, Red
    • Item # 5TWZ7
    • Mfr. Model # 5TWZ7
    • Binding Post, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 2500VAC, Standards CE, Features...More

    Panel Mount Banana Jack,1000V,Red,PK10
    • GRAINGER APPROVED VENDOR
    • Panel Mount Banana Jack, 1000V, Red, PK10
    • Item # 5TWY9
    • Mfr. Model # 5TWY9
    • Panel Mount Banana Jack, Max. Amps 24, Hand Held Voltage 1000VSafety Rating CAT III, Standards IEC 61010-031,...More

    Banana Plug,33VAC/70VDC,Red,PK10
    • GRAINGER APPROVED VENDOR
    • Banana Plug, 33VAC/70VDC, Red, PK10
    • Item # 5TXA2
    • Mfr. Model # 5TXA2
    • Banana Plug, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 5000VACStandards CE, Features...More

    Banana Plug, Right Angle,1000VAC,Black
    • GRAINGER APPROVED VENDOR
    • Banana Plug, Right Angle, 1000VAC, Black
    • Item # 5TXA9
    • Mfr. Model # 5TXA9
    • Banana Plug, Right Angle, Max. Amps 10, Hand Held Voltage 1000VACSafety Rating CAT III 1000V, Standards CE,...More

    Mini Test Clip,30VAC/60VDC,Black
    • GRAINGER APPROVED VENDOR
    • Mini Test Clip, 30VAC/60VDC, Black
    • Item # 5TXD1
    • Mfr. Model # 5TXD1
    • Mini Test Clip, Max. Amps 5, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VAC, Safety Rating CAT II,...More

    Test Clip,30VAC/60VDC,Red,PK10
    • GRAINGER APPROVED VENDOR
    • Test Clip, 30VAC/60VDC, Red, PK10
    • Item # 5TXD4
    • Mfr. Model # 5TXD4
    • Test Clip, Max. Amps 5, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VACFeatures Grabber Test...More

    Banana Plug, Right Angle,1000VAC,Red
    • GRAINGER APPROVED VENDOR
    • Banana Plug, Right Angle, 1000VAC, Red
    • Item # 5TXC0
    • Mfr. Model # 5TXC0
    • Banana Plug, Right Angle, Max. Amps 10, Hand Held Voltage 1000VACSafety Rating CAT III 1000V, Standards CE,...More

    Banana Plug,33VAC/70VDC,Black,PK10
    • GRAINGER APPROVED VENDOR
    • Banana Plug, 33VAC/70VDC, Black, PK10
    • Item # 5TXA1
    • Mfr. Model # 5TXA1
    • Banana Plug, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 5000VACStandards CE, Features...More

    Test Clip,30VAC/60VDC,Black,PK10
    • GRAINGER APPROVED VENDOR
    • Test Clip, 30VAC/60VDC, Black, PK10
    • Item # 5TXD3
    • Mfr. Model # 5TXD3
    • Test Clip, Max. Amps 5, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VACFeatures Grabber Test...More

    Binding Post,33VAC/70VDC,Black
    • GRAINGER APPROVED VENDOR
    • Binding Post, 33VAC/70VDC, Black
    • Item # 5TWZ8
    • Mfr. Model # 5TWZ8
    • Binding Post, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 2500VAC, Standards CE, Features...More

    Insulation Piercing Clip,1A,Red/Black,PR
    • GRAINGER APPROVED VENDOR
    • Insulation Piercing Clip, 1A, Red/Black, PR
    • Item # 5TWZ4
    • Mfr. Model # 5TWZ4
    • Insulation Piercing Clip, Max. Amps 1, Hand Held Voltage 33VAC/70VDCFeatures 0.030 to 0.180 In. Wire Size,...More

    Banana Plug,1500VAC,Black
    • GRAINGER APPROVED VENDOR
    • Banana Plug, 1500VAC, Black
    • Item # 5TWY6
    • Mfr. Model # 5TWY6
    • Banana Plug, Max. Amps 20, Hand Held Voltage 1500VACSafety Rating CAT II 300V, Standards IEC 61010-2-031,...More

    Panel Mount Banana Jack,1000V,Black,PK10
    • GRAINGER APPROVED VENDOR
    • Panel Mount Banana Jack, 1000V, Black, PK10
    • Item # 5TWY8
    • Mfr. Model # 5TWY8
    • Panel Mount Banana Jack, Max. Amps 24, Hand Held Voltage 1000VSafety Rating CAT III, Standards IEC 61010-031,...More

    Banana Plug,1500VAC,Red
    • GRAINGER APPROVED VENDOR
    • Banana Plug, 1500VAC, Red
    • Item # 5TWY7
    • Mfr. Model # 5TWY7
    • Banana Plug, Max. Amps 20, Hand Held Voltage 1500VACSafety Rating CAT II 300V, Standards IEC 61010-2-031,...More

    Insulation Piercing Clip,1A,Red/Black,PR
    • GRAINGER APPROVED VENDOR
    • Insulation Piercing Clip, 1A, Red/Black, PR
    • Item # 5TWZ5
    • Mfr. Model # 5TWZ5
    • Insulation Piercing Clip, Max. Amps 1, Hand Held Voltage 33VAC/70VDCFeatures 0.030 to 0.180 In. Wire Size,...More

    Banana Jack,30VAC/60VDC,Red,PK10
    • GRAINGER APPROVED VENDOR
    • Banana Jack, 30VAC/60VDC, Red, PK10
    • Item # 5TXA0
    • Mfr. Model # 5TXA0
    • Banana Jack, Max. Amps 15, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 2500WVDCStandards CE, Features...More

    Terminal Strip Adapter,33VAC/70VDC,Black
    • GRAINGER APPROVED VENDOR
    • Terminal Strip Adapter, 33VAC/70VDC, Black
    • Item # 5TXA3
    • Mfr. Model # 5TXA3
    • Terminal Strip Adapter, Max. Amps 20, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 600VACStandards CE,...More

    Terminal Strip Adapter,33VAC/70VDC,Red
    • GRAINGER APPROVED VENDOR
    • Terminal Strip Adapter, 33VAC/70VDC, Red
    • Item # 5TXA4
    • Mfr. Model # 5TXA4
    • Terminal Strip Adapter, Max. Amps 20, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 600VACStandards CE,...More

    Results per page: 16 | 32 | 48