Skip Content

Filter Results By

Test Instruments

69 Results Found that Include 95 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Paperless Recorder, Power 12 to 24 Vdc
  • MONARCH
  • Paperless Recorder, Power 12 to 24 Vdc Paperless Recorder, Power 12 to 24 Vdc
  • Item # 1WAA9
  • Mfr. Model # DC1250-D01
  • Paperless Recorder, Voltage Range 0-250 mVDC, 0 -1.25 VDC,0- 2.5 VDC, 0-5 VDC, 0- 12.5 VDC, 0- 25 VDC,...More

Headphones
Tachometer,5 to 99,999 rpm
  • MONARCH
  • Tachometer, 5 to 99,999 rpm Tachometer,5 to 99,999 rpm
  • Item # 4YE85
  • Mfr. Model # PT99
  • Tachometer, Noncontact, Noncontact RPM Range 5 to 99,999, RPM Accuracy +/-0.01 Percent +/-1 Digit, Working...More

Tape,Reflective
Examiner1000 Meter,w/o sensor pak
Lamp,Stroboscope
Remote Optical Sensor
  • MONARCH
  • Remote Optical Sensor Remote Optical Sensor
  • Item # 3WB46
  • Mfr. Model # ROS-W
  • Remote Optical Sensor, Speed 1 To 250,000 RPM, Standard Sensing Distance 3 Feet @ 45 Degrees From Tape, 8...More

Basic Stroboscope,30 to 10,000 FPM
  • MONARCH
  • Basic Stroboscope, 30 to 10,000 FPM Basic Stroboscope,30 to 10,000 FPM
  • Item # 1UFK8
  • Mfr. Model # 6207-110
  • Basic Stroboscope, Flashes per Minute 30 to 10,000, Resolution 0.01 FPM, Display 6 Digit LCD, Accuracy...More

Vibration Tester
  • MONARCH
  • Vibration Tester Vibration Tester
  • Item # 6KX53
  • Mfr. Model # Examiner 1000
  • Vibration Tester, Velocity 0.01 to 19.99 Inches per Second, Acceleration Range 0.01 to 19.99 G, Frequency...More

Pocket LED Strobe Kit,RPM 30-300,000
  • MONARCH
  • Pocket LED Strobe Kit, RPM 30-300,000 Pocket LED Strobe Kit,RPM 30-300,000
  • Item # 36J801
  • Mfr. Model # PLS Kit
  • Pocket LED Strobe Kit, Flashes per Minute 30-300,000, RPM Range 30-300,000, Resolution 0.01 to 1.0 FPM,...More

Digital Stroboscope,30 to 20,000 FPM
  • MONARCH
  • Digital Stroboscope, 30 to 20,000 FPM Digital Stroboscope,30 to 20,000 FPM
  • Item # 1UFL1
  • Mfr. Model # 6204-110
  • Digital Stroboscope, Flashes per Minute 30 to 20,000, Resolution 0.01 FPM, Display 6 Digit LCD, Accuracy...More

Resistor,250 Ohm,0.1 PCT Tolerance,1/4 W
Deluxe Battery LED Strobe Kit,0-500,000
  • MONARCH
  • Deluxe Battery LED Strobe Kit, 0-500,000 Deluxe Battery LED Strobe Kit,0-500,000
  • Item # 36J796
  • Mfr. Model # DBL Kit
  • Deluxe Battery LED Strobe Kit, Flashes per Minute 30-500,000, RPM Range 0-500,000, Resolution 0.01 FPM,...More

Sensor,Proximity
Sensor Pak
Panel tachometer,0 to 5 VDC Output
  • MONARCH
  • Panel tachometer, 0 to 5 VDC Output Panel tachometer,0 to 5 VDC Output
  • Item # 5TDG6
  • Mfr. Model # ACT-3X-1-1-3-1-1-0
  • Panel Tachometer, 0 to 5VDC Output, 5 to 999,990 RPM, Accuracy +/-0.0015 Percent, Resolution up to 0.001 RPM,...More

Remote Optical Sensor
  • MONARCH
  • Remote Optical Sensor Remote Optical Sensor
  • Item # 3WB47
  • Mfr. Model # ROS-P
  • Remote Optical Sensor, Speed 1 To 250,000 RPM, Standard Sensing Distance 3 Feet @ 45 Degrees From Tape, 8...More

Padded Pouch, U/W 4YE85, 4YE86 and 4YE87
Charger,Stroboscope
Panel tachometer,4 to 20mADC Output
  • MONARCH
  • Panel tachometer, 4 to 20mADC Output Panel tachometer,4 to 20mADC Output
  • Item # 5TDG7
  • Mfr. Model # ACT-3X-1-1-4-1-1-0
  • Panel Tachometer, 4 to 20 mADC Output, 5 to 999,990 RPM, Accuracy +/-0.0015 Percent, Resolution up to 0.001...More

Basic Battery LED Strobe,30-500,000
  • MONARCH
  • Basic Battery LED Strobe, 30-500,000 Basic Battery LED Strobe,30-500,000
  • Item # 36J793
  • Mfr. Model # 6230-110
  • Basic Battery LED Strobe, Flashes per Minute 30-500,000, Resolution 0.01 FPM, Display LCD Alphanumeric,...More

Pocket LED Strobe,RPM 30-300,000
  • MONARCH
  • Pocket LED Strobe, RPM 30-300,000 Pocket LED Strobe,RPM 30-300,000
  • Item # 36J799
  • Mfr. Model # 6235-110
  • Pocket LED Strobe, Flashes per Minute 30-300,000, RPM Range 30-300,000, Resolution 0.01 to 1.0 FPM, Display...More

Tachometer,Panel
Paperless Recorder, Power 100 To 240 VAC
  • MONARCH
  • Paperless Recorder, Power 100 To 240 VAC Paperless Recorder, Power 100 To 240 VAC
  • Item # 1VZZ7
  • Mfr. Model # DC1250-S10
  • Paperless Recorder, Voltage Range 0-250 mVDC, 0 -1.25 VDC,0- 2.5 VDC, 0-5 VDC, 0- 12.5 VDC, 0- 25 VDC,...More

Companion Software
  • MONARCH
  • Companion Software Companion Software
  • Item # 5YA14
  • Mfr. Model # SW-3T
  • Software, For Use With 5XY61, 5XY63, 5XY65, 5XY67, 5XY69, 5XY72, 5XY75, 5XY78, 5XY81, 5XY84, 5XY86, 5XY88,...More

Card Reader
  • MONARCH
  • Card Reader Card Reader
  • Item # 5YA26
  • Mfr. Model # CFCR
  • Card Reader, For Use With 5XY67, 5XY69, 5XY72, 5XY84, 5XY86, 5XY88, USB Cable, No Software, Includes...More

Serial Communications
  • MONARCH
  • Serial Communications Serial Communications
  • Item # 5XY98
  • Mfr. Model # RS485/RS232 KIT
  • Serial Communications Module, For Use With 5XY61, 5XY63, 5XY65, 5XY67, 5XY69, 5XY72, 5XY75, 5XY78, 5XY81,...More

USB Interface Cable and Software
Ethernet Software
  • MONARCH
  • Ethernet Software Ethernet Software
  • Item # 5YA28
  • Mfr. Model # GUARDIAN
  • Ethernet Software, For Use With 5XY61, 5XY63, 5XY65, 5XY67, 5XY69, 5XY72, 5XY75, 5XY78, 5XY81, 5XY84, 5XY86,...More

Phaser Stroboscope,30 to 50,000 FPM
  • MONARCH
  • Phaser Stroboscope, 30 to 50,000 FPM Phaser Stroboscope,30 to 50,000 FPM
  • Item # 1UFL3
  • Mfr. Model # 6210-120
  • Phaser Stroboscope, Flashes per Minute 30 to 50,000, RPM Range 5 to 250,000, Resolution 0.01 FPM, Display 6...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More