Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Test Instruments

25 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Voltage Detector,10 to 1000VAC,LED
    • MILWAUKEE
    • Voltage Detector, 10 to 1000VAC, LEDVoltage Detector,10 to 1000VAC,LED
    • Item # 20LN62
    • Mfr. Model # 2203-20
    • Voltage Detector, Voltage Range 10 to 1000VAC, Indication LED, Audible Alert Yes, Battery Type AAA, Safety...More

    Voltage Detector,6 In. L,50 to 1000VAC
    • MILWAUKEE
    • Voltage Detector, 6 In. L, 50 to 1000VACVoltage Detector
    • Item # 6JHY1
    • Mfr. Model # 2200-20
    • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Audible and Visual, Audible Alert Yes, Battery Type...More

    Video Borescope Kit,12.0V
    Video Borescope Kit,12.0V,1 Tool
    Video Borescope Kit,12.0V,Carrying Case
    Video Borescope Kit,12.0V,Li-Ion Battery
    Alligator Clips,2-1/2 In. L,10A
    • MILWAUKEE
    • Alligator Clips, 2-1/2 In. L, 10AAlligator Clips,2-1/2 In. L,10A
    • Item # 6JHZ2
    • Mfr. Model # 49-77-1005
    • Alligator Clips, Plug and Connector Description Banana Jack, Color Black, Red, Length 2-1/2 In., Safety...More

    • MILWAUKEE
    • Test LeadsTest Leads
    • Multiple product options available

      Multiple product options available

    Magnetic Meter Holder,Red/Black
    • MILWAUKEE
    • Magnetic Meter Holder, Red/BlackMagnetic Meter Holder,Red/Black
    • Item # 6JHW7
    • Mfr. Model # 49-77-3001
    • Magnetic Meter Holder, Color Red/Black, For Use With All Milwaukee Meters, Features Strong Magnet Hold Meter...More

    Continuity Tester,600VAC/DC,LCD,LED
    • MILWAUKEE
    • Continuity Tester, 600VAC/DC, LCD, LEDContinuity Tester,600VAC/DC,LCD,LED
    • Item # 20LN63
    • Mfr. Model # 2212-20
    • Voltage/Continuity Tester, Voltage Range 600VAC/DC, Indication LCD and LED, Audible Alert Yes, Battery Type...More

    Milliamp Clamp Meter, 4-20 mA
    • MILWAUKEE
    • Milliamp Clamp Meter, 4-20 mAMilliamp Clamp Meter, 4-20 mA
    • Item # 46N348
    • Mfr. Model # 2231-20
    • Milliamp Clamp Meter, Digital, Clamp Meter Jaw Style Detachable, Max. DC Amps 100, Max. DC Volts 60, Jaw...More

    Test Probes,5 In. L,10A
    • MILWAUKEE
    • Test Probes, 5 In. L, 10ATest Probes,5 In. L,10A
    • Item # 6JHZ1
    • Mfr. Model # 49-77-1004
    • Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Length 5 In., Safety Rating CAT IV...More

    Electrical Tester,600VAC/DC,LCD and LED
    • MILWAUKEE
    • Electrical Tester, 600VAC/DC, LCD and LEDElectrical Tester,600VAC/DC,LCD and LED
    • Item # 20LN64
    • Mfr. Model # 2213-20
    • Electrical Tester, Voltage Range 600VAC/DC, Indication LCD and LED, Audible Alert Yes, Battery Type AAA,...More

    Video Borescope,12V Battery
    • MILWAUKEE
    • Video Borescope, 12V BatteryVideo Borescope,12V Battery
    • Item # 7DY92
    • Mfr. Model # 2314-21 2351-20
    • Video Borescope, Observation Depth 5cm, Monitor Size 2.7 In., Camera Size 9mm, Shaft Dia. 0.35 In., Power...More

    Video Borescope,2.7in. Monitor
    • MILWAUKEE
    • Video Borescope, 2.7in. MonitorVideo Borescope,2.7in. Monitor
    • Item # 7DZ04
    • Mfr. Model # 2314-21 48-11-2440
    • Video Borescope, Observation Depth 5cm, Monitor Size 2.7 In., Camera Size 9mm, Shaft Dia. 0.35 In., Power...More

    Inspection Camera Replacement Cable
    Soft Carrying Case,Nylon,Black/Red
    • MILWAUKEE
    • Soft Carrying Case, Nylon, Black/RedSoft Carrying Case,Nylon,Black/Red
    • Item # 6JHZ3
    • Mfr. Model # 48-55-0165
    • Soft Carrying Case, Material Nylon, Overall Height 22'', Overall Width 8.0 In., Color Black/Red, Features...More

    Inspection Camera Extension Cable,3 Ft L
    Electrical Combo Kit
    • MILWAUKEE
    • Electrical Combo KitElectrical Combo Kit
    • Item # 6JHY5
    • Mfr. Model # 2220-20
    • Electrical Combo Kit, Includes Mfr. No. 2217-20 Digital Multimeter, 2202-20 Voltage Detector with LED,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More