Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Test Instruments

8 Results Found that Include 20 Products

Results per page: 16 | 32 | 48
    Test Plug Extension,1/2 In NPT,1.75 In
    Dial Pocket Thermometer,5 In. L
    • MILJOCO
    • Dial Pocket Thermometer, 5 In. LDial Pocket Thermometer
    • Item # 5RNF6
    • Mfr. Model # B1098M42C-5.0
    • Dial Pocket Thermometer, Temp. Range (C) 40 to 70 Degrees C, Stem Length 5 In., Accuracy +/-2 Percent FS,...More

    Compound Gauge,30 Hg to 60 psi,4-1/2In
    • MILJOCO
    • Compound Gauge, 30 Hg to 60 psi, 4-1/2InCompound Gauge
    • Item # 4FFK4
    • Mfr. Model # P4509LX004
    • Compound Gauge, Process, 4-1/2 In., 30 In. Hg Vac to 60 psi, Connection Size 1/4 In. NPT, Connection Location...More

    Pressure Gauge Variety Pack,1 1/2 In
    • MILJOCO
    • Pressure Gauge Variety Pack, 1 1/2 InPressure Gauge Variety Pack,1 1/2 In
    • Item # 4FGF8
    • Mfr. Model # PGCP-15VP
    • Pressure Gauge Variety Pack, 1 1/2 In, Number of Components 8, Includes (1) 0 to 30 PSI Back Connected Gauge,...More

    Vacuum Gauge,30 Hg to 0,6In,1/4In NPT
    • MILJOCO
    • Vacuum Gauge, 30 Hg to 0,6In, 1/4In NPTVacuum Gauge
    • Item # 4FFZ4
    • Mfr. Model # P6009LX001
    • Vacuum Gauge, Process, 6 In., 30 In. Hg Vac to 0, Connection Size 1/4 In. NPT, Connection Location Lower,...More

    Pressure Gauge Variety Pack,2 1/2 In
    • MILJOCO
    • Pressure Gauge Variety Pack, 2 1/2 InPressure Gauge Variety Pack,2 1/2 In
    • Item # 4FGG1
    • Mfr. Model # PGCP-25VP
    • Pressure Gauge Variety Pack, 2 1/2 In, Number of Components 6, Includes (1) 0 to 60 PSI Steel Gauge, (1) 0 to...More

    Results per page: 16 | 32 | 48