Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Test Instruments

23 Results Found that Include 103 Products 

Results per page: 16 | 32 | 48
    Snubber,Piston,1/4 In NPT,3000 psi,Brass
    Five Way Test Clip Lead Kit,Length 40 In
    • GRAINGER APPROVED VENDOR
    • Five Way Test Clip Lead Kit, Length 40 InFive Way Test Clip Lead Kit,Length 40 In
    • Item # 4WPZ9
    • Mfr. Model # 4WPZ9
    • Five Way Test Clip Leads, Length 40 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating...More

    Air Velocity Monitor, 25 to 400 FPM
    Carrying Case,Hard,9.3 x11.8 x 2.9 In
    • GRAINGER APPROVED VENDOR
    • Carrying Case, Hard, 9.3 x11.8 x 2.9 InHard Carrying Case
    • Item # 4WTA2
    • Mfr. Model # 4WTA2
    • Hard Carrying Case, Material HDPE, Overall Height 9-3/8 In., Overall Width 11-7/8 In., Overall Depth 3 In.,...More

    Cradle Type Cylinder Carrier
    Thermometer,20 to 580DegF
    Industrial Thermowell,Lagging,Brass
    • GRAINGER APPROVED VENDOR
    • Industrial Thermowell, Lagging, BrassIndustrial Thermowell, Lagging
    • Item # 24C488
    • Mfr. Model # 24C488
    • Industrial Thermowell, Lagging,Internal Thread Size 1-1/4-18 Straight,Stem Length 8 In.,Process Connection...More

    Perforated Stainless Steel Disc
    Hammer Release Pin,Right Hand
    Mohrs Scale of Hardness of Minerals
    Hammer Release Pin,Left Hand
    Spring Washer,Anvil
    Results per page: 16 | 32 | 48