Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Test Instruments

16 Results Found that Include 77 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Compound Gauge
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Pressure Gauge
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Vacuum Gauge
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Bimetal Thermowell
    • Multiple product options available

    Receptacle Tester with GFCI,120VAC
    • GRAINGER APPROVED VENDOR
    • Receptacle Tester with GFCI, 120VAC
    • Item # 8AAV3
    • Mfr. Model # CT101
    • Receptacle Tester with GFCI, Voltage 120VACLoad Current 6.8mAStandards UL, Includes Tests for Proper Wiring...More

    Carrying Case,Soft,10.0 x 8.0 x 3.0 In
    • GRAINGER APPROVED VENDOR
    • Carrying Case, Soft, 10.0 x 8.0 x 3.0 In
    • Item # 4WTA5
    • Mfr. Model # 4WTA5
    • Soft Carrying Case, Material Nylon, Overall Height 10 In., Overall Width 8 In., Overall Depth 3 In., Color...More

    Vacuum Gauge,U Clamp,3 1/2 In,30 In Hg
    • GRAINGER APPROVED VENDOR
    • Vacuum Gauge, U Clamp, 3 1/2 In, 30 In Hg
    • Item # 4UA48
    • Mfr. Model # 4UA48
    • Panel Mount Vacuum Gauge, U Clamp, 3-1/2 In., 30 In. Hg Vac to 0, Connection Size 1/4 In. NPT, Connection...More

    Digital Panel Mount,NTC,-58 to 158
    • GRAINGER APPROVED VENDOR
    • Digital Panel Mount, NTC, -58 to 158
    • Item # 13E396
    • Mfr. Model # 13E396
    • Digital Panel Mount Thermometer, Sensor Type NTC Thermistor, -58 Degrees to 158 Degrees Temp. Range (F), -50...More

    Cradle Type Cylinder Carrier
    Bimetal Thermowell,Lagging,304SS,1/2NPSM
    • GRAINGER APPROVED VENDOR
    • Bimetal Thermowell, Lagging, 304SS, 1/2NPSM
    • Item # 24C526
    • Mfr. Model # 24C526
    • Bimetal Thermowell, Lagging, Internal Thread Size 1/2 NPSM, Stem Length 6 In., Process Connection 3/4 In....More

    Hammer Release Pin,Right Hand
    Spring Washer,Anvil
    • GRAINGER APPROVED VENDOR
    • Spring Washer, Anvil
    • Item # 5WLG5
    • Mfr. Model # 5WLG5
    • Spring Washer, Anvil, For Use With H-1360A,H-1360B,H-1360AF H-1360BF

    Hammer Release Pin,Left Hand
    Carrying Case,4 In H,9 In W,Black
    • GRAINGER APPROVED VENDOR
    • Carrying Case, 4 In H, 9 In W, Black
    • Item # 3LZW2
    • Mfr. Model # 3LZW2
    • Carrying Case, Overall Height 4 In., Overall Width 9 In., Color Black, For Use With Whisper Ultrasonic...More

    Results per page: 16 | 32 | 48