Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Test Instruments

23 Results Found that Include 37 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Compound Gauge
    • Multiple product options available

    Siphon,1000 psi,1/4 In NPT,SS
    • GRAINGER APPROVED VENDOR
    • Pressure Gauge
    • Multiple product options available

    Industrial Thermowell,316SS,1-1/4-18
    • GRAINGER APPROVED VENDOR
    • Industrial Thermowell, 316SS, 1-1/4-18
    • Item # 24C450
    • Mfr. Model # 24C450
    • Industrial Thermowell, Internal Thread Size 1-1/4-18 Straight, Stem Length 4 In., Process Connection 3/4 In....More

    Carrying Case,Hard,7.3 x10.4 x 3.2 In
    • GRAINGER APPROVED VENDOR
    • Carrying Case, Hard, 7.3 x10.4 x 3.2 In
    • Item # 4WTA1
    • Mfr. Model # 4WTA1
    • Hard Carrying Case, Material HDPE, Overall Height 7-3/8 In., Overall Width 10-7/16 In., Overall Depth 3-1/4...More

    Retractable Tip Test Lead Kit,48 In
    • GRAINGER APPROVED VENDOR
    • Retractable Tip Test Lead Kit, 48 In
    • Item # 4WPZ4
    • Mfr. Model # 4WPZ4
    • Retractable Tip Test Lead, Length 39 In., Color Red/BlackSafety Rating CAT IV 1000V, Max. Amps 10, Max....More

    Binding Post,33VAC/70VDC,Red
    • GRAINGER APPROVED VENDOR
    • Binding Post, 33VAC/70VDC, Red
    • Item # 5TWZ3
    • Mfr. Model # 5TWZ3
    • Binding Post, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 1200VACStandards CE,...More

    Digital Panel Mount,NTC,-58 to 158
    • GRAINGER APPROVED VENDOR
    • Digital Panel Mount, NTC, -58 to 158
    • Item # 13E397
    • Mfr. Model # 13E397
    • Digital Panel Mount Thermometer, Sensor Type NTC Thermistor, -58 Degrees to 158 Degrees Temp. Range (F), -50...More

    Binding Post,33VAC/70VDC,Black
    • GRAINGER APPROVED VENDOR
    • Binding Post, 33VAC/70VDC, Black
    • Item # 5TWZ2
    • Mfr. Model # 5TWZ2
    • Binding Post, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 1200VAC, Standards CE,...More

    Panel Mount Banana Jack,1000V,Red,PK10
    • GRAINGER APPROVED VENDOR
    • Panel Mount Banana Jack, 1000V, Red, PK10
    • Item # 5TWY9
    • Mfr. Model # 5TWY9
    • Panel Mount Banana Jack, Max. Amps 24, Hand Held Voltage 1000VSafety Rating CAT III, Standards IEC 61010-031,...More

    Digital Panel Mount,NTC,-58 to 158
    • GRAINGER APPROVED VENDOR
    • Digital Panel Mount, NTC, -58 to 158
    • Item # 13E395
    • Mfr. Model # 13E395
    • Digital Panel Mount Thermometer, Sensor Type NTC Thermistor, -58 Degrees to 158 Degrees Temp. Range (F), -50...More

    Digital Panel Mount,NTC,-58 to 158
    • GRAINGER APPROVED VENDOR
    • Digital Panel Mount, NTC, -58 to 158
    • Item # 13E398
    • Mfr. Model # 13E398
    • Digital Panel Mount Thermometer, Sensor Type NTC Thermistor, -58 Degrees to 158 Degrees Temp. Range (F), -50...More

    Modular Test Probes,Bus Bar
    • GRAINGER APPROVED VENDOR
    • Modular Test Probes, Bus Bar
    • Item # 4WRD4
    • Mfr. Model # 4WRD4
    • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 6 In.,...More

    Panel Mount Banana Jack,1000V,Black,PK10
    • GRAINGER APPROVED VENDOR
    • Panel Mount Banana Jack, 1000V, Black, PK10
    • Item # 5TWY8
    • Mfr. Model # 5TWY8
    • Panel Mount Banana Jack, Max. Amps 24, Hand Held Voltage 1000VSafety Rating CAT III, Standards IEC 61010-031,...More

    DMM Bead Temp Probe,Type K,-40 to 500 F
    • GRAINGER APPROVED VENDOR
    • DMM Bead Temp Probe, Type K, -40 to 500 F
    • Item # 4JPN3
    • Mfr. Model # 4JPN3
    • Bead Wire Temperature Probe, Air or Surface, K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F),...More

    Vacuum Gauge,Test,1-1/2 In
    • GRAINGER APPROVED VENDOR
    • Vacuum Gauge, Test, 1-1/2 In
    • Item # 4FMH7
    • Mfr. Model # 4FMH7
    • Vacuum Gauge, Test, 1-1/2 In., 30 to 0 In. Hg Vac, -100 to 0 kPa, Connection Size 1/8 In. NPT, Connection...More

    Sampling Pump Stand
    Digital Pocket Thermometer,-58 to 572 F
    • GRAINGER APPROVED VENDOR
    • Digital Pocket Thermometer, -58 to 572 F
    • Item # 23NU22
    • Mfr. Model # 23NU22
    • Digital Pocket Thermometer, Temp. Range (F) -58 to 572 Degrees , Temp. Range (C) -50 to 300 Degrees , Stem...More

    Test Leads,Precision Electronic
    • GRAINGER APPROVED VENDOR
    • Test Leads, Precision Electronic
    • Item # 4WPZ7
    • Mfr. Model # 4WPZ7
    • Test Leads, Length 39 In.Safety Rating CAT III 1000VPlug and Connector Description Precision Electronic Probe...More

    Static Control Cord, Straight,8 Feet
    • GRAINGER APPROVED VENDOR
    • Static Control Cord, Straight, 8 Feet
    • Item # 4ECV5
    • Mfr. Model # 4ECV5
    • Static Control Cord, Straight, First End Straight Barrel Type Banana Jack, Second End Spring Loaded 1/8 In...More

    Industrial Thermowell,Lagging,316SS
    • GRAINGER APPROVED VENDOR
    • Industrial Thermowell, Lagging, 316SS
    • Item # 24C481
    • Mfr. Model # 24C481
    • Industrial Thermowell, Lagging, Internal Thread Size 1-1/4-18 Straight, Stem Length 4 In., Process Connection...More

    Cover O-ring
    • GRAINGER APPROVED VENDOR
    • Cover O-ring
    • Item # 5MYV9
    • Mfr. Model # 5MYV9
    • Cover O-ring, For Use With H-2783

    Results per page: 16 | 32 | 48