Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Test Instruments

26 Results Found that Include 82 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Pressure Gauge
    • Multiple product options available

    Boiler Gauge,Square,0-75 PSI,60 to 260 F
    • GRAINGER APPROVED VENDOR
    • Boiler Gauge, Square, 0-75 PSI, 60 to 260 F
    • Item # 4CFC8
    • Mfr. Model # 4CFC8
    • Boiler Gauge, Case Square, Case Height 3-11/16 In, Case Width 3-11/16 In, Connection Location Lower,...More

    Boiler Gauge,Square,0-200PSI,80 to 320 F
    • GRAINGER APPROVED VENDOR
    • Boiler Gauge, Square, 0-200PSI, 80 to 320 F
    • Item # 4CFD1
    • Mfr. Model # 4CFD1
    • Boiler Gauge, Case Square, Case Height 3-11/16In, Case Width 3-11/16 In, Connection Location Lower,...More

    Modular Test Probes,Alligator,Plunger
    • GRAINGER APPROVED VENDOR
    • Modular Test Probes, Alligator, Plunger
    • Item # 4WRA9
    • Mfr. Model # 4WRA9
    • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 6-1/8 In.,...More

    Bimetal Thermowell,Brass,1/2 NPSM
    • GRAINGER APPROVED VENDOR
    • Bimetal Thermowell, Brass, 1/2 NPSM
    • Item # 24C471
    • Mfr. Model # 24C471
    • Bimetal Thermowell, Internal Thread Size 1/2 NPSM, Stem Length 6 In., Process Connection 3/4 In. NPT,...More

    • GRAINGER APPROVED VENDOR
    • Soft Carrying Case
    • Multiple product options available

    Test Lead,BNC Male to Clips,36 In
    • GRAINGER APPROVED VENDOR
    • Test Lead, BNC Male to Clips, 36 In
    • Item # 5TXD6
    • Mfr. Model # 5TXD6
    • Test Lead, Length 36 In., Color BlackMax. Amps 5, Max. Voltage 300VRMSPlug and Connector Description BNC Male...More

    Banana Plug,33VAC/70VDC,Red,PK10
    • GRAINGER APPROVED VENDOR
    • Banana Plug, 33VAC/70VDC, Red, PK10
    • Item # 5TXA2
    • Mfr. Model # 5TXA2
    • Banana Plug, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 5000VACStandards CE, Features...More

    BNC Adapter, BNC Male To Banana Jacks
    • GRAINGER APPROVED VENDOR
    • BNC Adapter, BNC Male To Banana Jacks
    • Item # 5TXC5
    • Mfr. Model # 5TXC5
    • BNC Adapter, BNC Male To Banana Jacks, Voltage Rating CAT I 500V, CAT III 150V, Body Material Nylon 66,...More

    High Temp Bead Probe,Type K,-58 to 572
    • GRAINGER APPROVED VENDOR
    • High Temp Bead Probe, Type K, -58 to 572
    • Item # 4JPN9
    • Mfr. Model # 4JPN9
    • Bead Wire Temperature Probe, High Temperature Air or Surface, K Thermocouple, -58 Degrees to 572 Degrees...More

    Test Clip,30VAC/60VDC,Red,PK10
    • GRAINGER APPROVED VENDOR
    • Test Clip, 30VAC/60VDC, Red, PK10
    • Item # 5TXD4
    • Mfr. Model # 5TXD4
    • Test Clip, Max. Amps 5, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VACFeatures Grabber Test...More

    Test Clip,30VAC/60VDC,Black,PK10
    • GRAINGER APPROVED VENDOR
    • Test Clip, 30VAC/60VDC, Black, PK10
    • Item # 5TXD3
    • Mfr. Model # 5TXD3
    • Test Clip, Max. Amps 5, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VACFeatures Grabber Test...More

    Test Lead,Mini Clip to Banana Plug,36 In
    • GRAINGER APPROVED VENDOR
    • Test Lead, Mini Clip to Banana Plug, 36 In
    • Item # 5TXD5
    • Mfr. Model # 5TXD5
    • Test Lead, Length 36 In., Color BlackMax. Amps 5, Max. Voltage 300VRMS/DCPlug and Connector Description Mini...More

    Banana Plug,33VAC/70VDC,Black,PK10
    • GRAINGER APPROVED VENDOR
    • Banana Plug, 33VAC/70VDC, Black, PK10
    • Item # 5TXA1
    • Mfr. Model # 5TXA1
    • Banana Plug, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 5000VACStandards CE, Features...More

    Industrial Thermowell,304SS,1-1/4-18
    • GRAINGER APPROVED VENDOR
    • Industrial Thermowell, 304SS, 1-1/4-18
    • Item # 24C507
    • Mfr. Model # 24C507
    • Industrial Thermowell, Internal Thread Size 1-1/4-18 Straight, Stem Length 3.34 In., Process Connection 3/4...More

    Test Probe,Piercing,Insulation
    • GRAINGER APPROVED VENDOR
    • Test Probe, Piercing, Insulation
    • Item # 4WRA3
    • Mfr. Model # 4WRA3
    • Modular Test Probe, Plug and Connector Description 4 mm Banana Socket, Color Red, Length 5-1/2 In., Safety...More

    Non-Rev Temp Indicator,PK10
    • GRAINGER APPROVED VENDOR
    • Non-Rev Temp Indicator, PK10
    • Item # 8AU91
    • Mfr. Model # 80611
    • Non-Reversible Temp Indicator, Number of Temp. Positions 8, Temperature Points 320 Degrees , 331 Degrees ,...More

    BNC Adapter,Male to Double Binding Post
    • GRAINGER APPROVED VENDOR
    • BNC Adapter, Male to Double Binding Post
    • Item # 5TXE2
    • Mfr. Model # 5TXE2
    • BNC Adapter, Male to Double Binding Post, Voltage Rating CAT I 500 V, Body Material ABS, Contact Material...More

    Test Probes,Hook,Heavy Duty Plunger
    • GRAINGER APPROVED VENDOR
    • Test Probes, Hook, Heavy Duty Plunger
    • Item # 4WRC1
    • Mfr. Model # 4WRC1
    • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 5-1/2 In.,...More

    Static Wrist Strap,Large,Stainless Steel
    • GRAINGER APPROVED VENDOR
    • Static Wrist Strap, Large, Stainless Steel
    • Item # 4ECW1
    • Mfr. Model # 4ECW1
    • Static Control Wrist Strap, Size Large, Flexible Stainless Steel Band, Stainless Steel Back Plate, 1M Ohm...More

    Industrial Thermowell,Lagging,304SS
    • GRAINGER APPROVED VENDOR
    • Industrial Thermowell, Lagging, 304SS
    • Item # 24C520
    • Mfr. Model # 24C520
    • Industrial Thermowell, Lagging, Internal Thread Size 1-1/4-18 Straight, Stem Length 4 In., Process Connection...More

    Bimetal Thermowell,Lagging,Brass,1/2NPSM
    • GRAINGER APPROVED VENDOR
    • Bimetal Thermowell, Lagging, Brass, 1/2NPSM
    • Item # 24C501
    • Mfr. Model # 24C501
    • Bimetal Thermowell, Lagging, Internal Thread Size 1/2 NPSM, Stem Length 6 In., Process Connection 3/4 In....More

    Modular Test Probes,Pincer,Plunger
    • GRAINGER APPROVED VENDOR
    • Modular Test Probes, Pincer, Plunger
    • Item # 4WRC2
    • Mfr. Model # 4WRC2
    • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 6-5/16 In.,...More

    Graduated Tamping Rod
    • GRAINGER APPROVED VENDOR
    • Graduated Tamping Rod
    • Item # 5DPE1
    • Mfr. Model # 5DPE1
    • Graduated Tamping Rod, For Use With H-3636 (5DPD6), Dimensions 5/8 In. dia. x 24 In. Length, Manufacturers...More

    Results per page: 16 | 32 | 48