Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Test Instruments

31 Results Found that Include 129 Products 

Results per page: 16 | 32 | 48
    Bead Temp Probe,Type K,-40 to 500 F
    • GRAINGER APPROVED VENDOR
    • Bead Temp Probe, Type K, -40 to 500 FBead Wire Temperature Probe
    • Item # 4JPL8
    • Mfr. Model # 4JPL8
    • Bead Wire Temperature Probe, Air or Surface, K Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F),...More

    Boiler Gauge,Square,0-200PSI,80 to 320 F
    • GRAINGER APPROVED VENDOR
    • Boiler Gauge, Square, 0-200PSI, 80 to 320 FBoiler Gauge,Square,0-200PSI,80 to 320 F
    • Item # 4CFC9
    • Mfr. Model # 4CFC9
    • Boiler Gauge, Case Square, Dial Size (In.) -, Case Height (In.) 3-11/16, Case Width (In.) 3-11/16, Connection...More

    Boiler Gauge,Round,0-75 PSI,60 to 320 F
    • GRAINGER APPROVED VENDOR
    • Boiler Gauge, Round, 0-75 PSI, 60 to 320 FBoiler Gauge,Round,0-75 PSI,60 to 320 F
    • Item # 4CFC6
    • Mfr. Model # 4CFC6
    • Boiler Gauge, Case Round, Dial Size 2 1/2 In, Connection Location Back, Connection Size 1/4 In NPT, Pressure...More

    Boiler Gauge,Square,0-75 PSI,60 to 260 F
    • GRAINGER APPROVED VENDOR
    • Boiler Gauge, Square, 0-75 PSI, 60 to 260 FBoiler Gauge,Square,0-75 PSI,60 to 260 F
    • Item # 4CFC7
    • Mfr. Model # 4CFC7
    • Boiler Gauge, Case Square, Case Height 3-11/16 In, Case Width 3-11/16 In, Connection Location Lower Back,...More

    Test Leads,Clip to Banana Plug,24 In
    • GRAINGER APPROVED VENDOR
    • Test Leads, Clip to Banana Plug, 24 InTest Leads
    • Item # 5TXC8
    • Mfr. Model # 5TXC8
    • Test Leads, Length 24 In., Color Red/BlackMax. Amps 5, Max. Voltage 300VACPlug and Connector Description Test...More

    Boiler Gauge,Round,0-75 PSI,60 to 320 F
    • GRAINGER APPROVED VENDOR
    • Boiler Gauge, Round, 0-75 PSI, 60 to 320 FBoiler Gauge,Round,0-75 PSI,60 to 320 F
    • Item # 4CFC5
    • Mfr. Model # 4CFC5
    • Boiler Gauge, Case Round, Dial Size 2 1/2 In, Connection Location Back, Connection Size 1/4 In NPT, Pressure...More

    Indoor Analog Hygrometer,-40 to 120 F
    • GRAINGER APPROVED VENDOR
    • Indoor Analog Hygrometer, -40 to 120 FIndoor Analog Hygrometer,-40 to 120 F
    • Item # 3LYY4
    • Mfr. Model # 3LYY4
    • Analog Hygrometer, Indoor, Wall Mounting, -40 Degrees to 120 Degrees Temp. Range (F), -40 Degrees to 50...More

    • GRAINGER APPROVED VENDOR
    • Banana JackBanana Jack
    • Multiple product options available

      Multiple product options available

    Patch Cord, BNC Male To BNC Male, 80 In
    • GRAINGER APPROVED VENDOR
    • Test LeadTest Lead
    • Multiple product options available

      Multiple product options available

    Industrial Thermowell,Brass,1-1/4-18
    • GRAINGER APPROVED VENDOR
    • Industrial Thermowell, Brass, 1-1/4-18Industrial Thermowell
    • Item # 24C456
    • Mfr. Model # 24C456
    • Industrial Thermowell,Internal Thread Size 1-1/4-18 Straight,Stem Length 6 In.,Process Connection 3/4 In....More

    Metal Wrist Strap Kit
    Bimetal Thermowell,304SS,1/2 NPSM
    • GRAINGER APPROVED VENDOR
    • Bimetal Thermowell, 304SS, 1/2 NPSMBimetal Thermowell
    • Item # 24C513
    • Mfr. Model # 24C513
    • Bimetal Thermowell,Internal Thread Size 1/2 NPSM,Stem Length 4 In.,Process Connection 3/4 In. NPT,Insertion...More

    Extension Test Lead Kit,Length 20 In
    • GRAINGER APPROVED VENDOR
    • Extension Test Lead Kit, Length 20 InExtension Test Lead Kit,Length 20 In
    • Item # 4WRA6
    • Mfr. Model # 4WRA6
    • Extension Test Leads, Length 20 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT...More

    Modular Test Lead Kit,Length 48 In
    • GRAINGER APPROVED VENDOR
    • Modular Test Lead Kit, Length 48 InModular Test Leads
    • Item # 4WRD5
    • Mfr. Model # 4WRD5
    • Modular Test Leads, Length 48 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT III...More

    Industrial Thermowell,Lagging,Brass
    • GRAINGER APPROVED VENDOR
    • Industrial Thermowell, Lagging, BrassIndustrial Thermowell, Lagging
    • Item # 24C487
    • Mfr. Model # 24C487
    • Industrial Thermowell, Lagging,Internal Thread Size 1-1/4-18 Straight,Stem Length 6 In.,Process Connection...More

    Modular Silicone Test Leads,52 In
    • GRAINGER APPROVED VENDOR
    • Modular Silicone Test Leads, 52 InModular Silicone Test Leads,52 In
    • Item # 4WRA7
    • Mfr. Model # 4WRA7
    • Modular Silicone Test Leads, Length 39 In., Color Black, Red and Gray, Wire Insulation Double Insulation,...More

    Manometer Fluid,8oz (240ml)
    Digital Pocket Thermometer,-58 to 572 F
    • GRAINGER APPROVED VENDOR
    • Digital Pocket Thermometer, -58 to 572 FDigital Pocket Thermometer
    • Item # 23NU20
    • Mfr. Model # 23NU20
    • Digital Pocket Thermometer, Temp. Range (F) -58 to 572 Degrees , Temp. Range (C) -50 to 300 Degrees , Stem...More

    BNC Adapter, BNC Female To Banana Jacks
    • GRAINGER APPROVED VENDOR
    • BNC Adapter, BNC Female To Banana JacksBNC Adapter, BNC Female To Banana Jacks
    • Item # 5TXC6
    • Mfr. Model # 5TXC6
    • BNC Adapter, BNC Female To Banana Jacks, Voltage Rating CAT I 500V, CAT III 150V, Body Material Nylon 66,...More

    Modular Test Probes,Length 5.5 In
    • GRAINGER APPROVED VENDOR
    • Modular Test Probes, Length 5.5 InModular Test Probes
    • Item # 4WRA2
    • Mfr. Model # 4WRA2
    • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 5-1/2 In.,...More

    Mesh Disk, No. 325
    Rubber Bulb
    Standard 6-Conductor Cable, 40 ft.
    Results per page: 16 | 32 | 48