Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Test Instruments

30 Results Found that Include 84 Products 

 |  Results per page: 16 | 32 | 48

    Pressure Gauge

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Premium Test Lead Kit, Length 48 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4WRC9 | Mfr. Model # 4WRC9

    Catalog Page # 837 (PDF)

    Premium Test Leads, Length 48 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT IV...More

    Rain Gauge, 11-7/8X2 In Dia, Clear-Vu

    GRAINGER APPROVED VENDOR

    Grainger Item # 3KLT6 | Mfr. Model # 3KLT6

    Catalog Page # NA

    Rain Gauge, Range to 5 In, Graduations 0.05, Material of Construction Polycarbonate, Mounting Bracket,...More

    Panel Mount Pressure Gauge

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Test Leads, Clip to Banana Plug, 24 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 5TXC8 | Mfr. Model # 5TXC8

    Catalog Page # 859 (PDF)

    Test Leads, Length 24 In., Color Red/BlackMax. Amps 5, Max. Voltage 300VACPlug and Connector Description Test...More

    Type K Thermocouple Plug, Mini, PK 2

    GRAINGER APPROVED VENDOR

    Grainger Item # 4JPL7 | Mfr. Model # 4JPL7

    Catalog Page # 927 (PDF)

    Type K Thermocouple Plug, For Use With Type K Thermocouple, Probe Connector Mini, Package Quantity 2

    Bimetal Thermowell

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Type K Thermocouple Adapter, Mini

    GRAINGER APPROVED VENDOR

    Grainger Item # 4JPN2 | Mfr. Model # 4JPN2

    Catalog Page # 927 (PDF)

    Type K Thermocouple Adapter, For Use With Type K Thermocouple, Probe Connector Mini

    Modular Test Lead Kit, Length 48 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4WRC4 | Mfr. Model # 4WRC4

    Catalog Page # 837 (PDF)

    Modular Test Leads, Length 48 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT III...More

    Panel Mount Vacuum Gauge

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Analog Thermometer

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Type K Probe Extension, Mini, 10 ft.

    GRAINGER APPROVED VENDOR

    Grainger Item # 5RMF6 | Mfr. Model # 5RMF6

    Catalog Page # 927 (PDF)

    Type K Thermocouple Probe Extension, For Use With Type K Thermocouple, Probe Connector Mini, Wire Length 10...More

    Non-Rev Temp Indicator, PK10

    GRAINGER APPROVED VENDOR

    Grainger Item # 8AUA5 | Mfr. Model # 80603

    Catalog Page # NA

    Non-Reversible Temp Indicator, Number of Temp. Positions 5, Temp. Point Range 140 Degrees to 180 Degrees F,...More

    Patch Cord, BNC Male To BNC Male, 40 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 5TXC3 | Mfr. Model # 5TXC3

    Catalog Page # 859 (PDF)

    Patch Cord, BNC Male to BNC Male, Color Black, Material of Construction Gold Plated Brass Contact, Ratings...More

    Banana Jack, 30VAC/60VDC, Red, PK10

    GRAINGER APPROVED VENDOR

    Grainger Item # 5TXA0 | Mfr. Model # 5TXA0

    Catalog Page # NA

    Banana Jack, Max. Amps 15, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 2500WVDCStandards CE, Features...More

    Extension Test Lead Kit, Length 20 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4WRA6 | Mfr. Model # 4WRA6

    Catalog Page # 837 (PDF)

    Extension Test Leads, Length 20 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT...More

    Type J Probe Extension, Mini, 10 ft.

    GRAINGER APPROVED VENDOR

    Grainger Item # 5RMF4 | Mfr. Model # 5RMF4

    Catalog Page # 927 (PDF)

    Type J Thermocouple Probe Extension, For Use With Type J Thermocouple, Probe Connector Mini, Wire Length 10...More

    Digital Pocket Thermometer

    GRAINGER APPROVED VENDOR

    Multiple product options available

    BNC Adapter, Male to Double Banana Plug

    GRAINGER APPROVED VENDOR

    Grainger Item # 5TXE1 | Mfr. Model # 5TXE1

    Catalog Page # 859 (PDF)

    BNC Adapter, Male to Double Banana Plug, Voltage Rating CAT I 500 V, Body Material ABS, Contact Material...More

    Anti Static Bags, 5In by 8In, 2 Mil, Pk 100

    GRAINGER APPROVED VENDOR

    Grainger Item # 4ECV3 | Mfr. Model # 4ECV3

    Catalog Page # 864 (PDF)

    Anti Static Shielding Bags, Width 5 In, Length 8 In, Thickness 2 Mil, Lead-free RoHS Compliant, Amino-free,...More

    Modular Test Lead Kit, Length 48 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4WRD5 | Mfr. Model # 4WRD5

    Catalog Page # 837 (PDF)

    Modular Test Leads, Length 48 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT III...More

    Type J Thermocouple Plug, Mini, PK 2

    GRAINGER APPROVED VENDOR

    Grainger Item # 4JPN1 | Mfr. Model # 4JPN1

    Catalog Page # 927 (PDF)

    Type J Thermocouple Plug, For Use With Type J Thermocouple, Probe Connector Mini, Package Quantity 2

    Bimetal Thermowell, Lagging, 304SS, 1/2NPSM

    GRAINGER APPROVED VENDOR

    Grainger Item # 24C525 | Mfr. Model # 24C525

    Catalog Page # NA

    Bimetal Thermowell, Lagging, Internal Thread Size 1/2 NPSM, Stem Length 4 In., Process Connection 3/4 In....More

    Type T Probe Extension, Mini, 10 ft.

    GRAINGER APPROVED VENDOR

    Grainger Item # 5RMF7 | Mfr. Model # 5RMF7

    Catalog Page # 927 (PDF)

    Type T Thermocouple Probe Extension, For Use With Type T Thermocouple, Probe Connector Mini, Wire Length 10...More

    Mesh Disk, No. 200

    GRAINGER APPROVED VENDOR

    Grainger Item # 5MZA4 | Mfr. Model # 5MZA4

    Catalog Page # NA

    Mesh Disk, No. 200, For Use With H-3804

    Rubber Bulb

    GRAINGER APPROVED VENDOR

    Grainger Item # 5MZC1 | Mfr. Model # 5MZC1

    Catalog Page # NA

    Rubber Bulb, For Use With H-3810

    Pump Cap

    GRAINGER APPROVED VENDOR

    Grainger Item # 5MYZ0 | Mfr. Model # 5MYZ0

    Catalog Page # NA

    Pump Cap, For Use With H-2785.DB

    Dial Pocket Thermometer

    GRAINGER APPROVED VENDOR

    Grainger Item # 3UYP8 | Mfr. Model # PT5OR

    Catalog Page # 921 (PDF)

    Dial Pocket Thermometer, Temp. Range (F) 0 to 220 Degrees F, Stem Length 5 In., Accuracy +/-1 Percent FS,...More

    Modular Silicone Test Leads, 52 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4WRA7 | Mfr. Model # 4WRA7

    Catalog Page # 837 (PDF)

    Modular Silicone Test Leads, Length 39 In., Color Black, Red and Gray, Wire Insulation Double Insulation,...More

    12V Power Cord

    GRAINGER APPROVED VENDOR

    Grainger Item # 3KXG1 | Mfr. Model # 3KXG1

    Catalog Page # NA

    12V Power Cord

     |  Results per page: 16 | 32 | 48
      loader image