Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Test Instruments

23 Results Found that Include 91 Products 

 |  Results per page: 16 | 32 | 48

    Pressure Gauge

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Boiler Gauge, Round, 0-75 PSI, 60 to 260 F

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CFC3 | Mfr. Model # 4CFC3

    Catalog Page # 909 (PDF)

    Boiler Gauge, Case Round, Dial Size 2 1/2 In, Connection Location Back, Connection Size 1/4 In NPT, Pressure...More

    Vacuum Gauge

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Compound Gauge

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Boiler Gauge, Round, 0-75 PSI, 60 to 260 F

    GRAINGER APPROVED VENDOR

    Grainger Item # 4CFC4 | Mfr. Model # 4CFC4

    Catalog Page # 909 (PDF)

    Boiler Gauge, Case Round, Dial Size 2 1/2 In, Connection Location Back, Connection Size 1/4 In NPT, Pressure...More

    Test Lead Kit, Length 48 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 4WPZ8 | Mfr. Model # 4WPZ8

    Catalog Page # 837 (PDF)

    Test Lead, Length 48 In., Color Red/Black, Wire Insulation Double Insulation, Safety Rating CAT III 1000V,...More

    BNC Adapter, Female to Double Banana Plug

    GRAINGER APPROVED VENDOR

    Grainger Item # 5TXE0 | Mfr. Model # 5TXE0

    Catalog Page # 859 (PDF)

    BNC Adapter, Female to Double Banana Plug, Voltage Rating CAT I 500 V, Body Material ABS, Contact Material...More

    Soft Carrying Case

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Alligator Clip Test Lead, 36 In, Black

    GRAINGER APPROVED VENDOR

    Grainger Item # 4WPZ5 | Mfr. Model # 4WPZ5

    Catalog Page # 837 (PDF)

    Alligator Clip Test Lead, Length 36 In., Color Black, Wire Insulation Double Insulation, Safety Rating CAT...More

    Bell Type Manual Mechanical Timer

    GRAINGER APPROVED VENDOR

    Grainger Item # 5ZPZ8 | Mfr. Model # 5ZPZ8

    Catalog Page # NA

    Bell Type Manual Mechanical Timer, Max. Time Setting 60 minutes, Min. Time Setting 1 minute, Height (In.) 5,...More

    Bimetal Thermowell, Brass, 1/2 NPSM

    GRAINGER APPROVED VENDOR

    Grainger Item # 24C469 | Mfr. Model # 24C469

    Catalog Page # 918 (PDF)

    Bimetal Thermowell, Internal Thread Size 1/2 NPSM, Stem Length 2.5 In., Process Connection 3/4 In. NPT,...More

    Elastic Wrist Strap Kit

    GRAINGER APPROVED VENDOR

    Grainger Item # 4ECV9 | Mfr. Model # 4ECV9

    Catalog Page # 864 (PDF)

    Elastic Wrist Strap Kit, Lead-free, RoHS Compliant, Includes Elastic Wrist Strap, Cord, Ground Line and...More

    Alligator Clip Test Lead, 36 In, Red

    GRAINGER APPROVED VENDOR

    Grainger Item # 4WPZ6 | Mfr. Model # 4WPZ6

    Catalog Page # 837 (PDF)

    Alligator Clip Test Lead, Length 36 In., Color Red, Wire Insulation Double Insulation, Safety Rating CAT III...More

    BNC Adapter, Female to Male to Female

    GRAINGER APPROVED VENDOR

    Grainger Item # 5TXD8 | Mfr. Model # 5TXD8

    Catalog Page # 859 (PDF)

    BNC Adapter, Female to Male to Female, 'T' Inline, Voltage Rating CAT I 500 V, Body Material Nickel Plated...More

    Test Lead Set, Clip to Clip, 24 In

    GRAINGER APPROVED VENDOR

    Grainger Item # 5TXC7 | Mfr. Model # 5TXC7

    Catalog Page # 859 (PDF)

    Test Lead Set, Test Clip to Test Clip, Red/Black, Max. Amps 5, Max. Voltage 300VAC, Plug and Connector...More

    Cover Petcock

    GRAINGER APPROVED VENDOR

    Grainger Item # 5MYW1 | Mfr. Model # 5MYW1

    Catalog Page # NA

    Cover Petcock, For Use With H-2783 ,H-2786 H-2786P, 1/8-27 NPT Thread

    Surface Temp Probe, K Type, -22 to 221F

    GRAINGER APPROVED VENDOR

    Grainger Item # 5RME8 | Mfr. Model # 5RME8

    Catalog Page # 927 (PDF)

    Surface Temperature Probe, Air and Surface, K Thermocouple, -22 Degrees to 221 Degrees Temp. Range (F), Probe...More

    Modular Test Clips, Alligator, Large

    GRAINGER APPROVED VENDOR

    Grainger Item # 4WRC3 | Mfr. Model # 4WRC3

    Catalog Page # 837 (PDF)

    Modular Test Clips, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 4-3/16 In.,...More

    Static Control Wrist Strap, Large

    GRAINGER APPROVED VENDOR

    Grainger Item # 4ECV4 | Mfr. Model # 4ECV4

    Catalog Page # NA

    Static Control Wrist Strap, Size Large, Conductive Stretch Fabric Band with Silver Conductive Fibers,...More

    Digital Pocket Thermometer, 0 to 220 F

    GRAINGER APPROVED VENDOR

    Grainger Item # 23NU28 | Mfr. Model # 23NU28

    Catalog Page # NA

    Digital Pocket Thermometer, Temp. Range (F) 0 to 220 Degrees , Temp. Range (C) -17 to 104 Degrees , Stem...More

    Analog Thermometer, -40 to 120 Degree F

    GRAINGER APPROVED VENDOR

    Grainger Item # 49T436 | Mfr. Model # 49T436

    Catalog Page # NA

    Analog Thermometer, Indoor, Wall, -40 Degrees to 120 Degrees Temp. Range (F), -40 Degrees to 50 Degrees Temp....More

    Latch

    GRAINGER APPROVED VENDOR

    Grainger Item # 5MYW3 | Mfr. Model # 5MYW3

    Catalog Page # NA

    Latch, For Use With H-2783

    Water Cistern, 0 to 130 Deg F

    GRAINGER APPROVED VENDOR

    Grainger Item # 3LYN7 | Mfr. Model # 5525NJ

    Catalog Page # NA

    Water Cistern, 0 to 130 Degrees F

     |  Results per page: 16 | 32 | 48
      loader image