Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Test Instruments

28 Results Found that Include 130 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Pressure Gauge
    • Multiple product options available

    Elastic Wrist Strap Kit
    • GRAINGER APPROVED VENDOR
    • Elastic Wrist Strap Kit
    • Item # 4ECU6
    • Mfr. Model # 4ECU6
    • Elastic Wrist Strap Kit, Lead-free, RoHS Compliant, Includes Adjustable Strap, 90 In Max Length Coiled Cord,...More

    • GRAINGER APPROVED VENDOR
    • Dial Pocket Thermometer
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Vacuum Gauge
    • Multiple product options available

    Antistatic Heel Strap,Blue
    • GRAINGER APPROVED VENDOR
    • Antistatic Heel Strap, Blue
    • Item # 4ECU7
    • Mfr. Model # 4ECU7
    • Antistatic Heel Strap, Blue, Elastic Hook and Loop Closure, Cross-linked Tire Grade Rubber Will Not Leave...More

    • GRAINGER APPROVED VENDOR
    • Compound Gauge
    • Multiple product options available

    Modular Test Probes,Length 6 In
    • GRAINGER APPROVED VENDOR
    • Modular Test Probes, Length 6 In
    • Item # 4WRC5
    • Mfr. Model # 4WRC5
    • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 4-5/8 In.,...More

    Modular Test Clips,Alligator,Large
    • GRAINGER APPROVED VENDOR
    • Modular Test Clips, Alligator, Large
    • Item # 4WRA5
    • Mfr. Model # 4WRA5
    • Modular Test Clips, Plug and Connector Description Safety Sheathed 4mm Banana Jack, Color Black, Red, Length...More

    Post Mtd Rain Gauge/Thermometer
    • GRAINGER APPROVED VENDOR
    • Post Mtd Rain Gauge/Thermometer
    • Item # 3LYK9
    • Mfr. Model # 3LYK9
    • Rain Gauge/Thermometer, Graduations 0.05 and 10mm, Mounting Post, Overall Height (In.) 42, Features 8 In....More

    Tamping (Puddling) Rod
    • GRAINGER APPROVED VENDOR
    • Tamping (Puddling) Rod
    • Item # 5DPE0
    • Mfr. Model # 5DPE0
    • Tamping (Puddling) Rod, For Use With Concrete Cylinder Molds, Slump Cones and Unit Weight Measures,...More

    Industrial Thermowell,Lagging,Brass
    • GRAINGER APPROVED VENDOR
    • Industrial Thermowell, Lagging, Brass
    • Item # 24C486
    • Mfr. Model # 24C486
    • Industrial Thermowell, Lagging, Internal Thread Size 1-1/4-18 Straight, Stem Length 4 In., Process Connection...More

    BNC Adapter,Right Angle Female to Male
    • GRAINGER APPROVED VENDOR
    • BNC Adapter, Right Angle Female to Male
    • Item # 5TXD9
    • Mfr. Model # 5TXD9
    • BNC Adapter, Right Angle Female to Male, Voltage Rating CAT I 500 V, Body Material Nickel Plated Copper,...More

    Test Lead,Clip to Banana Plug,60 In,Red
    • GRAINGER APPROVED VENDOR
    • Test Lead, Clip to Banana Plug, 60 In, Red
    • Item # 5TXE4
    • Mfr. Model # 5TXE4
    • Test Lead, Length 60 In., Color RedMax. Amps 5, Max. Voltage 300VACPlug and Connector Description Test Clip...More

    Test Lead,Clip to Banana Plug,60 In,Blk
    • GRAINGER APPROVED VENDOR
    • Test Lead, Clip to Banana Plug, 60 In, Blk
    • Item # 5TXE3
    • Mfr. Model # 5TXE3
    • Test Lead, Length 60 In., Color BlackMax. Amps 5, Max. Voltage 300VACPlug and Connector Description Test Clip...More

    Modular Test Probes,Length 6 In
    • GRAINGER APPROVED VENDOR
    • Modular Test Probes, Length 6 In
    • Item # 4WRC7
    • Mfr. Model # 4WRC7
    • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 5-13/16 In.,...More

    Static Control Cord, Straight,8 1/2 Feet
    • GRAINGER APPROVED VENDOR
    • Static Control Cord, Straight, 8 1/2 Feet
    • Item # 4ECV7
    • Mfr. Model # 4ECV7
    • Static Control Cord, Straight, First End Straight Barrel Type Banana Jack, Second End Spring Loaded 1/8 In...More

    Static Control Cord, Rt Angle,10 Feet
    • GRAINGER APPROVED VENDOR
    • Static Control Cord, Rt Angle, 10 Feet
    • Item # 4ECW3
    • Mfr. Model # 4ECW3
    • Static Control Cord, Right Angle, First End Right Angle Banana Plug, Second End Spring Loaded 1/8 In (4mm)...More

    Modular Test Probes,Length 6 In
    • GRAINGER APPROVED VENDOR
    • Modular Test Probes, Length 6 In
    • Item # 4WRC6
    • Mfr. Model # 4WRC6
    • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 5-13/16 In.,...More

    Analog Thermometer,-60 to 120 Degree F
    • GRAINGER APPROVED VENDOR
    • Analog Thermometer, -60 to 120 Degree F
    • Item # 49T439
    • Mfr. Model # 49T439
    • Analog Thermometer, Indoor, Wall, -60 Degrees to 120 Degrees Temp. Range (F), -50 Degrees to 50 Degrees Temp....More

    Siphon,2000 psi,1/2 In NPT,Steel
    Anti Static Bags,4In by 6In,2 Mil,Pk 100
    • GRAINGER APPROVED VENDOR
    • Anti Static Bags, 4In by 6In, 2 Mil, Pk 100
    • Item # 4ECV2
    • Mfr. Model # 4ECV2
    • Anti Static Shielding Bags, Width 4 In, Length 6 In, Thickness 2 Mil, Lead-free RoHS Compliant, Amino-free,...More

    Digital Pocket Thermometer,0 to 220 F
    • GRAINGER APPROVED VENDOR
    • Digital Pocket Thermometer, 0 to 220 F
    • Item # 23NU29
    • Mfr. Model # 23NU29
    • Digital Pocket Thermometer, Temp. Range (F) 0 to 220 Degrees , Temp. Range (C) -17 to 104 Degrees , Stem...More

    Pump Piston
    • GRAINGER APPROVED VENDOR
    • Pump Piston
    • Item # 5MYZ2
    • Mfr. Model # 5MYZ2
    • Pump Piston, For Use With H-2785.DB

    Perforated Brass Disc
    Stem Cap
    • GRAINGER APPROVED VENDOR
    • Stem Cap
    • Item # 5MYY6
    • Mfr. Model # 5MYY6
    • Stem Cap, For Use With H-2785.DB

    Spring
    • GRAINGER APPROVED VENDOR
    • Spring
    • Item # 5WLG0
    • Mfr. Model # 5WLG0
    • Spring, For Use With H-1360A,H-1360B,H-1360AF H-1360BF

    Modular Test Probes,Length 6 In
    • GRAINGER APPROVED VENDOR
    • Modular Test Probes, Length 6 In
    • Item # 4WRC8
    • Mfr. Model # 4WRC8
    • Modular Test Probes, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 5-13/16 In.,...More

    Results per page: 16 | 32 | 48