Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Test Instruments

33 Results Found that Include 158 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Pressure Gauge
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Vacuum Gauge
  • Multiple product options available

Test Clips,Alligator
  • GRAINGER APPROVED VENDOR
  • Test Clips, Alligator
  • Item # 4WRA8
  • Mfr. Model # 4WRA8
  • Modular Test Clips, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 2-1/2 In.,...More

  • GRAINGER APPROVED VENDOR
  • Analog Thermometer
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Industrial Thermowell
  • Multiple product options available

Patch Cord Kit,Alligator Clip,40 In
  • GRAINGER APPROVED VENDOR
  • Patch Cord Kit, Alligator Clip, 40 In
  • Item # 4WRF5
  • Mfr. Model # 4WRF5
  • Patch Cord Kit, Alligator Clip on Both Ends, Length 40 In, Color Black and Red, Material of Construction...More

BLUE MAGNIFYING RAIN GAUGE
  • GRAINGER APPROVED VENDOR
  • Compound Gauge
  • Multiple product options available

Patch Cord,Alligator Clip Kit,Banana
  • GRAINGER APPROVED VENDOR
  • Patch Cord, Alligator Clip Kit, Banana
  • Item # 4WRF2
  • Mfr. Model # 4WRF2
  • Patch Cord Kit, Alligator Clip and Stacking Banana Plug, Length 40 In, Color Black and Red, Material of...More

Siphon,250 psi,1/4 In Natured Brass
Patch Cord Kit,Stacking Banana Plug,40In
  • GRAINGER APPROVED VENDOR
  • Patch Cord Kit, Stacking Banana Plug, 40In
  • Item # 4WRF6
  • Mfr. Model # 4WRF6
  • Patch Cord Kit, Stacking Banana Plug on Both Ends, Length 40 In, Color Black and Red, Material of...More

Static Control Wrist Strap,Adjustable
  • GRAINGER APPROVED VENDOR
  • Static Control Wrist Strap, Adjustable
  • Item # 4ECV8
  • Mfr. Model # 4ECV8
  • Static Control Wrist Strap, Size Adjustable, Non Allergenic Elastic Band with Silver Conductive Fibers,...More

Hook Clip Test Leads,Length 40 In,Black
  • GRAINGER APPROVED VENDOR
  • Hook Clip Test Leads, Length 40 In, Black
  • Item # 4WRD2
  • Mfr. Model # 4WRD2
  • Hook Clip Test Leads, Length 40 In., Color BlackSafety Rating CAT II 300V, Max. Amps 5, Max. Voltage 300,...More

Hook Clip Test Leads,Length 40 In,Red
  • GRAINGER APPROVED VENDOR
  • Hook Clip Test Leads, Length 40 In, Red
  • Item # 4WRD3
  • Mfr. Model # 4WRD3
  • Hook Clip Test Leads, Length 40 In., Color RedSafety Rating CAT II 300V, Max. Amps 5, Max. Voltage 300, Wire...More

Mini Test Clip,30VAC/60VDC,Black
  • GRAINGER APPROVED VENDOR
  • Mini Test Clip, 30VAC/60VDC, Black
  • Item # 5TXD1
  • Mfr. Model # 5TXD1
  • Mini Test Clip, Max. Amps 5, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VAC, Safety Rating CAT II,...More

Banana Plug,1000VAC,Red
  • GRAINGER APPROVED VENDOR
  • Banana Plug, 1000VAC, Red
  • Item # 5TXA6
  • Mfr. Model # 5TXA6
  • Banana Plug, Max. Amps 20, Hand Held Voltage 1000VACSafety Rating CAT III 1000V, Standards IEC 61010-2-031,...More

Mini Test Clip,30VAC/60VDC,Red
  • GRAINGER APPROVED VENDOR
  • Mini Test Clip, 30VAC/60VDC, Red
  • Item # 5TXD2
  • Mfr. Model # 5TXD2
  • Mini Test Clip, Max. Amps 5, Hand Held Voltage 30VAC/60VDC, Hands Free Voltage 300VAC, Safety Rating CAT II,...More

Banana Plug,1000VAC,Black
  • GRAINGER APPROVED VENDOR
  • Banana Plug, 1000VAC, Black
  • Item # 5TXA5
  • Mfr. Model # 5TXA5
  • Banana Plug, Max. Amps 20, Hand Held Voltage 1000VACSafety Rating CAT III 1000V, Standards IEC 61010-2-031,...More

Double Banana Plug,15A,Red/Blk,PR
  • GRAINGER APPROVED VENDOR
  • Double Banana Plug, 15A, Red/Blk, PR
  • Item # 5TWZ6
  • Mfr. Model # 5TWZ6
  • Double Banana Plug, Max. Amps 15, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 5000VACStandards CE,...More

Battery, 3.0 Volt
  • GRAINGER APPROVED VENDOR
  • Battery, 3.0 Volt
  • Item # 13G718
  • Mfr. Model # 13G718
  • Battery, Lithium, Battery Life 9 Months, Height (In.) 1, Dia. 0.55, Special Features Professional, Compatible...More

Modular Test Clips,Alligator
  • GRAINGER APPROVED VENDOR
  • Modular Test Clips, Alligator
  • Item # 4WRD1
  • Mfr. Model # 4WRD1
  • Modular Test Clips, Plug and Connector Description 4 mm Banana Socket, Color Black, Red, Length 3-3/16 In.,...More

Banana Plug,1500VAC,Black
  • GRAINGER APPROVED VENDOR
  • Banana Plug, 1500VAC, Black
  • Item # 5TWY6
  • Mfr. Model # 5TWY6
  • Banana Plug, Max. Amps 20, Hand Held Voltage 1500VACSafety Rating CAT II 300V, Standards IEC 61010-2-031,...More

Carrying Case,Soft,6.0 x 3.0 x 1.8 In
  • GRAINGER APPROVED VENDOR
  • Carrying Case, Soft, 6.0 x 3.0 x 1.8 In
  • Item # 4WTA4
  • Mfr. Model # 4WTA4
  • Soft Carrying Case, Material Nylon, Overall Height 6 In., Overall Width 3 In., Overall Depth 1-7/8 In., Color...More

Banana Plug,1500VAC,Red
  • GRAINGER APPROVED VENDOR
  • Banana Plug, 1500VAC, Red
  • Item # 5TWY7
  • Mfr. Model # 5TWY7
  • Banana Plug, Max. Amps 20, Hand Held Voltage 1500VACSafety Rating CAT II 300V, Standards IEC 61010-2-031,...More

Modular Test Clips,Alligator,Medium
  • GRAINGER APPROVED VENDOR
  • Modular Test Clips, Alligator, Medium
  • Item # 4WRA4
  • Mfr. Model # 4WRA4
  • Modular Test Clips, Plug and Connector Description Safety Sheathed 4mm Banana Jack, Color Black, Red, Length...More

Mini Test Clips,(1)Red,(1)Black Clip
  • GRAINGER APPROVED VENDOR
  • Mini Test Clips, (1)Red, (1)Black Clip
  • Item # 5TXC9
  • Mfr. Model # 5TXC9
  • Mini Test Clips, Plug and Connector Description Brass, Color Black, RedMax. Amps 5, Max. Voltage 300 WVDC...More

Pressure Chamber Elbow
Pump Handle
  • GRAINGER APPROVED VENDOR
  • Pump Handle
  • Item # 5MYY5
  • Mfr. Model # 5MYY5
  • Pump Handle, For Use With H-2785.DB

Pump Stem
  • GRAINGER APPROVED VENDOR
  • Pump Stem
  • Item # 5MYZ3
  • Mfr. Model # 5MYZ3
  • Pump Stem, For Use With H-2785.DB

O-ring
  • GRAINGER APPROVED VENDOR
  • O-ring
  • Item # 5MYV4
  • Mfr. Model # 5MYV4
  • O-ring, For Use With H-1750

Results per page: 16 | 32 | 48