Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Test Instruments

29 Results Found that Include 33 Products 

Results per page: 16 | 32 | 48
    Snubber,Filter,1/4In NPT,5000psi,SS
    BNC Adapter,Female to Female
    • GRAINGER APPROVED VENDOR
    • BNC Adapter, Female to FemaleBNC Adapter,Female to Female
    • Item # 5TXD7
    • Mfr. Model # 5TXD7
    • BNC Adapter, Female to Female, Voltage Rating CAT I 500 V, Body Material Nickel Plated Brass, Contact...More

    Carboy Spigot HDPE
    Pressure Gauge Mount Kit,2 1/2 In Gauges
    Analog Thermometer,-40 to 120 Degree F
    • GRAINGER APPROVED VENDOR
    • Analog Thermometer, -40 to 120 Degree FAnalog Thermometer
    • Item # 3LPD7
    • Mfr. Model # 3LPD7
    • Analog Thermometer, Indoor/Outdoor, Wall, -40 Degrees to 120 Degrees Temp. Range (F), -40 Degrees to 50...More

    Type K Thermocouple Jack,Mini
    Patch Cord,Alligator Clip,40 In,Red
    • GRAINGER APPROVED VENDOR
    • Patch Cord, Alligator Clip, 40 In, RedPatch Cord,Alligator Clip,40 In,Red
    • Item # 4WRF1
    • Mfr. Model # 4WRF1
    • Patch Cord, Alligator Clip on Both Ends, Length 40 In, Color Red, Material of Construction Nickel Plated...More

    Patch Cord,Alligator Clip,40In,Black
    • GRAINGER APPROVED VENDOR
    • Patch Cord, Alligator Clip, 40In, BlackPatch Cord,Alligator Clip,40In,Black
    • Item # 4WRE9
    • Mfr. Model # 4WRE9
    • Patch Cord, Alligator Clip on Both Ends, Length 40In, Color Black, Material of Construction Nickel Plated...More

    Pressure Gauge Mount Kit,2 In Gauges
    Pressure Gauge Mount Kit,1 1/2 In Gauges
    Roll Pin,3/16 In Dia by 1-1/2 In
    Optional Faucet High Output Rate
    Pressure Gauge,1 1/2 In,0 to 300 psi
    • GRAINGER APPROVED VENDOR
    • Pressure Gauge, 1 1/2 In, 0 to 300 psiPressure Gauge,1 1/2 In,0 to 300 psi
    • Item # 5WZ03
    • Mfr. Model # 5WZ03
    • Pressure Gauge, Test, 1-1/2 In., 0 to 300 psi, Connection Size 1/8 In. NPT, Connection Location Lower,...More

    Truss Head Screw,1/4-20 x 1/2 In
    Air-release Stem
    Needle Valve Spring Retainer
    Air-release Cap
    Spring,Needle Valve
    Valve
    • GRAINGER APPROVED VENDOR
    • ValveValve
    • Item # 5MYY7
    • Mfr. Model # 5MYY7
    • Valve, For Use With H-2785.DB

    Clamp Tap
    Needle Valve Spacer
    Roll Pin,1/4 In Dia by 1 In
    Internal Retaining Ring
    Dowel Pin,1/4 In Dia by 1-3/8 In
    Dowel Pin,5/16 In Dia by 1/2 In
    Results per page: 16 | 32 | 48