Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

98 Results Found that Include 128 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Indoor Digital Hygrometer,14 to 140 F
  • GENERAL
  • Indoor Digital Hygrometer, 14 to 140 F Indoor Digital Hygrometer,14 to 140 F
  • Item # 3LPF7
  • Mfr. Model # LCR318
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), 10 to 99...More

  • Category : Wall and Desk Hygrometers
Digital Panel Mount,External,-58to158
  • GENERAL
  • Digital Panel Mount, External, -58to158 Digital Panel Mount,External,-58to158
  • Item # 3LPF1
  • Mfr. Model # AQ150
  • Digital Panel Mount Thermometer, Sensor Type External, -58 Degrees to 158 Degrees Temp. Range (F), -50...More

  • Category : Digital Panel Mount Thermometers
Data Logger,0 per. to 100 per.
  • GENERAL
  • Data Logger, 0 per. to 100 per. Data Logger,0 per. to 100 per.
  • Item # 20VC93
  • Mfr. Model # HT08
  • Data Logger, Data Logging, 0 Percent to 100 Percent Relative Humidity Range, +/-3 Percent From 20 Percent to...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Carbon Monoxide Detector,0 to 999 ppm
  • GENERAL
  • Carbon Monoxide Detector, 0 to 999 ppm Carbon Monoxide Detector,0 to 999 ppm
  • Item # 3JYH3
  • Mfr. Model # DCO1001
  • Carbon Monoxide Detector, Carbon Monoxide Measurement Range 0 to 999 ppm, Temp. Range 14 Degrees to 140...More

  • Category : Gas Analyzers
Digital Multimeter, Full Size Multimeter Style, 600 Max. AC
Jumper Lead Kit
  • GENERAL
  • Jumper Lead Kit Jumper Lead Kit
  • Item # 5CFK1
  • Mfr. Model # CT800
  • Jumper Lead Kit, Shielded Alligator Clips on Both Ends, Length 18 In, Color White, Red, Black, Yellow and...More

  • Category : Patch Cords
Gas Detector,Detects Meth, Natural Gas
  • GENERAL
  • Gas Detector, Detects Meth, Natural Gas Gas Detector,Detects Meth, Natural Gas
  • Item # 3KXE3
  • Mfr. Model # NGD268
  • Combustible Gas Detector, Detects Methane, Natural Gases, Coal Gases, Hexane, Propane, Ethane, Butane,...More

  • Category : Combustible Gas Detectors
Ultra Violet Light Meter,UV AB
  • GENERAL
  • Ultra Violet Light Meter, UV AB Ultra Violet Light Meter,UV AB
  • Item # 3GZX3
  • Mfr. Model # UV513AB
  • Ultra Violet Light Meter, UV AB (280 to 400 nM) Lighting Types, Measuring Range 1 to 1999 uW/cm2, 0.01 to 40...More

  • Category : Light Meters
Digital Pocket Thermometer,Plastic
  • GENERAL
  • Digital Pocket Thermometer, Plastic Digital Pocket Thermometer
  • Item # 3VAC8
  • Mfr. Model # DPT392FC
  • Digital Pocket Thermometer, Temp. Range (F) -14 to 392 Degrees F, Temp. Range (C) 0 to 200 Degrees C, Stem...More

  • Category : Pocket Thermometers
Gas Detector,Liquid Natural Gas
Pinless Moisture Meter,0-53Pct Softwood
Pin Type Moisture Meter,5 to 50Pct Wood
Gas Detector,Detects Meth, Natural Gas
  • GENERAL
  • Gas Detector, Detects Meth, Natural Gas Gas Detector,Detects Meth, Natural Gas
  • Item # 3KXE5
  • Mfr. Model # NGD8800
  • Combustible Gas Detector, Detects Methane, Natural Gases, Coal Gases, Hexane, Propane, Ethane, Butane,...More

  • Category : Combustible Gas Detectors
Combustible Gas Detector,Instrinsic Safe
  • GENERAL
  • Combustible Gas Detector, Instrinsic Safe Combustible Gas Detector,Instrinsic Safe
  • Item # 6YPT4
  • Mfr. Model # CGD900
  • Combustible Gas Detector, Detects Methane, Xylene, Propane, Ethane, Butane, Hydrogen, Ethylene, Ethanol,...More

  • Category : Combustible Gas Detectors
Wireless Remote Sensor,-58 to 158F
  • GENERAL
  • Wireless Remote Sensor, -58 to 158F Wireless Remote Sensor,-58 to 158F
  • Item # 3LYV7
  • Mfr. Model # THGR268
  • Wireless Remote Sensor, Temp. Range (F) Indoor -58 to 158 Degrees , Outdoor -58 to 158 Degrees , Relative...More

  • Category : Wireless Thermometers/Humidity Meters
Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In Shaft Wireless Video Borescope
  • Item # 6FAW5
  • Mfr. Model # DCS355
  • Wireless Video Borescope, Observation Depth 0.5 to 5 In., Monitor Size 3.5 In., Camera Size 5.5mm, Shaft Dia....More

  • Category : Borescopes
Digital Light Meter,20/200/2000/20,000fc
  • GENERAL
  • Digital Light Meter, 20/200/2000/20,000fc Digital Light Meter,20/200/2000/20,000fc
  • Item # 8GCP8
  • Mfr. Model # DLM204
  • Digital Light Meter, Lighting Types Fluorescent, Metal Halide, High-Pressure Sodium, Incandescent, Measuring...More

  • Category : Light Meters
Barometer,Analog,940 to 1060 mBar
Pinless LCD Moisture Meter
  • GENERAL
  • Pinless LCD Moisture Meter Pinless LCD Moisture Meter
  • Item # 3YXJ8
  • Mfr. Model # MMD5NP
  • Pinless LCD Moisture Meter, Ideal for Measuring Moisture Content of Wood and Other Construction Materials,...More

  • Category : Moisture Meters
Stopwatch
  • GENERAL
  • Stopwatch Stopwatch
  • Item # 9PYC8
  • Mfr. Model # SW100A
  • Stopwatch, Count up to 23:59:59 Timing Range, Lap time, minutes, seconds, month, day and date Display,...More

  • Category : Stopwatches
Pin Type Moisture Meter,7 to 35Pct WME
Indoor Analog Hygrometer,30 to 250 F
  • GENERAL
  • Indoor Analog Hygrometer, 30 to 250 F Indoor Analog Hygrometer,30 to 250 F
  • Item # 3LYU4
  • Mfr. Model # A600FC
  • Analog Hygrometer, Indoor, Wall Mounting, 30 Degrees to 250 Degrees Temp. Range (F), 0 Degrees to 120 Degrees...More

  • Category : Wall and Desk Hygrometers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More