Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Test Instruments

24 Results Found that Include 26 Products 

 |  Results per page: 16 | 32 | 48

    Infrared Thermometer, 9V

    GENERAL

    Grainger Item # 20VC83 | Mfr. Model # IRT659K

    Catalog Page # NA

    Infrared Thermometer, Temp. Range (F) -58 Degrees to 1202 Degrees F, Temp. Range (C) -50 Degrees to 650...More

    Anemometer, Rotary Vane, 39 to 5905 FPM

    GENERAL

    Grainger Item # 28AF77 | Mfr. Model # 28AF77

    Catalog Page # NA

    Anemometer, Rotary Vane, Velocity (FPM) 39 to 5905, Velocity (MPS) 0.2 to 30, Velocity (MPH) 720 to 108000,...More

    Digital Sound Level Meter, LCD

    GENERAL

    Grainger Item # 20VC85 | Mfr. Model # DSM20

    Catalog Page # NA

    Sound Level Meter, Digital, 30 to 130 dB Range, Frequency Range 30-130 dB, A and C Frequency Weighting,...More

    Anemometer, Vane

    GENERAL

    Grainger Item # 20VC88 | Mfr. Model # CIH30DL

    Catalog Page # NA

    Anemometer, Digital, Velocity (FPM) 2 to 7874, Velocity (MPS) 20 to 40, Velocity (MPH) 0.02 to 89.4, Velocity...More

    Temperature Humidity Meter

    GENERAL

    Multiple product options available

    Moisture Meter, 9V

    GENERAL

    Grainger Item # 20VC73 | Mfr. Model # MMD8P

    Catalog Page # NA

    Moisture Meter, Super Bright and Sharp OLED (Organic Light-Emitting Diode) Dot Matrix Display, Joystick, Pin...More

    Moisture Meter, 9V

    GENERAL

    Grainger Item # 20VC74 | Mfr. Model # DSMM600

    Catalog Page # NA

    Moisture Meter, Large Backlit Triple Readout LCD, Moisture Content Dry+, Dry, Normal, Wet, Wet+, Temp. Range...More

    Temperature Humidity Meter

    GENERAL

    Grainger Item # 20VC91 | Mfr. Model # EP8711P

    Catalog Page # NA

    Temperature Humidity Meter, Temperature and Humidity, 0 Percent to 99.9 Percent Relative Humidity Range, +/-3...More

    Moisture Meter, 9V

    GENERAL

    Grainger Item # 20VC77 | Mfr. Model # RHMG650

    Catalog Page # NA

    Moisture Meter, The RHMG650 Has The Abiltiy to Store/Recall 20 Pairs of Readings with Settable High and Low...More

    Moisture Meter, 9V

    GENERAL

    Grainger Item # 20VC78 | Mfr. Model # RHMG700DL

    Catalog Page # NA

    Moisture Meter, Has External K-type Thermocouple Port, Moisture Content 0 Percent to 99.9 Percent, Temp....More

    Pipe Clamp Temp Probe

    GENERAL

    Grainger Item # 20VC94 | Mfr. Model # TPC20

    Catalog Page # NA

    Pipe Clamp Temp Probe, -22 Degrees to 266 Degrees Temp. Range (F), Sensor Type Thermocouple, Calibration...More

    Infrared Thermometer, 9V

    GENERAL

    Grainger Item # 20VC81 | Mfr. Model # IRT855DL

    Catalog Page # NA

    Infrared Thermometer, Temp. Range (F) -25 Degrees to 3000 Degrees F, Temp. Range (C) -32 Degrees to 1650...More

    Infrared Thermometer, 9V

    GENERAL

    Grainger Item # 20VC79 | Mfr. Model # IRT730K

    Catalog Page # NA

    Infrared Thermometer, Temp. Range (F) -58 Degrees to 1472 Degrees F, Temp. Range (C) -50 Degrees to 800...More

    Video Borescope

    GENERAL

    Grainger Item # 20VC69 | Mfr. Model # DCIS2

    Catalog Page # NA

    Video Borescope, Shaft Length (In.) 36, Shaft Dia. (In.) 0.35, Observation Depth 0.50 In. to 12 In.

    Video Borescope

    GENERAL

    Grainger Item # 20VC66 | Mfr. Model # H17

    Catalog Page # NA

    Video Borescope, Monitor Size 3.5 In., Features Records VGA Resolution (640 X 480 Pixel) Video clips and...More

    Video Borescope

    GENERAL

    Grainger Item # 20VC63 | Mfr. Model # DCS16HPART

    Catalog Page # NA

    Video Borescope, Shaft Length (In.) 39, Shaft Dia. (In.) 0.23, Monitor Size 3.5 In., Observation Depth 0.25...More

    Infrared Thermometer, 9V

    GENERAL

    Grainger Item # 20VC84 | Mfr. Model # IRT657

    Catalog Page # NA

    Infrared Thermometer, Temp. Range (F) -40 Degrees to 1076 Degrees F, Temp. Range (C) -40 Degrees to 580...More

    Video Borescope

    GENERAL

    Grainger Item # 20VC72 | Mfr. Model # DCS950

    Catalog Page # NA

    Video Borescope, Shaft Length (In.) 24, Shaft Dia. (In.) 0.35, Monitor Size 2.7 In., Observation Depth 1 In....More

    Infrared Thermometer, (2) AAA

    GENERAL

    Grainger Item # 20VC80 | Mfr. Model # IRT850K

    Catalog Page # NA

    Infrared Thermometer, Temp. Range (F) -76 Degrees to 2732 Degrees F, Temp. Range (C) -60 Degrees to 1500...More

    Video Borescope

    GENERAL

    Grainger Item # 20VC68 | Mfr. Model # H8

    Catalog Page # NA

    Video Borescope, Monitor Size 3.5 In., Features Records VGA or QVGA Resolution Video Clips and Still Images,...More

    Borescope Camera Head, 3M

    GENERAL

    Grainger Item # 20VC65 | Mfr. Model # P16HP3ART

    Catalog Page # NA

    Borescope Camera Head, Features +/-155 Degrees Articulation, Five Camera Lighting LEDs, Light Boost,...More

    Video Borescope

    GENERAL

    Grainger Item # 20VC71 | Mfr. Model # DCS2000

    Catalog Page # NA

    Video Borescope, Shaft Length (In.) 39, Shaft Dia. (In.) 0.22, Monitor Size 7 In., Observation Depth 0.25 In....More

    Video Borescope

    GENERAL

    Grainger Item # 20VC67 | Mfr. Model # DCS800

    Catalog Page # NA

    Video Borescope, Shaft Length (In.) 39, Shaft Dia. (In.) 0.22, Monitor Size 3.5 In., Observation Depth 0.25...More

    Borescope Camera Head, 2M

    GENERAL

    Grainger Item # 20VC64 | Mfr. Model # P16HP2ART

    Catalog Page # NA

    Borescope Camera Head, Features +/-155 Degrees Articulation, Five Camera Lighting LEDs, Light Boost,...More

     |  Results per page: 16 | 32 | 48
      loader image