Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Test Instruments

168 Results Found that Include 188 Products

Results per page: 16 | 32 | 48
Jumper Lead Kit
  • GENERAL
  • Jumper Lead KitJumper Lead Kit
  • Item # 5CFK1
  • Mfr. Model # CT800
  • Jumper Lead Kit, Shielded Alligator Clips on Both Ends, Length 18 In, Color White, Red, Black, Yellow and...More

Indoor Digital Hygrometer,14 to 140 F
  • GENERAL
  • Indoor Digital Hygrometer, 14 to 140 FIndoor Digital Hygrometer,14 to 140 F
  • Item # 3LPF7
  • Mfr. Model # LCR318
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), 10 to 99...More

Stopwatch
  • GENERAL
  • StopwatchStopwatch
  • Item # 9PYC8
  • Mfr. Model # SW100A
  • Stopwatch, Count up to 23:59:59 Timing Range, Lap time, minutes, seconds, month, day and date Display,...More

Dial Pocket Thermometer,ABS Plastic
  • GENERAL
  • Dial Pocket Thermometer, ABS PlasticDial Pocket Thermometer,ABS Plastic
  • Item # 3LRW1
  • Mfr. Model # 320
  • Dial Pocket Thermometer, Temp. Range (F) -40 to 160 Degrees F, Stem Length 5 In., Accuracy +/-5 Percent,...More

Digital Panel Mount,External,-58to158
  • GENERAL
  • Digital Panel Mount, External, -58to158Digital Panel Mount,External,-58to158
  • Item # 3LPF1
  • Mfr. Model # AQ150
  • Digital Panel Mount Thermometer, Sensor Type External, -58 Degrees to 158 Degrees Temp. Range (F), -50...More

Digital Count Down Timer
  • GENERAL
  • Digital Count Down TimerDigital Count Down Timer
  • Item # 5CFK8
  • Mfr. Model # TI110
  • Digital Count Down Timer, Max. Time Setting 19 hr., 59 Min., Min. Time Setting 1 Second, Height (In.) 3,...More

Digital Count Down Timer
  • GENERAL
  • Digital Count Down TimerDigital Count Down Timer
  • Item # 3GZX5
  • Mfr. Model # TI150
  • Digital Count Down Timer, Max. Time Setting 19 hr., 59 Min., Min. Time Setting 1 Second, Height (In.) 2.90,...More

Pin/Pinless Moisture Meter with Temp/RH
  • GENERAL
  • Pin/Pinless Moisture Meter with Temp/RHPin/Pinless Moisture Meter with Temp/RH
  • Item # 15X978
  • Mfr. Model # MMH800
  • Pin/Pinless Moisture Meter with Temperature and Humidity, Moisture Content 5 to 50 Pct for Wood, 1.5 to 33...More

Digital MultiMeter,600V,200mA,2 MOhms
  • GENERAL
  • Digital MultiMeter, 600V, 200mA, 2 MOhmsDigital MultiMeter,600V,200mA,2 MOhms
  • Item # 3LXR8
  • Mfr. Model # DMM45
  • Digital Multimeter, Full Size, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 200mA, Max. DC Amps 200mA,...More

Gas Detector,Detects Meth, Natural Gas
  • GENERAL
  • Gas Detector, Detects Meth, Natural GasGas Detector,Detects Meth, Natural Gas
  • Item # 3KXE3
  • Mfr. Model # NGD268
  • Combustible Gas Detector, Detects Methane, Natural Gases, Coal Gases, Hexane, Propane, Ethane, Butane,...More

Infrared Thermometer, 9V
  • GENERAL
  • Infrared Thermometer, 9VInfrared Thermometer, 9V
  • Item # 20VC84
  • Mfr. Model # IRT657
  • Infrared Thermometer, Temp. Range (F) -40 Degrees to 1076 Degrees F, Temp. Range (C) -40 Degrees to 580...More

Indoor Analog Hygrometer,30 to 250 F
  • GENERAL
  • Indoor Analog Hygrometer, 30 to 250 FIndoor Analog Hygrometer,30 to 250 F
  • Item # 3LYU4
  • Mfr. Model # A600FC
  • Analog Hygrometer, Indoor, Wall Mounting, 30 Degrees to 250 Degrees Temp. Range (F), 0 Degrees to 120 Degrees...More

Pin/Pinless Deep Sensing Moisture Meter
  • GENERAL
  • Pin/Pinless Deep Sensing Moisture MeterPin/Pinless Deep Sensing Moisture Meter
  • Item # 15X980
  • Mfr. Model # MMD900
  • Pin/Pinless Deep Sensing Moisture Meter, Percent WME and REL Measurement Modes, Pinless Measuring Up to 2 In....More

Gas Pressure Test Kit,0-35WC,39 In. Tube
  • GENERAL
  • Gas Pressure Test Kit, 0-35WC, 39 In. TubeGas Pressure Test Kit,0-35WC,39 In. Tube
  • Item # 8U889
  • Mfr. Model # GPK035
  • Gas Pressure Test Kit, Operating Range (In WC) 0 to 35, Slack Tube Length (In.) 39, Max. Working Temp. (Deg....More

Digital Sound Meter,Compact,30 to 130db
  • GENERAL
  • Digital Sound Meter, Compact, 30 to 130dbDigital Sound Meter,Compact,30 to 130db
  • Item # 9AV01
  • Mfr. Model # DSM8925
  • Digital Sound Meter, Type Compact, Auto/Manual Ranging, 30 to 130 dB Range, 31.5 to 8000 Hz Frequency Range,...More

Digital Pocket Thermometer,Plastic
  • GENERAL
  • Digital Pocket Thermometer, PlasticDigital Pocket Thermometer
  • Item # 3VAC8
  • Mfr. Model # DPT392FC
  • Digital Pocket Thermometer, Temp. Range (F) -14 to 392 Degrees F, Temp. Range (C) 0 to 200 Degrees C, Stem...More

Data Logger,0% to 100%
  • GENERAL
  • Data Logger, 0% to 100%Data Logger,0% to 100%
  • Item # 20VC93
  • Mfr. Model # HT08
  • Data Logger, Data Logging, 0 Percent to 100 Percent Relative Humidity Range, +/-3 Percent From 20 Percent to...More

Pin Type Moisture Meter,7 to 35Pct WME
  • GENERAL
  • Pin Type Moisture Meter, 7 to 35Pct WMEPin Type Moisture Meter,7 to 35Pct WME
  • Item # 44X008
  • Mfr. Model # MM1E
  • Pin Type Moisture Meter, Moisture Content 7 to 35 Percent WME, Accuracy +/-1 Percent, Display LED Bar Graph,...More

Infrared Thermometer, 9V
  • GENERAL
  • Infrared Thermometer, 9VInfrared Thermometer, 9V
  • Item # 20VC83
  • Mfr. Model # IRT659K
  • Infrared Thermometer, Temp. Range (F) -58 Degrees to 1202 Degrees F, Temp. Range (C) -50 Degrees to 650...More

Digital Light Meter,20/200/2000/20,000fc
  • GENERAL
  • Digital Light Meter, 20/200/2000/20,000fcDigital Light Meter,20/200/2000/20,000fc
  • Item # 8GCP8
  • Mfr. Model # DLM204
  • Digital Light Meter, Lighting Types Fluorescent, Metal Halide, High-Pressure Sodium, Incandescent, Measuring...More

Pinless Moisture Meter,0-53Pct Softwood
  • GENERAL
  • Pinless Moisture Meter, 0-53Pct SoftwoodPinless Moisture Meter,0-53Pct Softwood
  • Item # 41R114
  • Mfr. Model # MMD7NP
  • Pinless Moisture Meter, Moisture Content 0 to 53 Pct for Softwood, 0 to 35 Pct for Hardwood, Accuracy +/-3...More

Dew Point Thermo-Hygrometr,Pckt,0-100Pct
  • GENERAL
  • Dew Point Thermo-Hygrometr, Pckt, 0-100PctDew Point Thermo-Hygrometr,Pckt,0-100Pct
  • Item # 15X984
  • Mfr. Model # LAM880D
  • Dew Point Thermo-Hygrometer, Pocket, 0 Percent to 100 Percent Relative Humidity Range, +/-3 Percent Humidity...More

General Purpose Moisture Meter,0-50 Pct
  • GENERAL
  • General Purpose Moisture Meter, 0-50 PctGeneral Purpose Moisture Meter,0-50 Pct
  • Item # 15X981
  • Mfr. Model # MM6012
  • General Purpose Moisture Meter, Moisture Content 0 to 50 Pct, Accuracy +/-0.5 Pct, Temp. Range 14 to 150...More

Wireless Remote Sensor,-58 to 158F
  • GENERAL
  • Wireless Remote Sensor, -58 to 158FWireless Remote Sensor,-58 to 158F
  • Item # 3LYV7
  • Mfr. Model # THGR268
  • Wireless Remote SensorTemp. Range (F) Indoor -58 to 158 Degrees , Outdoor -58 to 158 Degrees , Relative...More

Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In ShaftVideo Borescope,3.5 In,39 In Shaft
  • Item # 9NWT5
  • Mfr. Model # DCS400
  • Wireless Recording Video Borescope, Observation Depth 0.5 to 5 In., Monitor Size 3.5 In., Camera Size 12mm,...More

Results per page: 16 | 32 | 48