Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Voltage Detector,90 to 600VAC
  • FLUKE
  • Voltage Detector, 90 to 600VAC Voltage Detector
  • Item # 1DGY1
  • Mfr. Model # Fluke-LVD2
  • Voltage Detector, Voltage Range 90 to 600VAC, Indication Visual, Battery Type AAA, Safety Rating CAT IV 600V,...More

  • Category : Voltage Detectors
Pipe Clamp Temp Probe,-20 to 300 Deg F
  • FLUKE
  • Pipe Clamp Temp Probe, -20 to 300 Deg F Pipe Clamp Temperature Probe
  • Item # 1W503
  • Mfr. Model # 80PK-8
  • Pipe Clamp Temperature Probe, Pipes, 1/4 to 1-3/8 In. Dia., K Thermocouple, -20 Degrees to 300 Degrees Temp....More

  • Category : Temperature Probes
Soft Carrying Case,8-1/2 In. D,Black/Ylw
  • FLUKE
  • Soft Carrying Case, 8-1/2 In. D, Black/Ylw Soft Carrying Case
  • Item # 2A428
  • Mfr. Model # Fluke-C25
  • Soft Carrying Case, Material Polyester , Overall Height 2-1/2 In., Overall Width 5 In., Overall Depth 8-1/2...More

  • Category : Test Instrument Carrying Cases
Banana Plug to Banana Plug Lead Set,36In
Optical Cable for USB
TIR32 Infrared Camera,-4 to 302F
  • FLUKE
  • TIR32 Infrared Camera, -4 to 302F Building Diagnostic Infrared Camera
  • Item # 4JNW5
  • Mfr. Model # Fluke-TiR32 60HZ
  • Building Diagnostic Infrared Camera, Wireless No, Temp. Range (F) -4 Degrees to 302 Degrees , Temp. Range (C)...More

  • Category : Infrared Cameras
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More