Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

21 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Retractable Tip Test Lead,56-1/2 In. L
  • FLUKE
  • Retractable Tip Test Lead, 56-1/2 In. L Retractable Tip Test Lead,56-1/2 In. L
  • Item # 6YPT0
  • Mfr. Model # TL175
  • Retractable Tip Test Lead, Length 4 ft. 8 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT...More

  • Category : Test Leads
Tester Kit
Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDC Voltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

  • Category : Voltage and Continuity Testers
Surface Temp Probe,32 to 500 Deg F
  • FLUKE
  • Surface Temp Probe, 32 to 500 Deg F Surface Temperature Probe
  • Item # 1T324
  • Mfr. Model # 80PK-3A
  • Surface Temperature Probe, Flat or Curved Surfaces Such As Plates and Rollers, K Thermocouple, 32 Degrees to...More

  • Category : Temperature Probes
Wireless Digital Multimeter, Full Size Multimeter Style, 1000&#x
  • FLUKE
  • Wireless Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 Wireless Digital Multimeter
  • Item # 4GUE7
  • Mfr. Model # Fluke-233 NIST
  • Wireless Digital Multimeter, Full Size, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps...More

  • Category : Digital Multimeters
Test Leads,39 In. L,Gray
  • FLUKE
  • Test Leads, 39 In. L, Gray Test Leads
  • Item # 4XKW5
  • Mfr. Model # TL910
  • Test Leads, Length 3 ft. 3 In., Color Gray, Wire Insulation Silicone, Safety Rating CAT IV 600V, Max. Amps 3,...More

  • Category : Test Leads
Voltage Recorder,Single Phase,70 to 300V
  • FLUKE
  • Voltage Recorder, Single Phase, 70 to 300V Voltage Recorder,Single Phase,70 to 300V
  • Item # 2RUJ8
  • Mfr. Model # FLUKE-VR1710
  • Voltage Recorder, Single Phase, 70 to 300 V AC Voltage Range, Accuracy +/-0.5%, Protection Rating IP40,...More

  • Category : Electrical Properties Data Loggers
Test Lead,66 In. L,Black/Red,1000VAC
  • FLUKE
  • Test Lead, 66 In. L, Black/Red, 1000VAC Test Lead
  • Item # 13E625
  • Mfr. Model # FTPL-1
  • Test Lead, Length 5 ft. 6 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III 1000V, CAT IV...More

  • Category : Test Leads
AC Clamp On Current Probe,0.5 to 200A
  • FLUKE
  • AC Clamp On Current Probe, 0.5 to 200A AC Clamp On Current Probe
  • Item # 4XL41
  • Mfr. Model # Fluke-i200
  • AC Clamp On Current Probe, Amps AC 0.5 to 200, AC Frequency Response 40 Hz to 10 kHz, Jaw Capacity 0.82 In....More

  • Category : Current Probes
High Voltage Probe
  • FLUKE
  • High Voltage Probe High Voltage Probe
  • Item # 1T321
  • Mfr. Model # Fluke-80K-40
  • High Voltage Probe, Measurement Range 1 to 40 kV DC or Peak AC, 28 kV RMS AC, For Use With Multimeters,...More

  • Category : Multimeter Accessories
Hook Test Probes,Black/Red,3A,1000VDC,PR
  • FLUKE
  • Hook Test Probes, Black/Red, 3A, 1000VDC, PR Hook Test Probes,Black/Red,3A,1000VDC,PR
  • Item # 3MU83
  • Mfr. Model # Fluke-AC280
  • Hook Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT IV 600V,...More

  • Category : Test Clips and Probes
AC Flexible Current Probe,20/200/2000A
  • FLUKE
  • AC Flexible Current Probe, 20/200/2000A AC Flexible Current Probe
  • Item # 1DGX7
  • Mfr. Model # Fluke-i2000 FLEX
  • AC Flexible Current Probe, Amps AC 20/200/2000A, AC Frequency Response 10 Hz to 20 kHz, Jaw Capacity 24 In....More

  • Category : Current Probes
Hard Carrying Case,4 In. H,10 In. D
  • FLUKE
  • Hard Carrying Case, 4 In. H, 10 In. D Hard Carrying Case
  • Item # 2A427
  • Mfr. Model # Fluke-C20
  • Hard Carrying Case, Material Plastic, Overall Height 4 In., Overall Width 6 In., Overall Depth 10 In., Color...More

  • Category : Test Instrument Carrying Cases
AC/DC Clamp On Current Probe,30mA to 20A
  • FLUKE
  • AC/DC Clamp On Current Probe, 30mA to 20A AC/DC Clamp On Current Probe
  • Item # 2EWU9
  • Mfr. Model # Fluke-i30
  • AC/DC Clamp On Current Probe, Amps AC 30mA to 20A, AC Frequency Response 20 kHz, Amps DC 30mA to 30A, Jaw...More

  • Category : Current Probes
Portable Oscilloscope Software
  • FLUKE
  • Portable Oscilloscope Software Portable Oscilloscope Software
  • Item # 6WZT3
  • Mfr. Model # SW90W
  • Portable Oscilloscope Software,Store Instrument Screen Copies On the PC In Color, Copy Screen Images into...More

  • Category : Oscilloscope Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More