Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Test Instruments

35 Results Found that Include 35 Products

Results per page: 16 | 32 | 48
Clamp On Earth Resistance Tster,1500 Ohm
  • FLUKE
  • Clamp On Earth Resistance Tster, 1500 OhmClamp On Earth Resistance Tster,1500 Ohm
  • Item # 1CWL8
  • Mfr. Model # FLUKE-1630
  • Clamp On Earth Resistance Tester, Ground Resistance Range 0.025 to 1500 Ohms, Jaw Capacity 1.38 In. (35mm),...More

Thermal Imager,3.5in. LCD,100 mk,2 MP
  • FLUKE
  • Thermal Imager, 3.5in. LCD, 100 mk, 2 MPThermal Imager, NIST
  • Item # 31FM99
  • Mfr. Model # FLK-TI95 9HZ/WWG
  • Thermal Imager, Temp. Range (F) -4 Degrees to 482 Degrees , Thermal Resolution 4800 Pixels, IR Detector...More

Temp Calibrator,to2498 Degrees F,NIST
  • FLUKE
  • Temp Calibrator, to2498 Degrees F, NISTTemp Calibrator,to2498 Degrees F,NIST
  • Item # 6KD41
  • Mfr. Model # Fluke-724
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Voltage, Current and Resistance,...More

Handheld Oscilloscope
  • FLUKE
  • Handheld OscilloscopeHandheld Oscilloscope
  • Item # 3LV88
  • Mfr. Model # Fluke-123S
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

Thermal Imager Kit
Handheld Oscilloscope
  • FLUKE
  • Handheld OscilloscopeHandheld Oscilloscope
  • Item # 3BA15
  • Mfr. Model # FLUKE-124
  • Portable Digital Oscilloscope, Bandwidth (MHz) 40, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

Vibration Sensor,For Fluke-810 (5AER8)
Pressure Calibrator,-12 to 5000 psi
  • FLUKE
  • Pressure Calibrator, -12 to 5000 psiPressure Calibrator,-12 to 5000 psi
  • Item # 1GAP2
  • Mfr. Model # FLUKE-717-5000G
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

Datalogger,Temperature
  • FLUKE
  • Datalogger, TemperatureDataloging Hygrometer
  • Item # 33W944
  • Mfr. Model # 1620A-S-156
  • Dataloging Hygrometer, Indoor, Wall Mounting, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50...More

Pressure Module,Absolute,30 psi
  • FLUKE
  • Pressure Module, Absolute, 30 psiPressure Module,Absolute,30 psi
  • Item # 6KD27
  • Mfr. Model # Fluke-700PA5
  • Pressure Module, Absolute, Pressure Range 30 psi (207 KPa), Resolution 0.001 psi (0.01 KPa), Total...More

Vacuum Module,Vacuum -5 psi
  • FLUKE
  • Vacuum Module, Vacuum -5 psiVacuum Module,Vacuum -5 psi
  • Item # 6KD35
  • Mfr. Model # Fluke-700PV3
  • Vacuum Module, Vacuum -5 psi (-34 KPa), Resolution 0.0001 psi (0.001 KPa), Total Uncertainty 0.070%, High...More

Pressure Module,Absolute,100 psi
  • FLUKE
  • Pressure Module, Absolute, 100 psiPressure Module,Absolute,100 psi
  • Item # 6KD28
  • Mfr. Model # Fluke-700PA6
  • Pressure Module, Absolute, Pressure Range 100 psi (690 KPa), Resolution 0.01 psi (0.07 KPa), Total...More

Pressure Module,Dual Range,+/- 5 psi
  • FLUKE
  • Pressure Module, Dual Range, +/- 5 psiPressure Module,Dual Range,+/- 5 psi
  • Item # 6KD30
  • Mfr. Model # Fluke-700PD3
  • Pressure Module, Dual, Pressure Range +/- 5 psi (+/-34 KPa), Resolution 0.0001 psi (0.001 KPa), Total...More

Pressure Module,Dual Compound,-15/100psi
  • FLUKE
  • Pressure Module, Dual Compound, -15/100psiPressure Module,Dual Compound,-15/100psi
  • Item # 6KD33
  • Mfr. Model # Fluke-700PD6
  • Pressure Module, Dual Compound, Pressure Range -15/100 psi (-100/609 KPa), Resolution 0.01 psi (0.07 KPa),...More

Pressure Module,Absolute,15 psi
  • FLUKE
  • Pressure Module, Absolute, 15 psiPressure Module,Absolute,15 psi
  • Item # 6KD26
  • Mfr. Model # Fluke-700PA4
  • Pressure Module, Absolute, Pressure Range 15 psi (103 KPa), Resolution 0.001 psi (0.01 KPa), Total...More

Pressure Module,Dual Range,+/- 1 psi
  • FLUKE
  • Pressure Module, Dual Range, +/- 1 psiPressure Module,Dual Range,+/- 1 psi
  • Item # 6KD29
  • Mfr. Model # Fluke-700PD2
  • Pressure Module, Dual, Pressure Range +/- 1 psi (+/-6900 Pa), Resolution 0.0001 psi (0.7 Pa), Total...More

Pressure Module,Dual Compound,-15/30 psi
  • FLUKE
  • Pressure Module, Dual Compound, -15/30 psiPressure Module,Dual Compound,-15/30 psi
  • Item # 6KD32
  • Mfr. Model # Fluke-700PD5
  • Pressure Module, Dual Compound, Pressure Range -15/30 psi (-100/207 KPa), Resolution 0.001 psi (0.01 KPa),...More

Pressure Module,Absolute,5 psi
  • FLUKE
  • Pressure Module, Absolute, 5 psiPressure Module,Absolute,5 psi
  • Item # 6KD25
  • Mfr. Model # Fluke-700PA3
  • Pressure Module, Absolute, Pressure Range 5 psi (34 KPa), Resolution 0.0001 psi (0.001 KPa), Total...More

Pressure Module,Dual Range,+/- 15 psi
  • FLUKE
  • Pressure Module, Dual Range, +/- 15 psiPressure Module,Dual Range,+/- 15 psi
  • Item # 6KD31
  • Mfr. Model # Fluke-700PD4
  • Pressure Module, Dual, Pressure Range +/- 15 psi (+/- 103 KPa), Resolution 0.001 psi (0.01 KPa), Total...More

Pressure Module,Differential,1 In H20
  • FLUKE
  • Pressure Module, Differential, 1 In H20Pressure Module,Differential,1 In H20
  • Item # 6KD08
  • Mfr. Model # Fluke-700P00
  • Pressure Module, Differential, Pressure Range 1 In H20 (0.25 KPa), Resolution 0.001 In H20 (0.0002 KPa),...More

Pressure Module,Differential,10 In H2O
  • FLUKE
  • Pressure Module, Differential, 10 In H2OPressure Module,Differential,10 In H2O
  • Item # 4FA92
  • Mfr. Model # FLUKE-700P01Ex
  • Pressure Module, Intrinsically Safe/Differential, Pressure Range 10 In H2O (2.5 KPa), Resolution 0.01 In H20...More

Pressure Module,Differential,15 psi
  • FLUKE
  • Pressure Module, Differential, 15 psiPressure Module,Differential,15 psi
  • Item # 4FA93
  • Mfr. Model # FLUKE-700P24EX
  • Pressure Module, Intrinsically Safe/Differential, Pressure Range 15 psi (103 KPa), Resolution 0.001 psi (0.01...More

Pressure Module,Gage,30 psi
  • FLUKE
  • Pressure Module, Gage, 30 psiPressure Module,Gage,30 psi
  • Item # 4FA94
  • Mfr. Model # FLUKE-700P05Ex
  • Pressure Module, Intrinsically Safe/Gage, Pressure Range 30 psi (207 KPa), Resolution 0.001 psi (0.01 KPa),...More

Pressure Module,Dual Compound,-15/200psi
  • FLUKE
  • Pressure Module, Dual Compound, -15/200psiPressure Module,Dual Compound,-15/200psi
  • Item # 6KD34
  • Mfr. Model # Fluke-700PD7
  • Pressure Module, Dual Compound, Pressure Range -15/200 psi (-100/1380 KPa), Resolution 0.01 psi (0.1 KPa),...More

Pressure Module,Gage,100 psi
  • FLUKE
  • Pressure Module, Gage, 100 psiPressure Module,Gage,100 psi
  • Item # 4FA95
  • Mfr. Model # FLUKE-700P06EX
  • Pressure Module, Intrinsically Safe/Gage, Pressure Range 100 psi (690 KPa), Resolution 0.01 psi (0.07 KPa),...More

Pressure Module,Gage,1500 psi
  • FLUKE
  • Pressure Module, Gage, 1500 psiPressure Module,Gage,1500 psi
  • Item # 4FA96
  • Mfr. Model # FLUKE-700P09EX
  • Pressure Module, Intrinsically Safe/Gage, Pressure Range 1500 psi (10 MPa), Resolution 0.1 psi (0.001 MPa),...More

Handheld Oscilloscope
  • FLUKE
  • Handheld OscilloscopeHandheld Oscilloscope
  • Item # 3LV85
  • Mfr. Model # FLK-123-NIST
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, True RMS Yes,...More

Comparison Test Pump,0 to 300 psi
  • FLUKE
  • Comparison Test Pump, 0 to 300 psiComparison Test Pump
  • Item # 33X076
  • Mfr. Model # P5510-2M
  • Comparison Test Pump, Pressure Range 0 to 300 psi, Displayed Pressure Units psi, Calibration Certificate N,...More

Bench Multimeter,USB Memory Drive Port
  • FLUKE
  • Bench Multimeter, USB Memory Drive PortBench Multimeter,USB Memory Drive Port
  • Item # 1CXH7
  • Mfr. Model # Fluke-8846A/SU 120V
  • Bench Multimeter, Voltage 100 mV to 750 V AC, Voltage 100 mV to 1000 V DC, 10 mA to 10 Amps AC, 100u A to 10...More

Pressure Module,High Pressure
  • FLUKE
  • Pressure Module, High PressurePressure Module,High Pressure
  • Item # 30PJ45
  • Mfr. Model # FLUKE-750P31
  • Pressure Module, High Pressure, Pressure Range 0 to 10000 psi (0 to 70 MPa), Total Uncertainty 0.035 Percent,...More

Vacuum Module,Vacuum -15 psi
  • FLUKE
  • Vacuum Module, Vacuum -15 psiVacuum Module,Vacuum -15 psi
  • Item # 6KD36
  • Mfr. Model # Fluke-700PV4
  • Vacuum Module, Vacuum -15 psi (-103 KPa), Resolution 0.001 psi (0.01 KPa), Total Uncertainty 0.070%, High...More

Pylon Clamp Kit
  • FLUKE
  • Pylon Clamp KitPylon Clamp Kit
  • Item # 30JZ69
  • Mfr. Model # EI-162BN
  • Pylon Clamp Kit, For Use With Mfr. No. Fluke-1625-2, Includes Split Core Transformer Clamp, (2) Fasteners,...More

Results per page: 16 | 32 | 48