Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

282 Results Found that Include 457 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Meter Hanging Kit
  • FLUKE
  • Meter Hanging Kit Meter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

Alligator Clips,1000V,1 Red/1 Black,PK2
  • FLUKE
  • Alligator Clips, 1000V, 1 Red/1 Black, PK2 Alligator Clips
  • Item # 43Y984
  • Mfr. Model # AC175
  • Alligator Clips, Plug and Connector Description Insulated Jaws and Rubber Boot, Color (1) Black, (1) Red,...More

Rigid Back Test Pins,4 In. L,3A,60VDC
  • FLUKE
  • Rigid Back Test Pins, 4 In. L, 3A, 60VDC Rigid Back Test Pins,4 In. L,3A,60VDC
  • Item # 4XKU2
  • Mfr. Model # TP88
  • Rigid Back Test Pins, Plug and Connector Description 2mm Pin Tip Jack, Color Black, Red, Length 4 In., Max....More

Test Lead,66 In. L,Black/Red,1000VAC
  • FLUKE
  • Test Lead, 66 In. L, Black/Red, 1000VAC Test Lead
  • Item # 13E625
  • Mfr. Model # FTPL-1
  • Test Lead, Length 66 In., Color Red/Black, Wire Insulation Polypropylene Body, Dual Extruded Silicone Wire,...More

Penetration Temp Probe,-40 to 662 Deg F
  • FLUKE
  • Penetration Temp Probe, -40 to 662 Deg F Penetration Temp Probe,-40 to 662 Deg F
  • Item # 4CB74
  • Mfr. Model # 80PK-25
  • Penetration Temperature Probe, Food Piercing, K Thermocouple, -40 Degrees to 662 Degrees Temp. Range (F),...More

Fluorescent Light Tester,Up to 277VAC
  • FLUKE
  • Fluorescent Light Tester, Up to 277VAC Fluorescent Light Tester,Up to 277VAC
  • Item # 32ZN13
  • Mfr. Model # FLUKE-1000FLT
  • Fluorescent Light Tester, Voltage Range Up to 400VAC, Continuity Range (Ohms) Up to 1000, Includes Holster,...More

Banana Plug to Banana Plug Lead Set,24In
  • FLUKE
  • Banana Plug to Banana Plug Lead Set, 24In Banana Plug to Banana Plug Lead Set,24In
  • Item # 4XKW9
  • Mfr. Model # TL930
  • Banana Plug to Banana Plug Test Lead Set, Length 24 In, Red, Black, PVC Insulation Type, Max Amps 15, Max...More

Retractable Tip Test Lead,5 In. L
  • FLUKE
  • Retractable Tip Test Lead, 5 In. L Retractable Tip Test Lead,5 In. L
  • Item # 6YPT1
  • Mfr. Model # TP175
  • Retractable Tip Test Lead, Length 5 In., Color Red/Black, Wire Insulation Silicone Dual Extruded, Safety...More

Voltage Detector,40 to 300VAC,3 In. L
  • FLUKE
  • Voltage Detector, 40 to 300VAC, 3 In. L Voltage Detector
  • Item # 4YE81
  • Mfr. Model # LVD1
  • Voltage Detector, Voltage Range 40 to 300VAC, Indication Visual, Battery Type AAA, Flashlight Yes, On/Off...More

Banana Plug to Banana Plug Lead Set,36In
  • FLUKE
  • Banana Plug to Banana Plug Lead Set, 36In Banana Plug to Banana Plug Lead Set,36In
  • Item # 4XKX1
  • Mfr. Model # TL932
  • Banana Plug to Banana Plug Test Lead Set, Length 36 In, Red, Black, PVC Insulation Type, Max Amps 15, Max...More

Temperature Calibrator,RTD,NIST
  • FLUKE
  • Temperature Calibrator, RTD, NIST Temperature Calibrator,RTD,NIST
  • Item # 30PJ28
  • Mfr. Model # FLUKE-712B
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Current and Resustance, Thermocouple Type...More

Fine Point Adapters,3A,300VDC
  • FLUKE
  • Fine Point Adapters, 3A, 300VDC Fine Point Adapters,3A,300VDC
  • Item # 1CXH9
  • Mfr. Model # 8845A-EFPT
  • Fine Point Adapters, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT II 300V,...More

Type K Probe Extension,Mini,9.8 ft.
Proving Unit
  • FLUKE
  • Proving Unit Proving Unit
  • Item # 40KJ09
  • Mfr. Model # PRV240
  • Proving Unit, Measurement Range 240VDC/240VAC, For Use With Fluke Digital Multimeters, Clampmeters and...More

Banana Test Lead Kit, For Use With Multimeters and Cla
  • FLUKE
  • Banana Test Lead Kit, For Use With Multimeters and Clamp On Ammeters Banana Test Lead Kit
  • Item # 4CB71
  • Mfr. Model # Fluke-L215
  • Banana Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Safety Rating CAT III 1000V, CAT IV...More

Pneumatic Test Pump,-12.7 psi to 600 psi
  • FLUKE
  • Pneumatic Test Pump, -12.7 psi to 600 psi Pneumatic Test Pump,-12.7 psi to 600 psi
  • Item # 40JM63
  • Mfr. Model # FLK-700PTPK2
  • Pneumatic Test Pump, For Use With Fluke Pressure Calibrators, Function Pneumatic Pressure, -12.7 psi to 600...More

Rugged Hard Case with Foam Insert
  • FLUKE
  • Rugged Hard Case with Foam Insert Rugged Hard Case with Foam Insert
  • Item # 45GG38
  • Mfr. Model # CXT1000
  • Large Hard Case, Material Plastic/Foam, Overall Height 11-1/2 In., Overall Width 17-1/4 In., Overall Depth...More

Field Softcase For 75X
  • FLUKE
  • Field Softcase For 75X Field Softcase For 75X
  • Item # 11A111
  • Mfr. Model # C799
  • Field Softcase, For Use With Fluke-753 and Fluke-754, Features Allows Use of 75X While In The Case, Includes...More

Remote Control Probe,62 In. L,Red
  • FLUKE
  • Remote Control Probe, 62 In. L, Red Remote Control Probe,62 In. L,Red
  • Item # 4XKV8
  • Mfr. Model # TP165X
  • Remote Control Probe, Length 62 In., Color Red, Wire Insulation PVC, Safety Rating CAT III 1000V, Max. Amps...More

USB Interface Cable
  • FLUKE
  • USB Interface Cable USB Interface Cable
  • Item # 4XKU8
  • Mfr. Model # IR189USB
  • USB Interface Cable, For Use With Mfr. No. Fluke-18X, 28X Digital Multimeters, Manufacturers Warranty Length...More

Mini Hook Test Leads,36 In. L,Black/Red
  • FLUKE
  • Mini Hook Test Leads, 36 In. L, Black/Red Mini Hook Test Leads,36 In. L,Black/Red
  • Item # 4XKW8
  • Mfr. Model # TL940
  • Mini Hook Test Leads, Length 36 In., Color Red/Black, Wire Insulation PVC, Max. Amps 15, Max. Voltage...More

Process Meter,0 to 1000VAC/DC,Infrared
  • FLUKE
  • Process Meter, 0 to 1000VAC/DC, Infrared Process Meter,0 to 1000VAC/DC,Infrared
  • Item # 31FN30
  • Mfr. Model # FLUKE-789/T3000 FC
  • MultiMeter, Process Meter, Voltage Measurement Range 0 to 1000VAC/DC, Source Current 0 to 20mA, Current...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More