Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

11 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Clamp Meter,2500A
  • FLUKE
  • Clamp Meter, 2500A Clamp Meter
  • Item # 6FXH4
  • Mfr. Model # FLUKE-376
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Max. DC Amps 999.9, Max. AC Volts...More

Wireless Industrial System
  • FLUKE
  • Wireless Industrial System Wireless Industrial System
  • Item # 36M802
  • Mfr. Model # FLK-CNX 3000 IND
  • Wireless Industrial System, Includes FLUKE CNX 3000 Industrial System, W/ 3000 Mulimeter, (3)I3000...More

Pressure Module,Gage,300 psi
  • FLUKE
  • Pressure Module, Gage, 300 psi Pressure Module,Gage,300 psi
  • Item # 6KD21
  • Mfr. Model # Fluke-700P27
  • Pressure Module, Gage, Pressure Range 300 psi (2070 KPa), Resolution 0.01 psi (0.1 KPa), Total Uncertainty...More

Pressure Module,Gage,1500 psi
  • FLUKE
  • Pressure Module, Gage, 1500 psi Pressure Module,Gage,1500 psi
  • Item # 6KD17
  • Mfr. Model # Fluke-700P09
  • Pressure Module, Gage, Pressure Range 1500 PSIG/10 MPA, Resolution 0.1 psi (0.001 MPa), Total Uncertainty...More

Clamp Meter Kit,999.9A,1000V,Digital
  • FLUKE
  • Clamp Meter Kit, 999.9A, 1000V, Digital Clamp Meter Kit
  • Item # 40KJ13
  • Mfr. Model # FLUKE-376/PRV
  • Clamp Meter Kit, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Max. DC Amps 999.9, Max. AC...More

Advanced Electrical Troubleshooting Kit
Visual IR Thermometer
  • FLUKE
  • Visual IR Thermometer Infrared Thermometer
  • Item # 42X216
  • Mfr. Model # FLK-VT02
  • Infrared Thermometer, Temp. Range (F) 14 to 482 Degrees F, Accuracy +/- 2 Degrees C or +/- 2 Percent,...More

Round Infrard Window,75mm dia,Up to 600V
  • FLUKE
  • Round Infrard Window, 75mm dia, Up to 600V Fluke Infared Windows
  • Item # 12G351
  • Mfr. Model # FLK-075-CLV
  • 3 In. Round Infrared Window, Crystal Insert Size 75mm dia., Viewing Aperture Size 68mm dia., Viewing Aperture...More

Power/Energy Logger,2.49MW,3000A
  • FLUKE
  • Power/Energy Logger, 2.49MW, 3000A Power/Energy Logger,2.49MW,3000A
  • Item # 1FBK3
  • Mfr. Model # FLUKE-1735
  • Power and Energy Logger, 3 Phase, 2.49MW Max. Watts, Kit Current Capability 3000A, 3000A Max. AC Amps, 4...More

Pressure Module,Gage,500 psi
  • FLUKE
  • Pressure Module, Gage, 500 psi Pressure Module,Gage,500 psi
  • Item # 6KD15
  • Mfr. Model # Fluke-700P07
  • Pressure Module, Gage, Pressure Range 500 psi (3400 KPa), Resolution 0.01 psi (0.1 KPa), Total Uncertainty...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More