Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

29 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Clamp Meter,Digital,LCD,30 ohm,800 Hz
  • FLUKE
  • Clamp Meter, Digital, LCD, 30 ohm, 800 Hz Clamp Meter
  • Item # 45MU54
  • Mfr. Model # FLUKE-376 FC/WWG
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. DC Amps 1000, Max. AC Volts...More

  • Category : Clamp Meters
Pressure Module
  • FLUKE
  • Pressure Module Pressure Module
  • Item # 6T375
  • Mfr. Model # PV350
  • Pressure Module, Measurement Range 0.5 to 350 psi, 0 to 30 In. Hg Vacuum, For Use With Most Popular Digital...More

  • Category : Multimeter Accessories
IFlex AC Current Module Kit,48 to 400 Hz
  • FLUKE
  • IFlex AC Current Module Kit, 48 to 400 Hz Wireless Clamp Meter Module Kit
  • Item # 31FN17
  • Mfr. Model # FLK-A3001FC K
  • Wireless Clamp Meter Module Kit, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Jaw Capacity 10...More

  • Category : Clamp Meters
Meter,Carbon Monoxide
Battery Operated Megohmmeter,1000VDC
  • FLUKE
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter
  • Item # 1BE68
  • Mfr. Model # FLUKE-1503
  • Battery Operated Megohmmeter, Output Test Voltage 500/1000VDC, Insulation Resistance Range 0.1 to 2000...More

  • Category : Megohmmeters
Precision Pressure Pump
Wireless Clamp Meter Module,Split,2000A
  • FLUKE
  • Wireless Clamp Meter Module, Split, 2000A Wireless Clamp Meter Module
  • Item # 40KJ07
  • Mfr. Model # FLK-A3003FC
  • Wireless Clamp Meter Module, Digital, Clamp Meter Jaw Style Split, Max. DC Amps 2000, Jaw Capacity 2-1/2 In.,...More

  • Category : Clamp Meters
Digital Multimeter Kit, Full Size Multimeter Style, 1000 Ma
  • FLUKE
  • Digital Multimeter Kit, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 Digital Multimeter Kit
  • Item # 40KJ11
  • Mfr. Model # FLUKE-87V/PRV
  • Digital Multimeter Kit, Full Size, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10,...More

  • Category : Digital Multimeters
Current Probe,3000A,24 In.,PK3
  • FLUKE
  • Current Probe, 3000A, 24 In., PK3 Current Probe
  • Item # 29TJ22
  • Mfr. Model # I1730-FLEX3000/3PK
  • Current Probe, Amps AC 3000, AC Frequency Response 20 kHz, Jaw Capacity 24 In., Max. Conductor Size 4 In.,...More

  • Category : Current Probes
Pressure Transmitter Test Hose,5000psi
Pressure Test Hose Kit,5000 psi,1/8 NPT
SOFTWARE, CARRYING CASE KIT
Tank Extender,6102/7102 Micro-Bath
RS232 to Wireless Receivr,For 1620A DewK
Carrying Case,1620A DewK Thermohygromtr
USB to Wireless Receiver,For 1620A DewK
Carrying Case,Handle,Wheels
Dirt/Moisture Trap,3.5 MPA, 500 PSI
Carrying Case, For Use With Mfr. No. 1586A/1HC 120
High Capacity Module, Number of Voltage/Resistance Channels:
AC Flxbl Current Probe,3000A,24inJaw,PK3
  • FLUKE
  • AC Flxbl Current Probe, 3000A, 24inJaw, PK3 AC Flxbl Current Probe,3000A,24inJaw,PK3
  • Item # 45LN79
  • Mfr. Model # I17XX-FLEX3K3P/WWG
  • AC Flexible Current Probe, Amps AC 3000, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 24 In....More

  • Category : Current Probes
AC Flxbl Current Probe,1500A,12inJaw,PK3
  • FLUKE
  • AC Flxbl Current Probe, 1500A, 12inJaw, PK3 AC Flxbl Current Probe,1500A,12inJaw,PK3
  • Item # 45LN78
  • Mfr. Model # I17XX-FLEX153P/WWG
  • AC Flexible Current Probe, Amps AC 1500, AC Frequency Response 10 Hz to 23.5 kHz, Jaw Capacity 12 In....More

  • Category : Current Probes
Software Kit
  • FLUKE
  • Software Kit Software Kit
  • Item # 3LW15
  • Mfr. Model # SCC120
  • Software Kit, For 122 and 124 Fluke Scopemeter, 120 Series Handheld Digital Storage Oscilloscopes, Includes...More

  • Category : Oscilloscope Accessories
Pressure Test Hose Kit,1/8 NPT and M20
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More