Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Test Instruments

49 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Tester Kit
  • FLUKE
  • Tester KitTester Kit
  • Item # 2PY98
  • Mfr. Model # Fluke-T5-H5-1AC-Kit
  • Tester Kit, Includes Mfr. No. Fluke-T5-1000, Fluke-1AC-A1-II, Fluke-H5

Surface Temp Probe,32 to 500 Deg F
  • FLUKE
  • Surface Temp Probe, 32 to 500 Deg FSurface Temperature Probe
  • Item # 1T324
  • Mfr. Model # 80PK-3A
  • Surface Temperature Probe, Flat or Curved Surfaces Such As Plates and Rollers, K Thermocouple, 32 Degrees to...More

Pipe Clamp Temp Probe,-20 to 300 Deg F
  • FLUKE
  • Pipe Clamp Temp Probe, -20 to 300 Deg FPipe Clamp Temperature Probe
  • Item # 1W503
  • Mfr. Model # 80PK-8
  • Pipe Clamp Temperature Probe, Pipes, 1/4 to 1-3/8 In. Dia., K Thermocouple, -20 Degrees to 300 Degrees Temp....More

Fluorescent Light Tester,Up to 277VAC
  • Fluorescent Light Tester, Up to 277VACFluorescent Light Tester,Up to 277VAC
  • Item # 32ZN13
  • Mfr. Model # FLUKE-1000FLT
  • Fluorescent Light Tester, Voltage Range Up to 400VAC, Continuity Range (Ohms) Up to 1000, Includes Holster,...More

AC Voltage Module,3mV to 1000VAC
  • AC Voltage Module, 3mV to 1000VACAC Voltage Module,3mV to 1000VAC
  • Item # 31FN21
  • Mfr. Model # FLK-V3000FC/WWG
  • AC Voltage Module, Voltage Range 3mV to 1000VAC, Indication LCD, Audible Alert No, Battery Type AA, Safety...More

Optical Cable for USB
  • Optical Cable for USBOptical Cable for USB
  • Item # 4YE96
  • Mfr. Model # OC4USB
  • Interface Cable, For Use With Mfr. No. Fluke-434, FLUKE-433/003 Power Quality Analyzers, Features Optically...More

High Voltage Probe
  • FLUKE
  • High Voltage ProbeHigh Voltage Probe
  • Item # 1T321
  • Mfr. Model # Fluke-80K-40
  • High Voltage Probe, Measurement Range 1 to 40 kV DC or Peak AC, 28 kV RMS AC, For Use With Multimeters,...More

Temperature Module,Wireless
  • Temperature Module, WirelessTemperature Module,Wireless
  • Item # 31FN19
  • Mfr. Model # FLK-T3000FC/WWG
  • Temperature Module, Wireless Temperature Monitoring, K Thermocouple, -328 Degrees to 2501 Degrees Temp. Range...More

Battery Pack
IFlex AC Current Module,47 to 400 Hz,LCD
  • IFlex AC Current Module, 47 to 400 Hz, LCDIFlex AC Current Module,47 to 400 Hz,LCD
  • Item # 31FN16
  • Mfr. Model # FLK-A3001FC/WWG
  • Wireless Clamp Meter Module, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Jaw Capacity 10 In.,...More

Battery Charger
Smart Battery Pack
  • Smart Battery PackSmart Battery Pack
  • Item # 4JNW6
  • Mfr. Model # Fluke-TI-SBP3
  • Smart Battery Pack, For Use With FLUKE Ti32, Ti29, Ti27, Ti125, Ti110, Ti100, TiR32, TiR29, TiR27, TiR125 and...More

HARD-SHELL CARRYING CASE
  • HARD-SHELL CARRYING CASEHARD-SHELL CARRYING CASE
  • Item # 6WZR8
  • Mfr. Model # C290/WWG
  • Storage Carrying Case, For Use With FLUKE-190-204 & FLUKE-190-104 Series Scopemeter Test Tools, Manufacturers...More

Magnetic Mount for Sensor
  • Magnetic Mount for SensorMagnetic Mount for Sensor
  • Item # 5TDG5
  • Mfr. Model # 810SMM
  • Magnetic Mount for Sensor, 48 lb Pull Force, For Use With Fluke 810 Vibration Tester & 810S Vibration Tester...More

Test Lead Kit,48 In. L,20A,5kVAC
  • FLUKE
  • Test Lead Kit, 48 In. L, 20A, 5kVACTest Lead Kit
  • Item # 4XKV2
  • Mfr. Model # TL1550B
  • Test Lead Kit, For Use With Fluke Mfr. No. FLUKE-1550B, Lead Length 48 In., Safety Rating CAT II 1000V, CAT...More

Process Test Lead Kit
  • Process Test Lead KitProcess Test Lead Kit
  • Item # 11A113
  • Mfr. Model # FLUKE-700TLK/WWG
  • Process Test Lead Kit, For Use With Fluke-753 and Fluke-754, Fluke 743, 744 and 72X family, Features Unique...More

DC Voltage Module,3mV to 1000VAC
  • DC Voltage Module, 3mV to 1000VACDC Voltage Module,3mV to 1000VAC
  • Item # 31FN25
  • Mfr. Model # FLK-V3001FC/WWG
  • DC Voltage Module, Voltage Range 3mV to 1000VAC, Indication LCD, Audible Alert No, Battery Type AA, Safety...More

Pitot Tube for 922Air Flow Meter,12 In L
Multimeter Software/Cable
  • FLUKE
  • Multimeter Software/CableSoftware
  • Item # 1BE28
  • Mfr. Model # FVF-Basic
  • Software, For Use With Mfr. No. FLUKE-789, Fluke-789-NIST, FLUKE-1550B, 189-NIST, 189-NIST, Features Records...More

Pressure Calibrator Trap
Oscilloscope Voltage Probe Set,Grey
  • Oscilloscope Voltage Probe Set, GreyOscilloscope Voltage Probe Set,Grey
  • Item # 6WZR5
  • Mfr. Model # VPS410-G/WWG
  • Oscilloscope Voltage Probe Set, Bandwidth (MHz) 300 MHz, Probe Ratio 10:1, Cable Length (Meters) 1.2,...More

Voltage Probe,500 MHz,1000V,Red
  • Voltage Probe, 500 MHz, 1000V, RedVoltage Probe,500 MHz,1000V,Red
  • Item # 42X231
  • Mfr. Model # VPS410-II-R
  • Voltage Probe, Bandwidth (MHz) 500, Probe Ratio 10:1, Cable Length (Meters) 1.2, Input Impedance (Ohms) 10M,...More

Quick Disconnect Cable,7 ft.
Spare Battery For 753/754
Extension Cable,50 Ft.
Extension Cable,25 Ft.
Access Cover,Blank Acess
CNX Wireless iFlex AC Current Module
  • CNX Wireless iFlex AC Current ModuleCNX Wireless iFlex AC Current Module
  • Item # 36M796
  • Mfr. Model # FLK-CNX I3000/WWG
  • Wireless iFlex AC Current Module, Measurement Range 0.5 to 2500A AC, For Use With 3000 Multimeter, Features...More

Voltage Probe,500 MHz,1000V,Blue
  • Voltage Probe, 500 MHz, 1000V, BlueVoltage Probe,500 MHz,1000V,Blue
  • Item # 42X233
  • Mfr. Model # VPS410-II-B
  • Voltage Probe, Bandwidth (MHz) 500, Probe Ratio 10:1, Cable Length (Meters) 1.2, Input Impedance (Ohms) 10M,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More