Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Test Instruments

18 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    Test Lead Kit,39-3/8 In. L
    • FLUKE
    • Test Lead Kit, 39-3/8 In. LTest Lead Kit
    • Item # 5XV76
    • Mfr. Model # Fluke-TL80A
    • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Lead Length 39-3/8 In., Safety Rating CAT III...More

    Infrared Thermometer,1in. @ 8in. Focus
    • FLUKE
    • Infrared Thermometer, 1in. @ 8in. FocusInfrared Thermometer,1in. @ 8in. Focus
    • Item # 20AZ68
    • Mfr. Model # FLUKE-59 MAX/WWG
    • Infrared Thermometer, Temp. Range (F) -22 Degrees to 662 Degrees , Temp. Range (C) -30 Degrees to 350 Degrees...More

    FC Connctr,For Fluke Digital Multimeters
    Battery Charger/Eliminator  For 753/754
    Voltage Tester,600VAC,600VDC
    • FLUKE
    • Voltage Tester, 600VAC, 600VDCVoltage Tester,600VAC,600VDC
    • Item # 1CWL3
    • Mfr. Model # T+/WWG
    • Voltage Tester, AC Voltage Range 12 to 600, DC Voltage Range 12 to 600, Resistance 9.99K Ohms, Safety Rating...More

    Insulation Piercing Test Clips,5A,4 In.
    • FLUKE
    • Insulation Piercing Test Clips, 5A, 4 In.Insulation Piercing Test Clips
    • Item # 4XKU4
    • Mfr. Model # TP81
    • Insulation Piercing Test Clips, Plug and Connector Description Banana Jack, Color Red, Black, Yellow, Length...More

    Tool Box,10 In H,6-4/5 In W,13 In D
    • FLUKE
    • Tool Box, 10 In H, 6-4/5 In W, 13 In DTool Box,10 In H,6-4/5 In W,13 In D
    • Item # 4CB79
    • Mfr. Model # Fluke-C1600
    • Tool Box, Material Plastic, Overall Height 10 In., Overall Width 6-7/8 In., Overall Depth 13 In., Color...More

    Banana Test Lead Kit,CAT III 1000V,10A
    • FLUKE
    • Banana Test Lead Kit, CAT III 1000V, 10ABanana Test Lead Kit
    • Item # 4CB70
    • Mfr. Model # Fluke-L211
    • Banana Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Safety Rating CAT III 1000V, Max. Amps...More

    Carrying Case,4-1/2x9-1/3,Gray
    • FLUKE
    • Carrying Case, 4-1/2x9-1/3, GrayCarrying Case
    • Item # 5U830
    • Mfr. Model # C800
    • Carrying Case, Material Polypropylene, Overall Height 4-1/2 In., Overall Width 9-1/3 In., Color Gray,...More

    Sun Visor
    • FLUKE
    • Sun VisorSun Visor
    • Item # 30ZY65
    • Mfr. Model # FLK-TI-VISOR3/WWG
    • Sun Visor, For Use With Mfr. No. FLK-TI400, FLK-TI300, FLK-TI200, Features Enhances Screen Visibility

    Head Set,For Mfr. No. TiX560,TiX520
    Earth Stake
    • FLUKE
    • Earth StakeEarth Stake
    • Item # 30JZ62
    • Mfr. Model # EARTH STAKE
    • Earth Stake, For Use With Mfr. No. Fluke-1623-2, Fluke-1625-2, Manufacturers Warranty Length 1 yr.

    Cable Reel Accessory
    • FLUKE
    • Cable Reel AccessoryCable Reel Accessory
    • Item # 30JZ64
    • Mfr. Model # CABLE REEL 25M GR
    • Cable Reel Accessory, For Use With Mfr. No. Fluke-1623-2, Fluke-1625-2, Includes 25m Green Cable,...More

    Cable Reel Accessory
    • FLUKE
    • Cable Reel AccessoryCable Reel Accessory
    • Item # 30JZ63
    • Mfr. Model # CABLE REEL 25M BL
    • Cable Reel Accessory, For Use With Mfr. No. Fluke-1623-2, Fluke-1625-2, Includes 25m Blue Cable,...More

    Results per page: 16 | 32 | 48