Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Test Instruments

8 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Vibration Sensor Mounting Pads,10Pk
    Soft Carrying Case,2 In H,8 In D,Black
    • FLUKE
    • Soft Carrying Case, 2 In H, 8 In D, BlackSoft Carrying Case
    • Item # 3MU93
    • Mfr. Model # Fluke-C23
    • Soft Carrying Case, Material Vinyl, Overall Height 2 In., Overall Width 4 In., Overall Depth 8 In., Color...More

    Test Leads,60 In. L,Black/Red
    • FLUKE
    • Test Leads, 60 In. L, Black/RedTest Leads
    • Item # 4XKU5
    • Mfr. Model # TL76
    • Test Leads, Length 60 In., Color Red/Black, Wire Insulation Silicone, Safety Rating CAT III 1000V, CAT IV...More

    Immersion Temp Probe,-40 to 500 Deg F
    • FLUKE
    • Immersion Temp Probe, -40 to 500 Deg FImmersion Temperature Probe
    • Item # 4YV56
    • Mfr. Model # 80PJ-1
    • Immersion Temperature Probe, Air or Surface, J Thermocouple, -40 Degrees to 500 Degrees Temp. Range (F),...More

    Ethernet Interface Cable
    • FLUKE
    • Ethernet Interface CableEthernet Interface Cable
    • Item # 1CXJ6
    • Mfr. Model # 884X-ETH
    • Ethernet Interface Cable, For Use With Mfr. No. Fluke-8845A 120V, 25CD106096, Fluke-8846A 120V,...More

    Micro Hook Test Leads,36 In. L,Black/Red
    • FLUKE
    • Micro Hook Test Leads, 36 In. L, Black/RedMicro Hook Test Leads,36 In. L,Black/Red
    • Item # 4XKX3
    • Mfr. Model # TL960/WWG
    • Micro Hook Test Leads, Length 36 In., Color Red/Black, Wire Insulation PVC, Max. Amps 15, Max. Voltage...More

    Probe Tips,3-8/9 or 1-1/3 In. L,600VDC
    • FLUKE
    • Probe Tips, 3-8/9 or 1-1/3 In. L, 600VDCProbe Tips,3-8/9 or 1-1/3 In. L,600VDC
    • Item # 4XKX9
    • Mfr. Model # TP912
    • Probe Tips, Plug and Connector Description Banana Jack, Color Nickel and Gold Plated, Length 3-8/9 or 1-1/3...More

    Results per page: 16 | 32 | 48