Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Test Instruments

21 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Sound Level Meter
    • EXTECH
    • Sound Level MeterSound Level Meter
    • Item # 4XX69
    • Mfr. Model # 407703A
    • Analog Sound Level Meter, 54 to 126 dB Range, A and C Frequency Weighting, Accuracy +/-2 dB, Display Analog,...More

    Meter,Moisture
    Thermocouple Thermometer,3 Input,Type K
    • EXTECH
    • Thermocouple Thermometer, 3 Input, Type KThermocouple Thermometer
    • Item # 4TXH8
    • Mfr. Model # HD200
    • Thermocouple Thermometer, Thermocouple Type Type K, Number of Inputs 3, Probe Connector Mini-Type, Temp....More

    Thermal Imaging Kit
    • EXTECH
    • Thermal Imaging KitThermal Imaging Kit
    • Item # 4TXJ2
    • Mfr. Model # MO280-RK-I7
    • Thermal Imaging Kit, Includes Mfr. No. FLIR i7 Compact IR Camera, QuickReport(R) Image Analysis Software,...More

    Water Restoration Kit
    • EXTECH
    • Water Restoration KitWater Restoration Kit
    • Item # 4TXJ3
    • Mfr. Model # MO290-RK1-I7
    • Water Restoration Kit, Includes Mfr. No. FLIR i7 Compact IR Camera, QuickReport(R) Image Analysis Software,...More

    Voltage Detector,6 to 1000VAC
    • EXTECH
    • Voltage Detector, 6 to 1000VACVoltage Detector
    • Item # 3EMK5
    • Mfr. Model # DV50
    • Voltage Detector, Voltage Range 6 to 1000VAC, Indication Audible and Visual, Audible Alert Yes, Battery Type...More

    Power Meter Kit,600kW,1000A
    • EXTECH
    • Power Meter Kit, 600kW, 1000APower Meter Kit,600kW,1000A
    • Item # 4FB76
    • Mfr. Model # 382068
    • Clamp-On Power Meter Kit, Max. Watts 600kW, Max. VA 600kVA, Power Accuracy +/-2 Percent Rdg + 5 Digits, Max....More

    True RMS Power Clamp Meter,600kW,1000A
    • EXTECH
    • True RMS Power Clamp Meter, 600kW, 1000ATrue RMS Power Clamp Meter,600kW,1000A
    • Item # 8FCL9
    • Mfr. Model # 380976
    • Clamp-On Power Meter Kit, Max. Watts 600kW, Max. VA 600kVA, Power Accuracy +/-5 Percent +20 Digits, Max. AC...More

    Light Meter Adapter
    • EXTECH
    • Light Meter AdapterLight Meter Adapter
    • Item # 1M948
    • Mfr. Model # 401021
    • Light Meter Adapter, Measurement Range 0 to 5000 ft. Candles, Features A Low Cost Alternative to a Full Size...More

    Battery Charger,PK2
    • EXTECH
    • Battery Charger, PK2Battery Charger,PK2
    • Item # 4FB68
    • Mfr. Model # 422377
    • Battery Charger, For Use With EXTECH 42580 Data Logging/Printing IR Thermometer, Features Paper Width 1-1/2...More

    Relay Module,Spst
    • EXTECH
    • Relay Module, SpstRelay Module,Spst
    • Item # 4GE81
    • Mfr. Model # SL123
    • Relay Module, For Use With 4GE80 And 4GE79, SPST Contacts Rated 2.5A @120/240 VAC, Function Activate Warning...More

    Tweezer Style Component Tester
    • EXTECH
    • Tweezer Style Component TesterTweezer Style Component Tester
    • Item # 2EUF5
    • Mfr. Model # RC100
    • Tweezer Style Component Tester, Capacitance Range To 200 uF, Capacitance Accuracy +/-3%, Resistance Range To...More

    Electrical Test Kit
    • EXTECH
    • Electrical Test KitElectrical Test Kit
    • Item # 5UET1
    • Mfr. Model # MN16A-KIT
    • Electrical Test Kit, Includes Mfr. No. MN16A Compact Autoranging Digital Multimeter with 11 Functions, DV20...More

    Temp/Humdty Meter,10 to 90% Rel Hum Rnge
    • EXTECH
    • Temp/Humdty Meter, 10 to 90% Rel Hum RngeTemperature Humidity Meter
    • Item # 4ZG12
    • Mfr. Model # 445582
    • Temperature Humidity Meter, Pen, 10 to 90 Percent Relative Humidity Range, +/-5 Percent Humidity Accuracy, 14...More

    Module,Datalogging,32K RAM,36 In Cable
    Remote Probe, For Use With 1VXR9
    Digital Thermometer,-58 to 158 Degree F
    • EXTECH
    • Digital Thermometer, -58 to 158 Degree FDigital Thermometer
    • Item # 1M952
    • Mfr. Model # 401012
    • Digital Thermometer, Indoor/Outdoor, Wall or Desk, -58 Degrees to 158 Degrees Temp. Range (F), Digit Size...More

    Anemometer with Humidity,0.3 to 35 mps
    • EXTECH
    • Anemometer with Humidity, 0.3 to 35 mpsAnemometer
    • Item # 3MPE5
    • Mfr. Model # 451181
    • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More