Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

15 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Data Logger,Temperature,-40 to 158 F,USB
    • EXTECH
    • Data Logger, Temperature, -40 to 158 F, USBData Logger
    • Item # 2LVT3
    • Mfr. Model # TH10
    • Data Logger, Temperature, Temp. Range (F) -40 Degrees to 158 Degrees , Accuracy +/-1 Degrees F, Battery Life...More

    Electrical Test Kit
    • EXTECH
    • Electrical Test KitElectrical Test Kit
    • Item # 5UET0
    • Mfr. Model # MN24-KIT
    • Electrical Test Kit, Includes Mfr. No. MN24 Manual Ranging CAT II-600V MiniTec(R) MultiMeter with 7 Functions...More

    Clamp Meter,LCD
    • EXTECH
    • Clamp Meter, LCDClamp Meter
    • Item # 9CW54
    • Mfr. Model # MA200
    • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 400, Max. AC Volts 600, Max. DC Volts 600,...More

    Penetration Probe,-50 to 1000 Deg F
    • EXTECH
    • Penetration Probe, -50 to 1000 Deg FPenetration Probe,-50 to 1000 Deg F
    • Item # 19L867
    • Mfr. Model # TP882
    • Penetration Temperature Probe, Air or Liquids, K Thermocouple, -50 Degrees to 1000 Degrees Temp. Range (F),...More

    Pipe Clamp Temp Probe,-4 to 200 Deg F
    • EXTECH
    • Pipe Clamp Temp Probe, -4 to 200 Deg FPipe Clamp Temperature Probe
    • Item # 2ENF4
    • Mfr. Model # TP200
    • Pipe Clamp Temperature Probe, Pipes, 1/4 to 1-1/2 In. Dia., K Thermocouple, -4 Degrees to 200 Degrees Temp....More

    Proximity Sensor
    • EXTECH
    • Proximity SensorProximity Sensor
    • Item # 5AY33
    • Mfr. Model # 461955
    • Proximity Sensor, 5 to 36,000 RPMMax. Sensing Distance 0.1 In. , Temp. Range 32 To 122, Material PlasticFor...More

    Voltage Detector,6-1/4 In. L
    • EXTECH
    • Voltage Detector, 6-1/4 In. LVoltage Detector
    • Item # 2LVT2
    • Mfr. Model # DV40
    • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Visual, Battery Type LR44, Safety Rating CAT III...More

    Extension Probe,1M
    • EXTECH
    • Extension Probe, 1MExtension Probe,1M
    • Item # 15E585
    • Mfr. Model # EXT-1
    • Telescoping Extension Handle, Extends from 1.6ft to 4ft, For Use With Model MO270 Moisture Meter or any...More

    Test Lead Kit
    • Test Lead KitTest Lead Kit
    • Item # 8MYW5
    • Mfr. Model # TL810
    • Test Lead Kit, For Use With Multimeters, Lead Length 40 In., Safety Rating CAT III 1000V, Voltage Rating...More

    AC Flexible Current Probe,200A
    • EXTECH
    • AC Flexible Current Probe, 200AAC Flexible Current Probe
    • Item # 15E575
    • Mfr. Model # CA200
    • AC Flexible Current Probe, Amps AC 200A, AC Frequency Response 50/60 Hz, Jaw Capacity 0.62 In. (16mm), Max....More

    Force Gauge Extention Rod
    RTD Temperature Probe,for Mfr. No.EN100
    • EXTECH
    • RTD Temperature Probe, for Mfr. No.EN100RTD Temperature Probe,for Mfr. No.EN100
    • Item # 40JZ74
    • Mfr. Model # EN100-TP
    • RTD Temperature Probe, Temperature Measurement , RTD, 14 Degrees to 158 Degrees Temp. Range (F), Probe...More

    Current Detector,7-3/4 In. L
    • EXTECH
    • Current Detector, 7-3/4 In. LCurrent Detector
    • Item # 3NZF8
    • Mfr. Model # DA50
    • Current Detector, Current Range 200mA to 1000 AAC, Indication Audible and Visual, Audible Alert Yes, Battery...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More