Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Indoor Digital Hygrometer,14 to 140 F
  • EXTECH
  • Indoor Digital Hygrometer, 14 to 140 F Digital Hygrometer
  • Item # 4PC65
  • Mfr. Model # 445703
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), -10 Degrees to...More

  • Category : Wall and Desk Hygrometers
Digital Pocket Thermometer,4-1/2 In. L
  • EXTECH
  • Digital Pocket Thermometer, 4-1/2 In. L Digital Pocket Thermometer
  • Item # 5WG21
  • Mfr. Model # 39272
  • Digital Pocket Thermometer, Temp. Range (F) -58 to 572 Degrees F, Temp. Range (C) -50 to 300 Degrees C, Stem...More

  • Category : Pocket Thermometers
Bead Wire Temp Probe,-58 to 1000 Deg F
  • EXTECH
  • Bead Wire Temp Probe, -58 to 1000 Deg F Bead Wire Temperature Probe
  • Item # 4FB75
  • Mfr. Model # TP875
  • Bead Wire Temperature Probe, Air or Surface, K Thermocouple, -58 Degrees to 1000 Degrees Temp. Range (F),...More

  • Category : Temperature Probes
Digital Multimeter, Compact Multimeter Style, 600 Max. AC V
  • EXTECH
  • Digital Multimeter, Compact Multimeter Style, 600 Max. AC Volts, 600 Digital Multimeter
  • Item # 5UER8
  • Mfr. Model # MN42
  • Digital Multimeter, Compact, Max. AC Volts 600, Max. DC Volts 600, Max. DC Amps 10, Max. Ohms 2 megohm, Basic...More

  • Category : Digital Multimeters
Current Detector,5-3/4 In. L
  • EXTECH
  • Current Detector, 5-3/4 In. L Current Detector
  • Item # 8EUV1
  • Mfr. Model # DA30
  • Current Detector, Voltage Range 200mA to 1000A, Current Range 200mA to 1000A AC, Indication Audible/Visual,...More

  • Category : Voltage Detectors
Adapter,AC,120V
Bead Wire Temperature Probe,196 in.L
  • EXTECH
  • Bead Wire Temperature Probe, 196 in.L Bead Wire Temperature Probe,196 in.L
  • Item # 40JZ53
  • Mfr. Model # TP873-5M
  • Bead Wire Temperature Probe, Temperature Measurement , K Thermocouple, -22 Degrees to 572 Degrees Temp. Range...More

  • Category : Temperature Probes
Corkscrew Stem Thermometer
  • EXTECH
  • Corkscrew Stem Thermometer Corkscrew Stem Thermometer
  • Item # 21YE15
  • Mfr. Model # TM40
  • Corkscrew Stem Thermometer, Features 4 In. Stainless Steel Probe, T-shaped, Corkscrew Tip, Temp. Range (F)...More

  • Category : Wireless Thermometers/Humidity Meters
Carrying Case,11 In H,2-1/2 In D,Black
  • EXTECH
  • Carrying Case, 11 In H, 2-1/2 In D, Black Carrying Case
  • Item # 3VYT5
  • Mfr. Model # 140001
  • Carrying Case, Material Plastic, Overall Height 11 In., Overall Width 7-3/4 In., Overall Depth 2-1/2 In.,...More

  • Category : Test Instrument Carrying Cases
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More