Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Test Instruments

13 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Digital Pocket Thermometer,Waterproof
    • EXTECH
    • Digital Pocket Thermometer, WaterproofDigital Pocket Thermometer
    • Item # 21EP01
    • Mfr. Model # 39240
    • Digital Pocket Thermometer, Temp. Range (F) -40 to 392 Degrees , Temp. Range (C) -40 to 200 Degrees , Stem...More

    Digital Stopwatch,Backlit LCD
    • EXTECH
    • Digital Stopwatch, Backlit LCDDigital Stopwatch,Backlit LCD
    • Item # 2ENF5
    • Mfr. Model # 365515
    • Digital Stopwatch, Count up to 23 hr., 59 min., 59 sec. Timing Range, Accuracy +/- 3 Seconds per Day, Backlit...More

    Digital Multimeter,600V,20 MOhms
    • EXTECH
    • Digital Multimeter, 600V, 20 MOhmsDigital Multimeter
    • Item # 3LXX9
    • Mfr. Model # MN35
    • Digital Multimeter, Compact, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Max....More

    Immersion Temp Probe,-4 to 158 Deg F
    • EXTECH
    • Immersion Temp Probe, -4 to 158 Deg FImmersion Temperature Probe
    • Item # 4GE44
    • Mfr. Model # TP890
    • Immersion Temperature Probe, Air or Surface, -4 Degrees to 158 Degrees Temp. Range (F), -20 Degrees to 70...More

    Digital Hygrometer,Indoor,LCD
    • EXTECH
    • Digital Hygrometer, Indoor, LCDDigital Hygrometer,Indoor,LCD
    • Item # 30ZU96
    • Mfr. Model # RHM15
    • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), 10 Percent to...More

    Carrying Case,7-7/8x5-5/16x1-5/8,Black
    • EXTECH
    • Carrying Case, 7-7/8x5-5/16x1-5/8, BlackCarrying Case
    • Item # 3LYR5
    • Mfr. Model # 409996
    • Carrying Case, Material Vinyl, Overall Height 7-7/8 In., Overall Width 5-5/16 In., Overall Depth 1-5/8 In.,...More

    Alligator Clips,4 In. L,16A,1000VDC
    • EXTECH
    • Alligator Clips, 4 In. L, 16A, 1000VDCAlligator Clips,4 In. L,16A,1000VDC
    • Item # 9XD25
    • Mfr. Model # TL709
    • Alligator Clips, Color Black, Red, Length 4 In., Safety Rating CAT III 1000V, Standards CE, Max. Amps 16,...More

    Moisture Meter Replacement Pins,PK50
    Jaw Test Probes,6 In. L,10A
    • EXTECH
    • Jaw Test Probes, 6 In. L, 10AJaw Test Probes,6 In. L,10A
    • Item # 9XD26
    • Mfr. Model # TL740
    • Jaw Test Probes, Color Black, Red, Length 6 In., Safety Rating CAT III 1000V, Standards CE, Max. Amps 10,...More

    Adapter,220 Vac
    Hook Test Probes,6 In. L,5A
    • EXTECH
    • Hook Test Probes, 6 In. L, 5AHook Test Probes,6 In. L,5A
    • Item # 9XDT1
    • Mfr. Model # TL748
    • Hook Test Probes, Color Black, Red, Length 6 In., Safety Rating CAT IV 600V, CAT III 1000V, Standards CE,...More

    PincerTest Probes,6 In. L,4A
    • EXTECH
    • PincerTest Probes, 6 In. L, 4APincerTest Probes,6 In. L,4A
    • Item # 9XGW0
    • Mfr. Model # TL742
    • Pincer Test Probes, Color Black, Red, Length 6 In., Safety Rating CAT IV 600V, CAT III 1000V, Standards CE,...More

    Replacement Pins,For 1VXR9,PK50
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More