Skip Content

Filter Results By

Price
Shop By
Ratings

Test Instruments

353 Results Found that Include 645 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Digital Stopwatch,Water Resistant
  • EXTECH
  • Digital Stopwatch, Water ResistantDigital Stopwatch,Water Resistant
  • Item # 4TM11
  • Mfr. Model # 365510
  • Digital Stopwatch, Count up to 23 hr., 59 min., 59 sec. Timing Range, Accuracy +/- 3 Seconds per Day,...More

Digital Stopwatch,Relative Humidity
  • EXTECH
  • Digital Stopwatch, Relative HumidityDigital Stopwatch,Relative Humidity
  • Item # 4FB70
  • Mfr. Model # HW30
  • Digital Stopwatch, Count up to 9 hr., 59 min., 59 sec. Timing Range, Accuracy +/-5 Seconds per Day, 2-line...More

Circuit Breaker Finder,120VAC,Enrgzd Lns
  • EXTECH
  • Circuit Breaker Finder, 120VAC, Enrgzd LnsCircuit Breaker Finder,120VAC,Enrgzd Lns
  • Item # 1TZP4
  • Mfr. Model # CB10
  • Circuit Breaker Finder, Voltage Range 120VAC, For Use On Energized Lines, Audible Indicator Yes, Display LED,...More

Separator,AC Line
  • EXTECH
  • Separator, AC LineSeparator,AC Line
  • Item # 3ZH94
  • Mfr. Model # 480172
  • AC Line Splitter, Max. Input Current 15A, Max. Output Current 15A, Max. AC Voltage 120V, Function Separates...More

Heat Stress Monitor,32 to 122 Degrees F
  • EXTECH
  • Heat Stress Monitor, 32 to 122 Degrees FHeat Stress Monitor,32 to 122 Degrees F
  • Item # 2LVT5
  • Mfr. Model # HT30
  • Heat Stress Monitor, 0 Percent to 100 Percent Relative Humidity Range, 32 Degrees to 122 Degrees Temp. Range...More

Dual Range AC Voltage Detector
  • EXTECH
  • Dual Range AC Voltage DetectorDual Range AC Voltage Detector
  • Item # 3EMK6
  • Mfr. Model # DV25
  • Dual Range AC Voltage Detector, Voltage Range 24 to 1000VAC, 100 to 1000VAC, Indication Audible and Visual,...More

Light Meter,0 To 40K Fc,0 To 400K Lux
  • EXTECH
  • Light Meter, 0 To 40K Fc, 0 To 400K LuxLight Meter,0 To 40K Fc,0 To 400K Lux
  • Item # 1AEV6
  • Mfr. Model # LT300
  • Light Meter, Measuring Range 0 to 40,000 FC; 0 to 400,000 Lux, Resolution 0.01 FC or 0.01 Lux, Accuracy +/-5...More

AC Voltage/Current Datalogger
  • EXTECH
  • AC Voltage/Current DataloggerAC Voltage/Current Datalogger
  • Item # 5LUT6
  • Mfr. Model # DL150
  • AC Voltage/Current Datalogger, Voltage Range 10 to 600V AC, 1 Voltage Channels, Current Range 10 to 200A AC,...More

Mini IR Therm,-4to630 F,1 In@8 In Focus
  • EXTECH
  • Mini IR Therm, -4to630 F, 1 In@8 In FocusMini IR Therm,-4to630 F,1 In@8 In Focus
  • Item # 6XFV4
  • Mfr. Model # IR400
  • Mini Infrared Thermometer, Temp. Range (F) -4 Degrees to 630 Degrees F, Temp. Range (C) -20 Degrees to 332...More

Digital Sound Level Meter,40 to 130 dB
  • EXTECH
  • Digital Sound Level Meter, 40 to 130 dBDigital Sound Level Meter,40 to 130 dB
  • Item # 1LYP4
  • Mfr. Model # 407730
  • Digital Sound Level Meter, 40 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-2 dB, Resolution 0.1...More

InsulationTester/Megohmmtr,250,500,1000V
  • EXTECH
  • InsulationTester/Megohmmtr, 250,500,1000VInsulationTester/Megohmmtr,250,500,1000V
  • Item # 1YB52
  • Mfr. Model # 380260
  • Insulation Tester/Megohmmeter, Output Test Voltage 250V, 500V,1000V, Insulation Resistance Range 200M Ohms,...More

Digital Moisture Meter With Bargraph
  • EXTECH
  • Digital Moisture Meter With BargraphDigital Moisture Meter With Bargraph
  • Item # 1UKE2
  • Mfr. Model # MO210
  • Digital Pin Moisture Meter, Digital LCD readout and analog bargraph, built-in battery check and measurement...More

LED Light Meter
Temperature Calibrator,to2498 Degrees F
  • EXTECH
  • Temperature Calibrator, to2498 Degrees FTemperature Calibrator,to2498 Degrees F
  • Item # 1M930
  • Mfr. Model # 433201
  • Handheld Temperature Calibrator, Measurement Functions Temperature and Voltage, Thermocouple Type J, K, T, C,...More

Sound Level Meter
  • EXTECH
  • Sound Level MeterSound Level Meter
  • Item # 4XX69
  • Mfr. Model # 407703A
  • Analog Sound Level Meter, 54 to 126 dB Range, A and C Frequency Weighting, Accuracy +/-2 dB, Display Analog,...More

Environmental Meter,80 to 5910 fpm,LCD
  • EXTECH
  • Environmental Meter, 80 to 5910 fpm, LCDEnvironmental Meter,80 to 5910 fpm,LCD
  • Item # 36FW24
  • Mfr. Model # 45170CM
  • Environmental Meter, Hot Wire and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

Microwave Leakage Detector,2dB,LCD
  • EXTECH
  • Microwave Leakage Detector, 2dB, LCDMicrowave Leakage Detector,2dB,LCD
  • Item # 30ZU95
  • Mfr. Model # EMF300
  • Microwave Leakage Detector, 0 to 1.999mW/cm2, Accuracy 2dB, Frequency Range (Hz) 30 MHz to 3 GHz, Peak Hold...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More