Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

60 Results Found that Include 69 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Pocket Thermometer,LCD,5 In L
  • TAYLOR
  • Digital Pocket Thermometer, LCD, 5 In L Digital Pocket Thermometer
  • Item # 4LY14
  • Mfr. Model # 9842
  • Digital Pocket Thermometer, Temp. Range (F) -40 to 450 Degrees F, Temp. Range (C) -40 to 230 Degrees C, Stem...More

  • Category : Pocket Thermometers
Vacuum Gauge, Test Gauge Type, 30" Hg Vac to 0,&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Vacuum Gauge, Test Gauge Type, 30" Hg Vac to 0, 100 kPa Vac to 0 Range, 2" Dial Size Vacuum Gauge
  • Item # 4FLT5
  • Mfr. Model # 4FLT5
  • Vacuum Gauge, Test, 2 In., 30 In. Hg Vac to 0, 100 kPa Vac to 0, Connection Size 1/4 In. NPT, Connection...More

  • Category : Pressure and Vacuum Gauges
Digital Timer, General Purpose
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pressure Gauge Pressure Gauge
  • Multiple product options available

    Multiple product options available

  • Category : Pressure and Vacuum Gauges
Tachometer,10 to 99,999 rpm
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tachometer, 10 to 99,999 rpm Tachometer,10 to 99,999 rpm
  • Item # 5URH0
  • Mfr. Model # 5URH0
  • Tachometer, Noncontact, Noncontact RPM Range 10 to 99,999, RPM Accuracy +/-0.04 Percent +/-2 Digits, Working...More

  • Category : Tachometers
Alarm Timer,3/4 In. LCD
Voltage Detector,90 to 1000VAC,PK5
  • FLUKE
  • Voltage Detector, 90 to 1000VAC, PK5 Voltage Detector
  • Item # 2KU27
  • Mfr. Model # FLK-1AC-II-5PK
  • Voltage Detector, Voltage Range 90 to 1000VAC, Indication Audible/Visual, Audible Alert Yes, Battery Type...More

  • Category : Voltage Detectors
Continuity Tester
  • TM

    Grainger Choice

  • Continuity Tester Continuity Testers
  • Item # 1EKN7
  • Mfr. Model # 1EKN7
  • Continuity Tester, Length 7 In., Function Checks Continuity with Power Off, Features Bulb Display, 1 yr....More

  • Category : Continuity Testers
Chart Recorder Pens,Red,Pk6
Receptacle Tester with GFCI
Boiler Gauge,Round,0-75 PSI,60 to 260 F
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Boiler Gauge, Round, 0-75 PSI, 60 to 260 F Boiler Gauge,Round,0-75 PSI,60 to 260 F
  • Item # 4CFC3
  • Mfr. Model # 4CFC3
  • Boiler Gauge, Case Round, Dial Size 2 1/2 In, Connection Location Back, Connection Size 1/4 In NPT, Pressure...More

  • Category : Boiler Gauges
Circuit Breaker Finder,120VAC,Enrgzd Lns
Indoor Digital Hygrometer,14 to 140 F
  • GENERAL
  • Indoor Digital Hygrometer, 14 to 140 F Indoor Digital Hygrometer,14 to 140 F
  • Item # 3LPF7
  • Mfr. Model # LCR318
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), 10 to 99...More

  • Category : Wall and Desk Hygrometers
BANANA PLUG PATCH CORD, STACKABLE, BLACK
  • POMONA
  • BANANA PLUG PATCH CORD, STACKABLE, BLACK BANANA PLUG PATCH CORD, STACKABLE, BLACK
  • Item # 13X138
  • Mfr. Model # B-24-0
  • Banana Plug Patch Cord, Connector Type Banana Plug, Banana Jack, Adapter Type Banana Plug, Banana Jack,...More

  • Category : Patch Cords
IR Therm,-27 to 428F,1 In @ 1 In Focus
  • TRACEABLE
  • IR Therm, -27 to 428F, 1 In @ 1 In Focus IR Therm,-27 to 428F,1 In @ 1 In Focus
  • Item # 9R169
  • Mfr. Model # 4480
  • Infrared Thermometer, Temp. Range (F) -27 Degrees to 428 Degrees F, Temp. Range (C) -33 Degrees to 220...More

  • Category : Infrared Thermometers
Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • EXTECH
  • Wire Tracer, 100 to 1000VAC, Enrgzd Lns Wire Tracer,100 to 1000VAC,Enrgzd Lns
  • Item # 3EMK4
  • Mfr. Model # RT30
  • Circuit Tracer Kit, Voltage Range 100 to 1000VAC, For Use On Energized Lines, Receiver to Transmitter...More

  • Category : Circuit Tracers
ATP Surface Test Swab,PK100
Digital Panel Mount,NTC,-40 to 120
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Digital Panel Mount, NTC, -40 to 120 Digital Panel Mount Thermometer
  • Item # 1EPF4
  • Mfr. Model # 1EPF4
  • Digital Panel Mount Thermometer, Sensor Type NTC Thermistor, -40 Degrees to 120 Degrees Temp. Range (F), -40...More

  • Category : Digital Panel Mount Thermometers
Battery Operated Megohmmeter,1000VDC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Battery Operated Megohmmeter, 1000VDC Battery Operated Megohmmeter,1000VDC
  • Item # 5URG2
  • Mfr. Model # 5URG2
  • Battery Operated Megohmmeter, Output Test Voltage 100/250/500/1000VDC, Insulation Resistance Range 0.1M to 10...More

  • Category : Megohmmeters
  • TM

    Grainger Choice

  • Anemometer Anemometer
  • Multiple product options available

    Multiple product options available

  • Category : Air Velocity Meters and Anemometers
Digital Thermo Hygrometer,Pocket
  • UEI TEST INSTRUMENTS
  • Digital Thermo Hygrometer, Pocket Digital Thermo Hygrometer,Pocket
  • Item # 21DD33
  • Mfr. Model # DTH10
  • Digital Thermo Hygrometer, Pocket, 5 Percent to 95 Percent Relative Humidity Range, +/- 5 Percent Humidity...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Anemometer,80 to 5906 fpm
  • EXTECH
  • Anemometer, 80 to 5906 fpm Anemometer
  • Item # 1PKZ4
  • Mfr. Model # AN100
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM)...More

  • Category : Air Velocity Meters and Anemometers
Video Borescope,2.7 In,108 In Shaft
  • MILWAUKEE
  • Video Borescope, 2.7 In, 108 In Shaft Inspection Camera
  • Item # 13G256
  • Mfr. Model # 2314-21
  • Video Borescope, Observation Depth 5cm, Monitor Size 2.7 In., Camera Size 9.0mm, Shaft Dia. 0.35 In., Power...More

  • Category : Borescopes
CO2,Humidity,Temp Datalogger,4000ppm CO2
  • EXTECH
  • CO2, Humidity, Temp Datalogger, 4000ppm CO2 CO2,Humidity,Temp Datalogger,4000ppm CO2
  • Item # 5WYW1
  • Mfr. Model # SD800
  • CO2/Humidity/Temp Datalogger, Carbon Dioxide Concentration 0 to 4000 ppm, Temp. Range 32 to 122 F (0 to 50...More

  • Category : Gas Analyzers
IR Therm,-58 to 1100F,1 In@12 In Focus
  • EXTECH
  • IR Therm, -58 to 1100F, 1 In@12 In Focus Infrared Thermometer
  • Item # 2TKR9
  • Mfr. Model # 42511
  • Infrared Thermometer, Temp. Range (F) -58 Degrees to 1100 Degrees F, Temp. Range (C) -50 Degrees to 600...More

  • Category : Infrared Thermometers
Test Lead Kit, For Use With Multimeters and Clamp On&#
  • FLUKE
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters Test Lead Kit
  • Item # 2JYX5
  • Mfr. Model # TLK287
  • Test Lead Kit, For Use With Multimeters and Clamp On Ammeters, Safety Rating CAT III 1000V, CAT II 300V, Max....More

  • Category : Test Lead Kits
Pinless Digital Moisture Meter
Power Analyzer/Logger,9.99MW,1200A
  • EXTECH
  • Power Analyzer/Logger, 9.99MW, 1200A Power Analyzer/Datalogger
  • Item # 4DKJ9
  • Mfr. Model # 382100
  • Power Analyzer/Datalogger, 3 Phase, 9.99MW Max. Watts, Kit Current Capability 1200A, 1200A Max. AC Amps, 4...More

  • Category : Power Meters and Analyzers
Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In Shaft Video Inspection System
  • Item # 9XA02
  • Mfr. Model # DCS300
  • Video Borescope, Observation Depth 4 In. to 8 ft., Monitor Size 3.5 In., Camera Size 12.0mm, Shaft Dia. 0.47...More

  • Category : Borescopes
Data Logger,Temperature and Humidity
  • EXTECH
  • Data Logger, Temperature and Humidity Data Logger
  • Item # 4FB63
  • Mfr. Model # 42270
  • Data Logger, Temperature and Humidity, Temp Range -40 to 185 F, Relative Humidity Range 0 to 100%, Accuracy...More

  • Category : Nonelectrical Properties Data Loggers
FC Connector
  • FLUKE
  • FC Connector FC Connector
  • Item # 32MX51
  • Mfr. Model # FLUKE-IR3000FC
  • FC Connector, For Use With Fluke Digital Multimeters, Features Wirelessly Transfers Data From The Fluke Tool...More

  • Category : Multimeter Accessories
Wireless Multizone Thermometer,14-158F
  • TAYLOR
  • Wireless Multizone Thermometer, 14-158F Wireless Multizone Thermometer
  • Item # 3NZL4
  • Mfr. Model # 1525
  • Wireless Multizone Thermometer, Features Reads up to 3 Remote Sensors, Stand or Wall Mount, and Low Battery...More

  • Category : Wireless Thermometers/Humidity Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More