Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Test Instruments

20 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    Pipe Clamp Temp Probe,-20 to 300 Deg F
    • FLUKE
    • Pipe Clamp Temp Probe, -20 to 300 Deg FPipe Clamp Temperature Probe
    • Item # 1W503
    • Mfr. Model # 80PK-8
    • Pipe Clamp Temperature Probe, Pipes, 1/4 to 1-3/8 In. Dia., K Thermocouple, -20 Degrees to 300 Degrees Temp....More

    Analog Panel Meter,AC Current,0-150 AC A
    • GRAINGER APPROVED
    • Analog Panel Meter, AC Current, 0-150 AC AAnalog Panel Meter,AC Current,0-150 AC A
    • Item # 12G395
    • Mfr. Model # 12G395
    • Analog Panel Meter, AC Current, Range 0 to 150 AC A, Size 3 1/2 In., Case Style Rish Vista, Accuracy 1.5...More

    Digital Panel Mount,NTC,-40 to 120
    • GRAINGER APPROVED
    • Digital Panel Mount, NTC, -40 to 120Digital Panel Mount Thermometer
    • Item # 1EPF3
    • Mfr. Model # 1EPF3
    • Digital Panel Mount Thermometer, Sensor Type NTC Thermistor, -40 Degrees to 120 Degrees Temp. Range (F), -40...More

    Data Logger,Temperature,-40 to 158 F,USB
    • EXTECH
    • Data Logger, Temperature, -40 to 158 F, USBData Logger
    • Item # 2LVT3
    • Mfr. Model # TH10
    • Data Logger, Temperature, Temp. Range (F) -40 Degrees to 158 Degrees , Accuracy +/-1 Degrees F, Battery Life...More

    Air Quality Carbon Dioxide Monitor
    • EXTECH
    • Air Quality Carbon Dioxide MonitorAir Quality Carbon Dioxide Monitor
    • Item # 21RV54
    • Mfr. Model # CO100
    • Air Quality CO2 Monitor, Indoor, Temp. Range (F) 14 to 140, Relative Humidity Range 0.1 to 99.9...More

    Communication Cable For Fluke 754 HART
    Optical Cable for USB
    • FLUKE
    • Optical Cable for USBOptical Cable for USB
    • Item # 4YE96
    • Mfr. Model # OC4USB
    • Interface Cable, For Use With Mfr. No. Fluke-434, FLUKE-433/003 Power Quality Analyzers, Features Optically...More

    IR Therm,14 to 482F,1in @ 43in Focus
    • FLUKE
    • IR Therm, 14 to 482F, 1in @ 43in FocusInfrared Thermometer
    • Item # 29TJ14
    • Mfr. Model # FLK-VT04/WWG
    • Infrared Thermometer, Temp. Range (F) 14 Degrees to 482 Degrees , Temp. Range (C) -10 Degrees to 250 Degrees...More

    Digital Clamp Meter,Dual Backlit
    • FLUKE
    • Digital Clamp Meter, Dual BacklitClamp Meter
    • Item # 4FFG4
    • Mfr. Model # FLUKE-772
    • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 99.9mA, Max. DC Amps 99.9mA, Max. AC Volts...More

    Gas Lamp Tester,Up To 500 AC/DC
    • GREENLEE
    • Gas Lamp Tester, Up To 500 AC/DCGas Lamp Tester,Up To 500 AC/DC
    • Item # 3T115
    • Mfr. Model # 5715
    • Gas Lamp Tester, Voltage Range Up To 500 AC/DC, Continuity Range Up To 300,000 Ohms, Includes Leather...More

    Energy Logger Kit,3 Phase,1000TW
    • FLUKE
    • Energy Logger Kit, 3 Phase, 1000TWEnergy Logger Kit,3 Phase,1000TW
    • Item # 29TJ21
    • Mfr. Model # FLUKE-1730/US/WWG
    • Energy Logger Kit, 3 Phase, 1000TW Max. Watts, Kit Current Capability 1500A, 1999kA Max. AC Amps, 3 Current...More

    Digital Multimeter,750V,2A,2000 MOhms
    • AMPROBE
    • Digital Multimeter, 750V, 2A, 2000 MOhmsDigital Multimeter
    • Item # 5NLK4
    • Mfr. Model # 15XP-B
    • Digital Multimeter, Full Size, Max. AC Volts 750, Max. DC Volts 1000, Max. AC Amps 2, Max. DC Amps 2, Max....More

    Banana Plug to Banana Plug Lead Set,36In
    • FLUKE
    • Banana Plug to Banana Plug Lead Set, 36InBanana Plug to Banana Plug Lead Set,36In
    • Item # 4XKX1
    • Mfr. Model # TL932/WWG
    • Banana Plug to Banana Plug Test Lead Set, Length 36 In, Red, Black, PVC Insulation Type, Max Amps 15, Max...More

    Digital Pocket Thermometer,Plastic
    • GENERAL
    • Digital Pocket Thermometer, PlasticDigital Pocket Thermometer
    • Item # 3VAC8
    • Mfr. Model # DPT392FC
    • Digital Pocket Thermometer, Temp. Range (F) -14 to 392 Degrees F, Temp. Range (C) 0 to 200 Degrees C, Stem...More

    IR Therm,1 In @ 12 In Focus
    • RAYNGER
    • IR Therm, 1 In @ 12 In FocusIR Therm,1 In @ 12 In Focus
    • Item # 8NL52
    • Mfr. Model # FI40L
    • Infrared Thermometer, Temp. Range (F) -40 Degrees to 536 Degrees , Temp. Range (C) -55 Degrees to 280 Degrees...More

    Bimetal Thermom,2 In Dial,50 to 750F
    • DWYER INSTRUMENTS
    • Bimetal Thermom, 2 In Dial, 50 to 750FMagnetic Dial Thermometer
    • Item # 1UZV6
    • Mfr. Model # ST750
    • Magnetic Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (F) 50 Degrees to...More

    TIR32 Thermal Imager,-4 to 302F
    • FLUKE
    • TIR32 Thermal Imager, -4 to 302FThermal Imager
    • Item # 4JNW5
    • Mfr. Model # Fluke-TiR32 60HZ
    • Building Diognostic Thermal Imager, Temp. Range (F) -4 Degrees to 302 Degrees , Temp. Range (C) -20 Degrees...More

    Results per page: 16 | 32 | 48