Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

37 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Voltage Detector,50 to 1000VAC,5 In. L
  • GREENLEE
  • Voltage Detector, 50 to 1000VAC, 5 In. L Voltage Detector
  • Item # 2NRW5
  • Mfr. Model # GT-12A
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Audible/Visual, Audible Alert Yes, Battery Type...More

  • Category : Voltage Detectors
Voltage Detector,50 to 1000VAC,6 In. L
  • MILWAUKEE
  • Voltage Detector, 50 to 1000VAC, 6 In. L Voltage Detector
  • Item # 6JHY2
  • Mfr. Model # 2202-20
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Audible/Visual, Audible Alert Yes, Battery Type...More

  • Category : Voltage Detectors
IR Therm,-22 to 932F,1 In @ 8 In Focus
  • AMPROBE
  • IR Therm, -22 to 932F, 1 In @ 8 In Focus Infrared Thermometer
  • Item # 34D332
  • Mfr. Model # IR-450
  • Infrared Thermometer, Temp. Range (F) -20 Degrees to 932 Degrees F, Temp. Range (C) -30 Degrees to 500...More

  • Category : Infrared Thermometers
Voltage Detector,90 to 1000VAC,6 In. L
  • AMPROBE
  • Voltage Detector, 90 to 1000VAC, 6 In. L Voltage Detector
  • Item # 33M407
  • Mfr. Model # VP-1000SB
  • Non-Contact Voltage Detector, Voltage Range Noncontact 90 to 1000VAC, Indication Audible/Visual/Vibration,...More

  • Category : Voltage Detectors
IR Therm,1 In @ 10 In Focus
  • FLUKE
  • IR Therm, 1 In @ 10 In Focus Infrared Thermometer
  • Item # 16X949
  • Mfr. Model # FLUKE-62 MAX
  • Infrared Thermometer, Temp. Range (F) -22 Degrees to 932 Degrees F, Temp. Range (C) -30 Degrees to 500...More

  • Category : Infrared Thermometers
Digital Pocket Thermometer,4-1/2 In. L
  • EXTECH
  • Digital Pocket Thermometer, 4-1/2 In. L Digital Pocket Thermometer
  • Item # 5WG21
  • Mfr. Model # 39272
  • Digital Pocket Thermometer, Temp. Range (F) -58 to 572 Degrees F, Temp. Range (C) -50 to 300 Degrees C, Stem...More

  • Category : Pocket Thermometers
Jaw Test Probes,10A,PR
  • FLUKE
  • Jaw Test Probes, 10A, PR Jaw Test Probes,10A,PR
  • Item # 3MU82
  • Mfr. Model # Fluke-AC220
  • Jaw Test Probes, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

  • Category : Test Clips and Probes
Digital Stopwatch,Multiline LCD
  • TM

    Grainger Choice

  • WESTWARD
  • Digital Stopwatch, Multiline LCD Digital Stopwatch,Multiline LCD
  • Item # 6JG70
  • Mfr. Model # 6JG70
  • Digital Stopwatch, 9 Hours/59 Minutes/59.99 Seconds Timing Range, Accuracy +/-0.01 Seconds, Multiline LCD...More

  • Category : Stopwatches
Wire Tracer,9 to 300VAC
  • AMPROBE
  • Wire Tracer, 9 to 300VAC Wire Tracer
  • Item # 30PJ80
  • Mfr. Model # AT-4001-A
  • Wire Tracer, Voltage Range 9 to 300VAC, For Use On Wires/Circuits, Receiver to Transmitter Distance 20 ft.,...More

  • Category : Circuit Tracers
Laser Tachometer,2 to 99,999 rpm
  • EXTECH
  • Laser Tachometer, 2 to 99,999 rpm Laser Tachometer
  • Item # 1TZP5
  • Mfr. Model # 461920
  • Laser Tachometer, Noncontact, Noncontact RPM Range 2 to 99,999, RPM Accuracy +/-0.05 Percent, Working...More

  • Category : Tachometers
Pressure Gauge, Liquid Filled Gauge Type, 0 to 160 psi
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pressure Gauge, Liquid Filled Gauge Type, 0 to 160 psi, 0 to 1100 kPa Range, 2" Dial Size Pressure Gauge
  • Item # 4CFF9
  • Mfr. Model # 4CFF9
  • Pressure Gauge, Liquid Filled, 2 In., 0 to 160 psi, 0 to 1100 kPa, Connection Size 1/4 In. NPT, Connection...More

  • Category : Pressure and Vacuum Gauges
Digital Clamp Meter,1000A,600V
  • AMPROBE
  • Digital Clamp Meter, 1000A, 600V Clamp Meter
  • Item # 2ATU8
  • Mfr. Model # ACD-6 PRO
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 1000, Max. AC Volts 600, Max. Ohms 40, Jaw...More

  • Category : Clamp Meters
Digital Multimeter, Full Size Multimeter Style, 1000 Max. A
  • FLUKE
  • Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 Digital Multimeter
  • Item # 31FN10
  • Mfr. Model # FLK-3000FC
  • Digital Multimeter, Full Size, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Max....More

  • Category : Digital Multimeters
Digital Clamp Meter,Dual Backlit
  • FLUKE
  • Digital Clamp Meter, Dual Backlit Clamp Meter
  • Item # 4FFG6
  • Mfr. Model # FLUKE-773
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 99.9mA, Max. DC Amps 99.9mA, Max. AC Volts...More

  • Category : Clamp Meters
Wireless Digital Multimeter, Full Size Multimeter Style, 1000&#x
  • FLUKE
  • Wireless Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 Wireless Digital Multimeter
  • Item # 4GUE6
  • Mfr. Model # FLUKE-233
  • Wireless Digital Multimeter, Full Size, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps...More

  • Category : Digital Multimeters
Voltage Detector,Flashlight,50to 1000VAC
  • EXTECH
  • Voltage Detector, Flashlight, 50to 1000VAC Voltage Detector
  • Item # 2LVT1
  • Mfr. Model # DV24
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating CAT IV...More

  • Category : Voltage Detectors
Alligator Clips,Black/Red,10A,600VDC,PR
  • FLUKE
  • Alligator Clips, Black/Red, 10A, 600VDC, PR Alligator Clips
  • Item # 3MU85
  • Mfr. Model # Fluke-AC285
  • Alligator Clips, Plug and Connector Description Alligator Clip, Color Black, Red, Safety Rating CAT IV 600V,...More

  • Category : Test Clips and Probes
Gas Lamp Tester,Up To 500 AC/DC
Water Pressure Gauge, Test Gauge Type, 0 to 160 psi&#x
Pneumatic Test Pump
  • FLUKE
  • Pneumatic Test Pump Pneumatic Test Pump
  • Item # 2GXE3
  • Mfr. Model # FLUKE-700PTP-1
  • Pneumatic Test Pump, For Use With Fluke 700 Series Pressure Modules and Fluke 717 Series Calibrators,...More

  • Category : Process Calibrator Accessories
Meter,Carbon Monoxide
Video Borescope,3.5 In,39 In Shaft
  • EXTECH
  • Video Borescope, 3.5 In, 39 In Shaft Wireless Recording Video Borescope
  • Item # 4NUP9
  • Mfr. Model # BR200
  • Wireless Recording Video Borescope, Observation Depth 5.9 to 9.8 In., Monitor Size 3.5 In., Camera Size...More

  • Category : Borescopes
Bimetal Thermom,2 In Dial,20 to 180F
  • TAYLOR
  • Bimetal Thermom, 2 In Dial, 20 to 180F Bimetal Thermom,2 In Dial,20 to 180F
  • Item # 3LPU7
  • Mfr. Model # 5976-35
  • Soil Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Stem Length 4-1/8 In., Temp. Range...More

  • Category : Dial Thermometers
Digital Pressure Gauge,300 PSI MGA-9V-R
  • SSI
  • Digital Pressure Gauge, 300 PSI MGA-9V-R Digital Pressure Gauge
  • Item # 3JZA7
  • Mfr. Model # MGA-300-A-9V-R
  • Digital Pressure Gauge, Dial Size 2.5 In., Range 0-300, Connection Size 1/4-18 NPT W/22 MM Hex 316L ...More

  • Category : Digital Pressure and Vacuum Gauges
Insulation Piercing Test Clip,1000VDC
  • FLUKE
  • Insulation Piercing Test Clip, 1000VDC Insulation Piercing Test Clip,1000VDC
  • Item # 1TC26
  • Mfr. Model # Fluke-AC89
  • Insulation Piercing Test Clip, Plug and Connector Description Banana Jack, Color Red, Length 6-1/2 In.,...More

  • Category : Test Clips and Probes
Light Meter,0 to 20,000Fc
  • AMPROBE
  • Light Meter, 0 to 20,000Fc Light Meter,0 to 20,000Fc
  • Item # 4FKR3
  • Mfr. Model # LM-100
  • Light Meter, Fluorescent, High-pressure Sodium or Incandescent Lighting Types, Measuring Range 0 to 20,000Fc,...More

  • Category : Light Meters
Tachometer,1 to 19,999 rpm
  • AMPROBE
  • Tachometer, 1 to 19,999 rpm Tachometer
  • Item # 4FKR9
  • Mfr. Model # TACH20
  • Tachometer, Contact and Noncontact, Contact RPM Range 1 to 19,999, Noncontact RPM Range 1 to 99,999, Speed...More

  • Category : Tachometers
Banana Jack to Plug Adapter,20A,Red
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Banana Jack to Plug Adapter, 20A, Red Banana Jack to Plug Adapter
  • Item # 5TWZ1
  • Mfr. Model # 5TWZ1
  • Banana Jack to Plug Adapter, Max. Amps 20, Hand Held Voltage 33VAC/70VDC, Hands Free Voltage 600VAC,...More

  • Category : Test Lead Connectors
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More