Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

203 Results Found that Include 320 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Anemometer,25 to 400 fpm
  • DWYER
  • Anemometer, 25 to 400 fpmAnemometer
  • Item # 1W431
  • Mfr. Model # 480
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing No, Velocity (FPM)...More

Retractable Tip Test Lead,56-1/2 In. L
  • FLUKE
  • Retractable Tip Test Lead, 56-1/2 In. LRetractable Tip Test Lead,56-1/2 In. L
  • Item # 6YPT0
  • Mfr. Model # TL175
  • Retractable Tip Test Lead, Length 56-1/2 In., Color Red/Black, Wire Insulation Silicone Dual Extruded, Safety...More

Combustible Gas Detector,Flex Gooseneck
  • EXTECH
  • Combustible Gas Detector, Flex GooseneckCombustible Gas Detector,Flex Gooseneck
  • Item # 2ELP8
  • Mfr. Model # EZ40
  • Combustible Gas Detector, Detects Natural Gas, Methane, Ethane, Propane, Butane, Acetone, Alcohol, Ammonia,...More

IR Therm,0 to 750F,1 In @ 8 In Focus
  • RAYTEK
  • IR Therm, 0 to 750F, 1 In @ 8 In FocusInfrared Thermometer
  • Item # 4XX07
  • Mfr. Model # RAYMT4U/WWG
  • Infrared Thermometer, Temp. Range (F) 0 Degrees to 750 Degrees F, Focus Spot Size and Distance 1 In. @ 8 In.,...More

Battery Tester,9V, AA, AAA, C and D Cell
Voltage Tester,480VAC,600VDC
  • AMPROBE
  • Voltage Tester, 480VAC, 600VDCVoltage Tester,480VAC,600VDC
  • Item # 5NLK5
  • Mfr. Model # PY-1A/WWG
  • Voltage Tester, AC Voltage Range 120/240/277/480, DC Voltage Range 160/330/380/600, Calibration Frequency...More

Receptacle Tester with GFCI,110to 125VAC
  • AMPROBE
  • Receptacle Tester with GFCI, 110to 125VACReceptacle Tester with GFCI,110to 125VAC
  • Item # 33M406
  • Mfr. Model # ST-102B/WWG
  • Receptacle Tester with GFCI, Voltage 110 to 125VAC, Indicator Open Ground, Open Neutral, Open Hot, Hot/Ground...More

ESD Wrist Strap,Adj,6 ft L,Yellow/Black
  • ECLIPSE
  • ESD Wrist Strap, Adj, 6 ft L, Yellow/BlackESD Wrist Strap,Adj,6 ft L,Yellow/Black
  • Item # 22C690
  • Mfr. Model # 900-023
  • Static Control Wrist Strap, Size Adjustable, 6 ft. L, Color Yellow/Black, Material Polyester and Conductive...More

Data Logger,USB Interface,Temp and RH
  • EXTECH
  • Data Logger, USB Interface, Temp and RHData Logger
  • Item # 1TZP9
  • Mfr. Model # RHT10
  • Data Logger, Temperature and Humidity, Temp. Range (F) -40 Degrees to 158 Degrees , Relative Humidity Range 0...More

Adjustable Hot Switch Stick
  • AMPROBE
  • Adjustable Hot Switch StickAdjustable Hot Switch Stick
  • Item # 2CJN9
  • Mfr. Model # TIC 410A/WWG
  • Adjustable Hot Stick, Max Extension 4 Ft, For Use With 2CJN8, 1WXD9, 1A756 and 4JNV4, Voltage Rating 122 KV,...More

Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDCVoltage Tester,600VAC,600VDC
  • Item # 1CWL3
  • Mfr. Model # T+/WWG
  • Voltage Tester, AC Voltage Range 12 to 600, DC Voltage Range 12 to 600, Resistance 9.99K Ohms, Safety Rating...More

Voltage Detector,50 to 1000VAC
  • SANTRONICS INC
  • Voltage Detector, 50 to 1000VACVoltage Detector,50 to 1000VAC
  • Item # 8AAF1
  • Mfr. Model # 3115
  • Voltage Detector, Voltage Range 50 to 1000VAC, Indication Visual, Battery Type AAA, Special Features...More

Mini IR Therm,-4to630 F,1 In@8 In Focus
  • EXTECH
  • Mini IR Therm, -4to630 F, 1 In@8 In FocusMini IR Therm,-4to630 F,1 In@8 In Focus
  • Item # 6XFV4
  • Mfr. Model # IR400
  • Mini Infrared Thermometer, Temp. Range (F) -4 Degrees to 630 Degrees F, Temp. Range (C) -20 Degrees to 332...More

Test Probes,Black/Red,1000VDC,10A,PR
  • FLUKE
  • Test Probes, Black/Red, 1000VDC, 10A, PRTest Probes
  • Item # 4PD26
  • Mfr. Model # Fluke-TP1
  • Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT IV 600V, CAT III...More

Multimeter and Clampmeter Kit
  • FLUKE
  • Multimeter and Clampmeter KitMultimeter and Clampmeter Kit
  • Item # 46N342
  • Mfr. Model # FLUKE-117/323/WWG
  • Multimeter and Clampmeter Kit, Includes Mfg. No. Fluke-117 Multimeter w/Batteries, TL175 Test Leads, TPAK...More

Voltage Detector,30 to 122,000VAC
  • AMPROBE
  • Voltage Detector, 30 to 122,000VACVoltage Detector,30 to 122,000VAC
  • Item # 4JNV4
  • Mfr. Model # TIC 300 PRO/WWG
  • Non Contact AC Voltage Detector, Voltage Range 30 to 122,000VAC, Current Range -, Safety Rating -, Length...More

Sling Psychrometer,Red Spirit Fill
  • BACHARACH
  • Sling Psychrometer, Red Spirit FillSling Psychrometer,Red Spirit Fill
  • Item # 6T173
  • Mfr. Model # 12-7012
  • Sling Psychrometer, 10 to 100 Percent Relative Humidity Range, +/-5 Percent Humidity Accuracy, 25 Degrees to...More

Timer Relay,9999 hr.,13 Pin,5A,SPDT,120V
  • OMRON
  • Timer Relay, 9999 hr., 13 Pin, 5A, SPDT, 120VTimer Relay,9999 hr.,13 Pin,5A,SPDT,120V
  • Item # 5FYF9
  • Mfr. Model # H5CX-A-N AC100-240
  • Multifunction Digital Timer, 1/16 DIN, Dual Display,Screw Terminal, Contact Form SPDT, Contact Amp Rating 5...More

Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDCVoltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

Voltage Detector,90 to 1000VAC,PK5
  • FLUKE
  • Voltage Detector, 90 to 1000VAC, PK5Voltage Detector
  • Item # 6GAE9
  • Mfr. Model # FLK2AC/90-1000WWG5
  • Voltage Detector, Voltage Range 90 to 1000VAC, Indication Visual, Battery Type AAA, Safety Rating CAT IV...More

Gas Pressure Kit
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More