Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Test Instruments

100 Results Found that Include 162 Products

Results per page: 16 | 32 | 48
Mini IR Therm,-4to630 F,1 In@8 In Focus
  • EXTECH
  • Mini IR Therm, -4to630 F, 1 In@8 In FocusMini IR Therm,-4to630 F,1 In@8 In Focus
  • Item # 6XFV4
  • Mfr. Model # IR400
  • Mini Infrared Thermometer, Temp. Range (F) -4 Degrees to 630 Degrees F, Temp. Range (C) -20 Degrees to 332...More

ESD Wrist Strap,Adj,6 ft L,Yellow/Black
  • ECLIPSE
  • ESD Wrist Strap, Adj, 6 ft L, Yellow/BlackESD Wrist Strap,Adj,6 ft L,Yellow/Black
  • Item # 22C690
  • Mfr. Model # 900-023
  • Static Control Wrist Strap, Size Adjustable, 6 ft. L, Color Yellow/Black, Material Polyester and Conductive...More

Voltage Detector,20 to 90VAC,5 In. L
  • FLUKE
  • Voltage Detector, 20 to 90VAC, 5 In. LVoltage Detector
  • Item # 2KU26
  • Mfr. Model # FLK-1LAC-A-II/WWG
  • Voltage Detector, Voltage Range 20 to 90VAC, Indication Audible and Visual, Audible Alert Yes, Battery Type...More

Retractable Tip Test Lead,56-1/2 In. L
  • FLUKE
  • Retractable Tip Test Lead, 56-1/2 In. LRetractable Tip Test Lead,56-1/2 In. L
  • Item # 6YPT0
  • Mfr. Model # TL175
  • Retractable Tip Test Lead, Length 56-1/2 In., Color Red/Black, Wire Insulation Silicone Dual Extruded, Safety...More

Tester Kit
  • FLUKE
  • Tester KitTester Kit
  • Item # 2PY98
  • Mfr. Model # Fluke-T5-H5-1AC-Kit
  • Tester Kit, Includes Mfr. No. Fluke-T5-1000, Fluke-1AC-A1-II, Fluke-H5

Multimeter and Clampmeter Kit
  • FLUKE
  • Multimeter and Clampmeter KitMultimeter and Clampmeter Kit
  • Item # 46N341
  • Mfr. Model # FLUKE-116/323/WWG
  • Multimeter and Clampmeter Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads, TPAK...More

Temp/Humdty Meter,5 to 95% Rel Hum Rnge
  • FLUKE
  • Temp/Humdty Meter, 5 to 95% Rel Hum RngeTemp/Humdty Meter,5 to 95% Rel Hum Rnge
  • Item # 5YE63
  • Mfr. Model # Fluke 971
  • Temperature Humidity Meter5 to 95 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy, -4...More

Data Logger,USB Interface,Temp and RH
  • EXTECH
  • Data Logger, USB Interface, Temp and RHData Logger
  • Item # 1TZP9
  • Mfr. Model # RHT10
  • Data Logger, Temperature and Humidity, Temp. Range (F) -40 Degrees to 158 Degrees , Relative Humidity Range 0...More

Sling Psychrometer,Red Spirit Fill
  • BACHARACH
  • Sling Psychrometer, Red Spirit FillSling Psychrometer,Red Spirit Fill
  • Item # 6T173
  • Mfr. Model # 12-7012
  • Sling Psychrometer, 10 to 100 Percent Relative Humidity Range, +/-5 Percent Humidity Accuracy, 25 Degrees to...More

Voltage Tester,600VAC,600VDC
  • FLUKE
  • Voltage Tester, 600VAC, 600VDCVoltage Tester,600VAC,600VDC
  • Item # 1CWL2
  • Mfr. Model # Fluke-T+Pro
  • Voltage Tester, AC Voltage Range 10.2 to 600, DC Voltage Range 10.2 to 600, Resistance 9.99K Ohms, Safety...More

Line Powered Megohmmeter,500VDC
  • SUPCO
  • Line Powered Megohmmeter, 500VDCLine Powered Megohmmeter,500VDC
  • Item # 3T105
  • Mfr. Model # M500
  • Line Powered Megohmmeter, Output Test Voltage 500VDC, Insulation Resistance Range 20 to 1000M Ohms, Display...More

Voltage Detector,30 to 122,000VAC
  • AMPROBE
  • Voltage Detector, 30 to 122,000VACVoltage Detector,30 to 122,000VAC
  • Item # 4JNV4
  • Mfr. Model # TIC 300 PRO/WWG
  • Non Contact AC Voltage Detector, Voltage Range 30 to 122,000VAC, Current Range -, Safety Rating -, Length...More

Surface Temp Probe,32 to 500 Deg F
  • FLUKE
  • Surface Temp Probe, 32 to 500 Deg FSurface Temperature Probe
  • Item # 1T324
  • Mfr. Model # 80PK-3A
  • Surface Temperature Probe, Flat or Curved Surfaces Such As Plates and Rollers, K Thermocouple, 32 Degrees to...More

Digital Moisture Meter With Bargraph
  • EXTECH
  • Digital Moisture Meter With BargraphDigital Moisture Meter With Bargraph
  • Item # 1UKE2
  • Mfr. Model # MO210
  • Digital Pin Moisture Meter, Digital LCD readout and analog bargraph, built-in battery check and measurement...More

Fluorescent Lighting Tester
  • MILWAUKEE
  • Fluorescent Lighting TesterFluorescent Lighting Tester
  • Item # 14L964
  • Mfr. Model # 2210-20
  • Fluorescent Lighting Tester, Power Source 4 AA NEDA 15A, IEC LR6, Includes 14L964 (2210-20) Fluorescent...More

Combustible Gas Detector,Flex Gooseneck
  • EXTECH
  • Combustible Gas Detector, Flex GooseneckCombustible Gas Detector,Flex Gooseneck
  • Item # 2ELP8
  • Mfr. Model # EZ40
  • Combustible Gas Detector, Detects Natural Gas, Methane, Ethane, Propane, Butane, Acetone, Alcohol, Ammonia,...More

Cable Extension,72 In
  • RIDGID
  • Cable Extension, 72 InCable Extension,72 In
  • Item # 2RPA6
  • Mfr. Model # 37113
  • Cable Extension, Push Rod Length 6 Ft, Operating Temp 32 To 113 F, Cable Connection Screw-Type W/ Keyed...More

Multimeter/IR Thermometer Kit
  • FLUKE
  • Multimeter/IR Thermometer KitMultimeter/IR Thermometer Kit
  • Item # 46N340
  • Mfr. Model # FLUKE-116/62Max+/WWG
  • Multimeter/IR Thermometer Kit, Includes Mfg. No. Fluke-116 Multimeter w/Batteries, TL175 Test Leads,TPAK...More

Inspection Camera,3 to 6 ft.
  • RIDGID
  • Inspection Camera, 3 to 6 ft.Inspection Camera,3 to 6 ft.
  • Item # 6HJA1
  • Mfr. Model # 36738
  • Inspection Camera, Observation Depth 3 to 6 ft., Monitor Size 3.5 In., Camera Size 17mm, Shaft Dia. 0.66 In.,...More

Video Borescope,2.4 In,36 In Shaft
  • RIDGID
  • Video Borescope, 2.4 In, 36 In ShaftVideo Borescope,2.4 In,36 In Shaft
  • Item # 26C165
  • Mfr. Model # CA-25
  • Video Borescope, Observation Depth 3 ft., Monitor Size 2.4 In., Camera Size 17mm, Shaft Dia. 0.66 In., Video...More

Video Borescope,3.5 In,36 In Shaft
  • RIDGID
  • Video Borescope, 3.5 In, 36 In ShaftVideo Borescope,3.5 In,36 In Shaft
  • Item # 13C591
  • Mfr. Model # RIDGID CA-300
  • Video Borescope, Observation Depth 3 to 6 ft., Monitor Size 3.5 In., Camera Size 17mm, Shaft Dia. 0.66 In.,...More

Moisture Meter
  • AMPROBE
  • Moisture MeterMoisture Meter
  • Item # 6NZH4
  • Mfr. Model # MT-10/WWG
  • Moisture Meter, Checks For Moisture Content In Wood, Paper or Cardboard and Building Materials Such As...More

AC Clamp On Current Probe,0.5 to 200A
  • FLUKE
  • AC Clamp On Current Probe, 0.5 to 200AAC Clamp On Current Probe
  • Item # 4XL41
  • Mfr. Model # Fluke-i200
  • AC Clamp On Current Probe, Amps AC 0.5 to 200A, AC Frequency Response 40 Hz to 10 kHzJaw Capacity 0.82 In....More

Remote Display Clamp Meter,1000V
  • FLUKE
  • Remote Display Clamp Meter, 1000VRemote Display Clamp Meter,1000V
  • Item # 6GKV2
  • Mfr. Model # FLUKE-381/CWG
  • Remote Display Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 2500, Max. DC Amps 999.9,...More

Digital Sound Level Meter,30 to 130 dB
  • AMPROBE
  • Digital Sound Level Meter, 30 to 130 dBDigital Sound Level Meter,30 to 130 dB
  • Item # 4FKR5
  • Mfr. Model # SM-10/WWG
  • Digital Sound Level Meter, 30 to 130 dB Range, A and C Frequency Weighting, Accuracy +/-1.5 dB, Resolution...More

Results per page: 16 | 32 | 48