Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

136 Results Found that Include 175 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Receptacle Tester with GFCI,110to 125VAC
Meter Hanging Kit
  • FLUKE
  • Meter Hanging Kit Meter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

Multimeter and Clampmeter Kit
  • FLUKE
  • Multimeter and Clampmeter Kit Multimeter and Clampmeter Kit
  • Item # 46N342
  • Mfr. Model # FLUKE-117/323
  • Multimeter and Clampmeter Kit, Includes Mfg. No. Fluke-117 Multimeter w/Batteries, TL175 Test Leads, TPAK...More

IR Therm,0 to 750F,1 In @ 8 In Focus
  • RAYTEK
  • IR Therm, 0 to 750F, 1 In @ 8 In Focus Infrared Thermometer
  • Item # 4XX07
  • Mfr. Model # RAYMT4U
  • Infrared Thermometer, Temp. Range (F) 0 Degrees to 750 Degrees F, Focus Spot Size and Distance 1 In. @ 8 In.,...More

Timer Relay,9999 hr.,13 Pin,5A,SPDT,120V
  • OMRON
  • Timer Relay, 9999 hr., 13 Pin, 5A, SPDT, 120V Timer Relay,9999 hr.,13 Pin,5A,SPDT,120V
  • Item # 5FYF9
  • Mfr. Model # H5CX-A-N AC100-240
  • Multifunction Digital Timer, 1/16 DIN, Dual Display,Screw Terminal, Contact Form SPDT, Contact Amp Rating 5...More

Test Probes,Black/Red,1000VDC,10A,PR
  • FLUKE
  • Test Probes, Black/Red, 1000VDC, 10A, PR Test Probes
  • Item # 4PD26
  • Mfr. Model # Fluke-TP1
  • Test Probes, Plug and Connector Description Banana Jack, Color Black, Red, Safety Rating CAT IV 600V, CAT III...More

Voltage Tester,480VAC,600VDC
  • AMPROBE
  • Voltage Tester, 480VAC, 600VDC Voltage Tester,480VAC,600VDC
  • Item # 5NLK5
  • Mfr. Model # PY-1A
  • Voltage Tester, AC Voltage Range 120/240/277/480, DC Voltage Range 160/330/380/600, Calibration Frequency...More

Battery Tester,9V, AA, AAA, C and D Cell
Loop Powered Level Indicator
  • FLOWLINE
  • Loop Powered Level Indicator Loop Powered Level Indicator
  • Item # 12U423
  • Mfr. Model # LI25-1001
  • Loop Indicator, Level Transmitters, Display Type LCD, Number of Digits 5, Source Voltage 12-30 VDC, Input...More

Digital Clamp Meter,6 Kohms,600A
  • MILWAUKEE
  • Digital Clamp Meter, 6 Kohms, 600A Clamp Meter
  • Item # 4NYX4
  • Mfr. Model # 2236-20
  • Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. DC Amps 600, Max. AC Volts 600,...More

Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • GREENLEE
  • Circuit Tracing Kit, 9 to 300VAC, Enrgzd Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • Item # 6T095
  • Mfr. Model # 2007
  • Circuit Tracing Kit, Voltage Range 9 to 300VAC, For Use On Energized Lines, Receiver to Transmitter Distance...More

AC to DC Converter, 9.5A
  • TRIPP LITE
  • AC to DC Converter, 9.5A AC to DC Converter, 9.5A
  • Item # 5JK18
  • Mfr. Model # PR 12
  • DC Power Supply, Precision Regulated, 50 Percent Duty Cycle, Input Voltage 120/60, Voltage Output 13.8VDC,...More

Combustion Analyzer Kit
  • BACHARACH
  • Combustion Analyzer Kit Combustion Analyzer Kit
  • Item # 36M790
  • Mfr. Model # 0024-8523
  • Combustion Analyzer Kit, Fuel Type Natural Gas, Oil #2, Oil #6, Kerosene, B5, And Propane/LPG, Combustion...More

Countdown Timer,1-1/3 In. LCD
  • TRACEABLE
  • Countdown Timer, 1-1/3 In. LCD Countdown Timer,1-1/3 In. LCD
  • Item # 8GHH3
  • Mfr. Model # 5011
  • Countdown Timer, Max. Time Setting 99 min., 59 sec., Display 1-1/3 In. LCD, Alarm Audible, Battery Type AAA,...More

Gas Detector,Detects Meth, Natural Gas
  • GENERAL
  • Gas Detector, Detects Meth, Natural Gas Gas Detector,Detects Meth, Natural Gas
  • Item # 3KXE3
  • Mfr. Model # NGD268
  • Combustible Gas Detector, Detects Methane, Natural Gases, Coal Gases, Hexane, Propane, Ethane, Butane,...More

Battery Tester, Digital, Automotive
  • OTC
  • Battery Tester, Digital, Automotive Battery Tester, Digital, Automotive
  • Item # 1JYR1
  • Mfr. Model # 3183
  • Battery Tester, Digital, 125 to 1400 Amps Load Ranges, 12V Voltage Range, Works With 12V Batteries, 125 to...More

Handheld Micromanometer Kit,0 to 16In WC
  • FLUKE
  • Handheld Micromanometer Kit, 0 to 16In WC Handheld Micromanometer Kit,0 to 16In WC
  • Item # 1CWL6
  • Mfr. Model # FLUKE-922/KIT
  • Handheld Micromanometer Kit, Pressure Range 0 to 16 In WC, Operating Range 0 to 4 KPa, Max. Pressure 0.6 psi...More

Spot Infrared Camera,-13 to716F,1In@24In
  • FLIR
  • Spot Infrared Camera, -13 to716F, 1In@24In Spot Infrared Camera,-13 to716F,1In@24In
  • Item # 32MX58
  • Mfr. Model # TG165
  • Spot Infrared Camera, Wireless No, Temp. Range (F) -13 Degrees to 716 Degrees , Temp. Range (C) -25 Degrees...More

Continuity Tester,600VAC/DC,LCD,LED
  • MILWAUKEE
  • Continuity Tester, 600VAC/DC, LCD, LED Continuity Tester,600VAC/DC,LCD,LED
  • Item # 20LN63
  • Mfr. Model # 2212-20
  • Voltage/Continuity Tester, AC Voltage Range 5 to 600, DC Voltage Range 2 to 600VDC, Safety Rating CAT IV...More

Auto Ranging Light Meter,0 to 20,000Fc
  • AMPROBE
  • Auto Ranging Light Meter, 0 to 20,000Fc Auto Ranging Light Meter,0 to 20,000Fc
  • Item # 4FKR4
  • Mfr. Model # LM-120
  • Auto Ranging Light Meter, Fluorescent, High-pressure Sodium or Incandescent Lighting Types, Measuring Range 0...More

Portable Scopemeter,200 MHz,2 Channel
  • FLUKE
  • Portable Scopemeter, 200 MHz, 2 Channel Portable Scopemeter,200 MHz,2 Channel
  • Item # 13G579
  • Mfr. Model # Fluke-190-202
  • Portable Scopemeter, Bandwidth (MHz) 200 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

IR Therm,-4 to 950F,1 In @ 12 In Focus
  • EXTECH
  • IR Therm, -4 to 950F, 1 In @ 12 In Focus Infrared Thermometer
  • Item # 4TXH4
  • Mfr. Model # 42509
  • Infrared Thermometer, Temp. Range (F) -4 Degrees to 950 Degrees F, Temp. Range (C) -20 Degrees to 510 Degrees...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More