Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

106 Results Found that Include 108 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
EZ Cure Curing Box,35 In
  • ENGIUS
  • EZ Cure Curing Box, 35 In EZ Cure Curing Box,35 In
  • Item # 15E595
  • Mfr. Model # CU48
  • EZ Cure Curing Box, Height 35 In., Wall Thickness 2.75 In., Material of Construction Lightweight Metal,...More

Vibration Meter,Fluke Connect(TM)
  • FLUKE
  • Vibration Meter, Fluke Connect(TM) Vibration Meter,Fluke Connect(TM)
  • Item # 39UL62
  • Mfr. Model # FLUKE-805 FC
  • Vibration Meter, Acceleration Range 0 to 50g, Frequency Range (Hz) 10 to 1000/4000 to 20,000, Temp. Range (F)...More

Ultrasonic Thickness Gage,0.100 to 5 In
  • DEFELSKO
  • Ultrasonic Thickness Gage, 0.100 to 5 In Ultrasonic Thickness Gage,0.100 to 5 In
  • Item # 2DPP2
  • Mfr. Model # PosiTector UTG ME
  • Ultrasonic Thickness Gauge, Base Material Steel, Measuring Range 0.100 to 5.0 In. (2.5 to 125mm), Accuracy...More

Wire Tracer,0 to 600VAC/DC,1 mi.
  • AMPROBE
  • Wire Tracer, 0 to 600VAC/DC, 1 mi. Wire Tracer
  • Item # 34NK46
  • Mfr. Model # AT-7030
  • Wire Tracer, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Wires, Circuits, Circuit...More

Circuit Tracing Kit,600VAC/DC,OLED
  • IDEAL
  • Circuit Tracing Kit, 600VAC/DC, OLED Circuit Tracer Kit
  • Item # 30ZX18
  • Mfr. Model # 61-959
  • Circuit Tracer Kit, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Lines, Receiver to...More

Adhesion Tester
  • DEFELSKO
  • Adhesion Tester Adhesion Tester
  • Item # 2GE29
  • Mfr. Model # POSITEST AT
  • Adhesion Tester, 20 mm Dolly Adhesion Strength Range 0 To 3000 Psi, 0 To 20 Mpa, 50 mm Dolly Adhesion...More

Bearing Checker,Shock Pulse -9 to 9 dBsv
  • SPM
  • Bearing Checker, Shock Pulse -9 to 9 dBsv Bearing Checker,Shock Pulse -9 to 9 dBsv
  • Item # 4PJV6
  • Mfr. Model # BC100
  • Bearing Checker, Frequency Range To 32 K Hz, Shock Pulse Measurement -9 to 90 dBsv, Accuracy +/-3 dBsv,...More

Transmitter,LED,0.128, 1,8,33 kHz
  • RIDGID
  • Transmitter, LED, 0.128, 1,8,33 kHz Transmitter,LED,0.128, 1,8,33 kHz
  • Item # 1DPH4
  • Mfr. Model # 21903
  • Transmitter, Operating Frequency 0.128, 1, 8, 33 kHz, Transmitter Power 10W, Max. Open Circuit Voltage...More

Infrared Camera,3.5in. LCD,100 mk,2 MP
  • FLUKE
  • Infrared Camera, 3.5in. LCD, 100 mk, 2 MP Infrared Camera
  • Item # 31FM99
  • Mfr. Model # FLK-TI95 9HZ
  • Infrared Camera, Wireless No, Temp. Range (F) -4 Degrees to 482 Degrees , Thermal Resolution 4800 Pixels, IR...More

Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3BA15
  • Mfr. Model # FLUKE-124
  • Portable Digital Oscilloscope, Bandwidth (MHz) 40, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

Kanomax Laser Particle Cntr 3887
Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In Shaft Articulating Wireless Video Borescope
  • Item # 6FAW2
  • Mfr. Model # DCS1600ART
  • Articulating Wireless Video Borescope, Observation Depth 0.4 to 2.4 In., Monitor Size 3.5 In., Camera Size...More

Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3LV88
  • Mfr. Model # Fluke-123S
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

Level I Certification Training
Retroreflectometer Extension Pole, For Use With Mfr. No. 20
StaticDissipative Table Runner
  • SCS
  • StaticDissipative Table Runner StaticDissipative Table Runner
  • Item # 2GAE9
  • Mfr. Model # SCS-67252
  • Dissipative Floor Runner, Gray Vulcanized Synthetic Rubber Runner has Two Layers that Offer Excellent...More

Industrial Combustion Analyzer W/NOX
  • UEI TEST INSTRUMENTS
  • Industrial Combustion Analyzer W/NOX Industrial Combustion Analyzer W/NOX
  • Item # 45DR86
  • Mfr. Model # C257
  • Combustion Analyzer, Industrial Electro-Optical Sensor, Fuel Type Natural Gas, Propane, Butane, LPG, Light...More

Temp Calibrator,to2498 Degrees F,NIST
  • FLUKE
  • Temp Calibrator, to2498 Degrees F, NIST Temp Calibrator,to2498 Degrees F,NIST
  • Item # 6KD41
  • Mfr. Model # Fluke-724
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Voltage, Current and Resistance,...More

Combustible Gas Detector
  • SENSIT
  • Combustible Gas Detector Combustible Gas Detector
  • Item # 36T509
  • Mfr. Model # 910-00100-A
  • Combustible Gas Detector, Detects Methane, Propane, Butane and More, Measuring Range 50 ppm to 100 Percent...More

Bench LCR/ESR Meter
  • B&K PRECISION
  • Bench LCR/ESR Meter Bench LCR/ESR Meter
  • Item # 20FP79
  • Mfr. Model # 889B
  • Bench LCR/ESR Meter, Inductance Range 0.030 micronH to 9999 H, Inductance Accuracy Varies with Range,...More

Indoor Air Quality Probe,CO2,Temp and RH
Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3LV87
  • Mfr. Model # FLK-123S-NIST
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, True RMS Yes,...More

EIFS Inspection Kit With Hygrometer
Vibration Meter
  • FLUKE
  • Vibration Meter Vibration Meter
  • Item # 20Z195
  • Mfr. Model # FLUKE-805
  • Vibration Meter, Acceleration Range 0.01 g to 50 g, Frequency Range (Hz) Low Frequency Range - 10 Hz to 1,000...More

DC Power Supply,Digital,150V,10A,4 in. H
  • B & K INDUSTRIES
  • DC Power Supply, Digital, 150V, 10A, 4 in. H DC Power Supply,Digital,150V,10A,4 in. H
  • Item # 40CP67
  • Mfr. Model # 9206
  • DC Power Supply, Output Volts (DC) 0 to 150, Output Current (Amps) 0 to 10, Current Limits 0 Percent to 100...More

DC Power Supply,Digital,60V,25A,4 in. H
  • B & K INDUSTRIES
  • DC Power Supply, Digital, 60V, 25A, 4 in. H DC Power Supply,Digital,60V,25A,4 in. H
  • Item # 40CP73
  • Mfr. Model # 9205
  • DC Power Supply, Output Volts (DC) 0 to 60, Output Current (Amps) 0 to 25, Current Limits 0 Percent to 100...More

Anemometer with Humidity,0 to 6000 fpm
  • TSI ALNOR
  • Anemometer with Humidity, 0 to 6000 fpm Anemometer
  • Item # 1UCY7
  • Mfr. Model # AVM440-A
  • Anemometer, Hot Wire and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity (FPM) 0...More

Power Analyzer/Datalogger,Up To 30000A
  • EXTECH
  • Power Analyzer/Datalogger, Up To 30000A Power Analyzer/Datalogger
  • Item # 15E576
  • Mfr. Model # PQ3450
  • Power Analyzer/Datalogger, -180 to +180 Phase, 9.99MW Max. Watts, 3000A Max. AC Amps, 3 Current Channels,...More

Vibration Tester,0.05 to 5.1 g
  • SPM
  • Vibration Tester, 0.05 to 5.1 g Vibration Tester,0.05 to 5.1 g
  • Item # 6FLW9
  • Mfr. Model # VC100
  • Vibration Tester, Acceleration Range 0.5 to 49.9 Meter per Second Squared (0.05 to 5.1 g), Frequency Range...More

Power Tool Tester
  • Power Tool Tester Tool and Appliance Testers
  • Item # 39N140
  • Mfr. Model # Safecheck 8
  • Power Tool Tester, Power Source 115/230VAC, 50 or 60 Hz, Leakage Current Range 0.4 to 20mA, Current Range...More

Industrial Combustion Analyzer
  • UEI TEST INSTRUMENTS
  • Industrial Combustion Analyzer Industrial Combustion Analyzer
  • Item # 6CMT2
  • Mfr. Model # KM900 PLUS
  • Industrial Combustion Analyzer, Excess Air 0 to 250 Percent, Includes Probe, Hose Assembly, AC Charger,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More