Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

216 Results Found that Include 230 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
IR Therm, -40 to 1472F, 1in @ 50in Focus
  • FLUKE
  • IR Therm, -40 to 1472F, 1in @ 50in Focus Infrared Thermometer
  • Item # 29TJ20
  • Mfr. Model # FLK-568 EX/ETL
  • Intrinsically Safe Infrared Thermometer, Temp. Range (F) -40 Degrees to 1472 Degrees , Temp. Range (C) -40...More

Circuit Tracing Kit,600VAC/DC,OLED
  • IDEAL
  • Circuit Tracing Kit, 600VAC/DC, OLED Circuit Tracer Kit
  • Item # 30ZX17
  • Mfr. Model # 61-957
  • Circuit Tracer Kit, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Lines, Receiver to...More

TruPointe 1100 Ultrasonic Detector w/SB
Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3LV85
  • Mfr. Model # FLK-123-NIST
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, True RMS Yes,...More

Combustion Analyzer,Heavy Duty,Printer
  • TESTO
  • Combustion Analyzer, Heavy Duty, Printer Combustion Analyzer,Heavy Duty,Printer
  • Item # 36H456
  • Mfr. Model # 0563 3220 71
  • Combustion Analyzer, Heavy Duty, Fuel Type Natural Gas, Propane, Fuel Oil 2, Bio Heat 5, Wood, Combustion...More

Video Particle Counter
  • EXTECH
  • Video Particle Counter Video Particle Counter
  • Item # 30JZ52
  • Mfr. Model # VPC300
  • Video Particle Counter, Includes Universal AC Adapter/Charger with Multiple Plugs, USB Cable, Software,...More

Combustion Analyzer Kit
  • BACHARACH
  • Combustion Analyzer Kit Combustion Analyzer Kit
  • Item # 36M792
  • Mfr. Model # 0024-8516
  • Combustion Analyzer Kit, Fuel Type Natural Gas, Oil #2, Oil #4, Oil #6, Propane, Coal, Wood, Kerosene, B5,...More

Pulser Fault Locator
  • Pulser Fault Locator Underground Utility Locators
  • Item # 8FP70
  • Mfr. Model # PE2003
  • Pulser Fault Locator, Voltage Range 120, Battery Type 9V and 12V, Features Multiple Faults On A Single Wire...More

Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3LV86
  • Mfr. Model # Fluke-123
  • Portable Digital Oscilloscope, Bandwidth (MHz) 20, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

Hand Cranked Megohmmeter,1000VDC
  • MEGGER
  • Hand Cranked Megohmmeter, 1000VDC Hand Cranked Megohmmeter
  • Item # 3T843
  • Mfr. Model # 210170
  • Hand Cranked Megohmmeter, Output Test Voltage 100/250/500/1000VDC, Insulation Resistance Range...More

Vibration Tester
  • MONARCH
  • Vibration Tester Vibration Tester
  • Item # 6KX53
  • Mfr. Model # Examiner 1000
  • Vibration Tester, Velocity 0.01 to 19.99 Inches per Second, Acceleration Range 0.01 to 19.99 G, Frequency...More

Roof and Wall Moisture Scanner
  • TRAMEX
  • Roof and Wall Moisture Scanner Roof and Wall Moisture Scanner
  • Item # 3MLK7
  • Mfr. Model # RWS
  • Roof and Wall Moisture Scanner, Moisture Content 0-100 On A Relative Scale, Analog Display, Data Hold,...More

Infrared Camera,14 to 480F
  • DEWALT
  • Infrared Camera, 14 to 480F Infrared Camera,14 to 480F
  • Item # 24T875
  • Mfr. Model # DCT416S1
  • Infrared Camera, Wireless No, Temp. Range (F) 14 Degrees to 480 Degrees , Thermal Resolution 225 Pixels, IR...More

Video Borescope,5.7 In
  • EXTECH
  • Video Borescope, 5.7 In Video Borescope,5.7 In
  • Item # 6RAX5
  • Mfr. Model # HDV600
  • Wireless High Definition Video Borescope, Observation Depth 0.59 to 2.4 In., Monitor Size 5.7 In., Video...More

Combustion Analyzer,Heavy Duty
  • TESTO
  • Combustion Analyzer, Heavy Duty Combustion Analyzer,Heavy Duty
  • Item # 36H455
  • Mfr. Model # 0563 3220 70
  • Combustion Analyzer, Heavy Duty, Fuel Type Natural Gas, Propane, Fuel Oil 2, Bio Heat 5, Wood, Combustion...More

Digital Multimeter, Full Size Multimeter Style, 1000 Max. A
  • FLUKE
  • Digital Multimeter, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 Digital Multimeter
  • Item # 24K480
  • Mfr. Model # FLUKE-28IIEX/ETL
  • Digital Multimeter, Full Size, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Max....More

Energy Audit Kit
  • EXTECH
  • Energy Audit Kit Energy Audit Kit
  • Item # 15X977
  • Mfr. Model # MO290-EK
  • Energy Audit Kit, Includes Mfr. No. MO290 Pinless Moisture Psychrometer Plus InfraRed Thermometer, Patented...More

Video Borescope,3.5 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.5 In, 39 In Shaft Wireless Video Borescope
  • Item # 3PYV9
  • Mfr. Model # DCS1800
  • Wireless Video Borescope, Observation Depth 0.4 to 2.4 In., Monitor Size 3.5 In., Camera Size 5.5mm, Shaft...More

Ultrasonic Leak Detector,Hardhat Headset
Pressure Calibrator,-15 to 15 psi
  • FLUKE
  • Pressure Calibrator, -15 to 15 psi Pressure Calibrator,-15 to 15 psi
  • Item # 16L006
  • Mfr. Model # FLUKE-717 15G
  • Handheld Pressure Calibrator, External Pressure Source, Measurement Functions Pressure, mA DC, Internal...More

Portable Combustion Analyzer Kit
  • UEI TEST INSTRUMENTS
  • Portable Combustion Analyzer Kit Portable Combustion Analyzer Kit
  • Item # 6CMR6
  • Mfr. Model # C155KIT
  • Portable Combustion Analyzer Kit, Excess Air 0 to 250 Percent, Includes Probe, Hose Assembly, Batteries, IR...More

Wire Tracer,0 to 600VAC/DC,2 mi.
  • AMPROBE
  • Wire Tracer, 0 to 600VAC/DC, 2 mi. Wire Tracer
  • Item # 34NK47
  • Mfr. Model # AT-7020
  • Wire Tracer, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Wires, Circuits, Circuit...More

Phase And Motor Rotation Tester, Up to 600VAC Voltage
  • Phase And Motor Rotation Tester, Up to 600VAC Voltage Range Phasing and Motor Rotation Meters
  • Item # 3T838
  • Mfr. Model # 560060
  • Phase And Motor Rotation Tester, Voltage Range Up to 600VAC, Frequency Range 50/60Hz, Display Analog Meter,...More

Combustion Analyzer Kit
  • BACHARACH
  • Combustion Analyzer Kit Combustion Analyzer Kit
  • Item # 36M793
  • Mfr. Model # 0024-8517
  • Combustion Analyzer Kit, Fuel Type Natural Gas, Oil #2, Oil #4, Oil #6, Propane, Coal, Wood, Kerosene, B5 And...More

Digital Ultrasonic Thickness Gauge
  • EXTECH
  • Digital Ultrasonic Thickness Gauge Digital Ultrasonic Thickness Gauge
  • Item # 20LK16
  • Mfr. Model # TKG100
  • Digital Ultrasonic Thickness Gauge, Base Material Steel, Measuring Range 0.040 In. to 20 In., Accuracy 0.004...More

Noise Dosimeter Kit
  • SIMPSON ELECTRIC
  • Noise Dosimeter Kit Noise Dosimeter Kit
  • Item # 2T409
  • Mfr. Model # SMS-2
  • Universal Noise Dosimeter Kit, 50 to 100,80 to 130 dB Range, A Frequency Weighting, Accuracy +/-1 dB,...More

Digital Oscilloscope,2 Channel,200 MHz
  • GRAINGER APPROVED
  • Digital Oscilloscope, 2 Channel, 200 MHz Digital Oscilloscope,2 Channel,200 MHz
  • Item # 5URG6
  • Mfr. Model # 5URG6
  • Digital Storage Oscilloscope, 2 Channel, Bandwidth (MHz) 200, Vertical Deflection 2 mV/Div to 5V/Div, Rise...More

Peltier Cooler,Set
Environmental Diagnostic Kit
  • BUILDING HEALTH CHECK
  • Environmental Diagnostic Kit Environmental Diagnostic Kit
  • Item # 6JHR7
  • Mfr. Model # EAP
  • Environmental Diagnostic Kit, For Sampling Airborne, Surface And Carpet Contaminants Such As Mold, Pollen,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More