Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

381 Results Found that Include 720 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Temperature Calibrator,RTD,NIST
  • FLUKE
  • Temperature Calibrator, RTD, NIST Temperature Calibrator,RTD,NIST
  • Item # 30PJ28
  • Mfr. Model # FLUKE-712B
  • Handheld Temperature Calibrator, Measurement Functions Temperature, Current and Resustance, Thermocouple Type...More

Detector Radiation .001 Se. Intl Inc 9V
  • RADIATION ALERT
  • Detector Radiation .001 Se. Intl Inc 9V Detector Radiation .001 Se. Intl Inc 9V
  • Item # 3KVT6
  • Mfr. Model # INSPECTOR EXP
  • Radiation Detector, Gamma Radiation Range Detects Gamma down to 10-12 KeV, Alpha Energy Sensitivity Down to...More

Examiner1000 Meter,w/o sensor pak
Particle Counter,Size 0.3, 1.0, 5.0 uM
Infrared Camera, 9 Hz, 80 x 90 Pixels
  • FLUKE
  • Infrared Camera, 9 Hz, 80 x 90 Pixels Infrared Camera
  • Item # 44ZC52
  • Mfr. Model # FLK-TIS10 9HZ
  • Infrared Camera, Wireless Yes, Temp. Range (F) -4 Degrees to +662 Degrees , Temp. Range (C) -20 Degrees to +...More

Coating Gage,Electronic,0-60Mil,250Tests
  • DEFELSKO
  • Coating Gage, Electronic, 0-60Mil, 250Tests Coating Gage,Electronic,0-60Mil,250Tests
  • Item # 12Y320
  • Mfr. Model # FNS1-E
  • Coating Thickness Gage, Electronic, Base Material PosiTector 6000 Ferrous and Nonferrous Metals, Measuring...More

Vibration Meter with Displacement
  • EXTECH
  • Vibration Meter with Displacement Vibration Meter with Displacement
  • Item # 13X134
  • Mfr. Model # SDL800
  • Vibration Meter/Datalogger, Acceleration Range 656ft/s2, 200m/s2, 20.39g, Frequency Range 10Hz to 1k,...More

Digital Vibration Meter Kit
  • EXTECH
  • Digital Vibration Meter Kit Digital Vibration Meter Kit
  • Item # 1AEV9
  • Mfr. Model # 407860
  • Digital Vibration Meter Kit, Acceleration Range To 656 Feet Per Second Squared or 200 Meters Per Second...More

Hand Cranked Megohmmeter,1000VDC
  • MEGGER
  • Hand Cranked Megohmmeter, 1000VDC Hand Cranked Megohmmeter
  • Item # 3T841
  • Mfr. Model # MJ159
  • Hand Cranked Megohmmeter, Output Test Voltage 100/250/500/1000VDC, Insulation Resistance Range 2000M Ohms,...More

Process Meter,0 to 1000VAC/DC,Infrared
  • FLUKE
  • Process Meter, 0 to 1000VAC/DC, Infrared Process Meter,0 to 1000VAC/DC,Infrared
  • Item # 31FN30
  • Mfr. Model # FLUKE-789/T3000 FC
  • MultiMeter, Process Meter, Voltage Measurement Range 0 to 1000VAC/DC, Source Current 0 to 20mA, Current...More

Signal Generator,7 In. H,7 In. L
  • LEICA
  • Signal Generator, 7 In. H, 7 In. L Signal Generator,7 In. H,7 In. L
  • Item # 2VCX5
  • Mfr. Model # DIGITEX 100T
  • Signal Generator, Operating Frequency 8, 33 kHz, For Use With Mfr. No. DIGICAT 500I, Mfr. No. 2VCX4 Service...More

AC and Hand Cranked Megohmmeter,1000VDC
  • MEGGER
  • AC and Hand Cranked Megohmmeter, 1000VDC AC and Hand Cranked Megohmmeter,1000VDC
  • Item # 3T842
  • Mfr. Model # MJ359
  • AC and Hand Cranked Megohmmeter, Output Test Voltage 100/250/500/1000VDC, Insulation Resistance Range 0.1 to...More

Crct Breakr Finder,0-750,Enrgzd/UnEnrgzd
  • GREENLEE
  • Crct Breakr Finder, 0-750, Enrgzd/UnEnrgzd Crct Breakr Finder,0-750,Enrgzd/UnEnrgzd
  • Item # 2NRW4
  • Mfr. Model # CS-8000
  • Circuit Breaker Finder, Voltage Range 0 to 750VAC/VAD, For Use On Energized/Unenergized Lines, Receiver to...More

Ultrasonic Leak System
  • SUPERIOR ACCUTRAK
  • Ultrasonic Leak System Ultrasonic Leak System
  • Item # 3KXK6
  • Mfr. Model # VPE-1000
  • Ultrasonic Leak System, Airborne - 36kHz to 42kHz Touchprobe - 18kHz to 22kHz, Function Pinpoint Leaks and...More

Gage,Coating,Ferrous/Non Ferrous,40 Mils
  • DEFELSKO
  • Gage, Coating, Ferrous/Non Ferrous, 40 Mils Gage,Coating,Ferrous/Non Ferrous,40 Mils
  • Item # 2GE22
  • Mfr. Model # POSITEST DFT COMBO
  • Coating Thickness Gage, Electronic, Ferrous And Non Ferrous Metals Base Material, Measuring Range 0 To 40...More

Voltage Recorder,Single Phase,70 to 300V
  • FLUKE
  • Voltage Recorder, Single Phase, 70 to 300V Voltage Recorder,Single Phase,70 to 300V
  • Item # 2RUJ8
  • Mfr. Model # FLUKE-VR1710
  • Voltage Recorder, Single Phase, 70 to 300 V AC Voltage Range, Accuracy +/-0.5%, Protection Rating IP40,...More

Ultrasonic Thickness Gage
  • DEFELSKO
  • Ultrasonic Thickness Gage Ultrasonic Thickness Gage
  • Item # 1XTG3
  • Mfr. Model # PosiTector UTG Std
  • Ultrasonic Thickness Gage, Ferrous and Non Ferrous Base Material, Measuring Range 0.040 to 5.0 In (1 to...More

Analog Railroad Tester, 600 Max. AC Volts
  • SIMPSON ELECTRIC
  • Analog Railroad Tester, 600 Max. AC Volts Analog Railroad Tester, 600 Max. AC Volts
  • Item # 4CWP2
  • Mfr. Model # 12113
  • Analog Railroad Tester, Max. AC Volts 600, Max. DC Volts 600, Max. DC Amps 30A, Max. Ohms 6K Ohms, Audible...More

Indoor Air Analyzer, 1 to 6000 PPM CO2
  • EXTECH
  • Indoor Air Analyzer, 1 to 6000 PPM CO2 Indoor Air Analyzer, 1 to 6000 PPM CO2
  • Item # 1VXT4
  • Mfr. Model # EA80
  • Indoor Air Quality Analyzer, Carbon Dioxide Concentration 1 to 6000 PPM, Temp Range -4 To 140 F, Relative...More

Circuit Tracing Kit,600VAC/DC,LED
  • IDEAL
  • Circuit Tracing Kit, 600VAC/DC, LED Circuit Tracer Kit
  • Item # 30ZX16
  • Mfr. Model # 61-955
  • Circuit Tracer Kit, Voltage Range 0 to 600VAC/DC, For Use On Energized/Unenergized Lines, Receiver to...More

Concrete Air Meter
  • GRAINGER APPROVED
  • Concrete Air Meter Concrete Air Meter
  • Item # 5DNT9
  • Mfr. Model # 5DNT9
  • Concrete Air Meter, Complies With ASTM C231 & AASHTO T152, Includes Plastic Carrying Case, Syringe, Tamping...More

Golf Cart Battery Tester
  • DSR
  • Golf Cart Battery Tester Golf Cart Battery Tester
  • Item # 38X005
  • Mfr. Model # PST-8
  • Golf Cart Battery Tester, Liquid Crystal Display, On Pull Down Menus Load Ranges, 6 & 8 and 12 Volt Batteries...More

Power Supply,DC,Triple Out,0-30,4-6.5V
  • B&K PRECISION
  • Power Supply, DC, Triple Out, 0-30,4-6.5V Power Supply,DC,Triple Out,0-30,4-6.5V
  • Item # 3CE31
  • Mfr. Model # 1760A
  • DC Power Supply, Triple Output, Meters Two 4 Digit Digital Switchable, Current Output One 0 to 2 Amp, Current...More

Oscilloscope,100MHz,400VMax
  • B&K PRECISION
  • Oscilloscope, 100MHz, 400VMax Oscilloscope,100MHz,400VMax
  • Item # 14H640
  • Mfr. Model # 2542B
  • Oscilloscope, 2 Channel Digital Storage, Bandwidth (MHz) 100, Vertical Deflection 2 mV/div -5 V/div (1-2-5...More

Bench Type Digital Multimeter,100Ohms
  • KEYSIGHT TECHNOLOGIES
  • Bench Type Digital Multimeter, 100Ohms Bench Type Digital Multimeter,100Ohms
  • Item # 21RU29
  • Mfr. Model # 34450A
  • Bench Type Digital Multimeter, 10 Amps AC, 10 Amps DC, Basic DC Accuracy +/-0.015 Percent, Auto Ranging Yes,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More