Skip Content

Filter Results By

Applied Filters Clear All

Test Instruments

42 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
IR Therm,-58 to 752F,1 In @ 9 In Focus
  • WESTWARD
  • IR Therm, -58 to 752F, 1 In @ 9 In Focus Infrared Thermometer
  • Item # 2ZB46
  • Mfr. Model # 2ZB46
  • Infrared Thermometer, Temp. Range (F) -58 to 752 Degrees F, Focus Spot Size and Distance 1 In. @ 9 In.,...More

Receptacle Tester with GFCI,60 Hz
  • EXTECH
  • Receptacle Tester with GFCI, 60 Hz Receptacle Tester with GFCI,60 Hz
  • Item # 40JZ67
  • Mfr. Model # ET10
  • Receptacle Tester with GFCI, Voltage 120, NEMA Plug Configuration No, Indicator LED, Frequency Range 60 Hz,...More

Digital Thermometer,-58 to 158 Degree F
  • EXTECH
  • Digital Thermometer, -58 to 158 Degree F Digital Thermometer
  • Item # 4FB69
  • Mfr. Model # 401014
  • Digital Thermometer, Indoor/Outdoor, Wall or Desk, -58 Degrees to 158 Degrees Temp. Range (F), -50 Degrees to...More

Detector,Gas Leak
  • EXTECH
  • Detector, Gas Leak Detector,Gas Leak
  • Item # 4GE83
  • Mfr. Model # FG100
  • Gas Leak Detector, Detects Propane 500 To 6500 PPM, Natural Gas 1000 To 6500 PPM, Audible And Visual...More

Tachometer,0.5 to 20,000 rpm
  • EXTECH
  • Tachometer, 0.5 to 20,000 rpm Tachometer
  • Item # 1PX59
  • Mfr. Model # 461891
  • Tachometer, Contact, Contact RPM Range 0.5 to 20,000, Speed (FPM) 0.20 to 6560, Speed (M/Min) 0.05 to 1999.9,...More

Process Calibrator Multimeter,NIST
  • FLUKE
  • Process Calibrator Multimeter, NIST Process Calibrator Multimeter
  • Item # 4KD99
  • Mfr. Model # Fluke-787 NIST
  • Process Calibrator Multimeter, Source Current 0 to 20 mADC, Current Measurement Range 0 to 30 mADC, Voltage...More

Insulation Tester, 50 to 1000VDC
  • FLUKE
  • Insulation Tester, 50 to 1000VDC Insulation Tester
  • Item # 1BE59
  • Mfr. Model # FLUKE-1587
  • Insulation Tester, Output Test Voltage 50/100/250/500/1000VDC, Insulation Resistance Range 0.01M Ohms to 2G...More

Clock Digital Hygrometer,23 to 113 F
  • EXTECH
  • Clock Digital Hygrometer, 23 to 113 F Digital Hygrometer with Clock
  • Item # 2HPF3
  • Mfr. Model # 445706
  • Digital Hygrometer with Clock, Indoor, Wall or Desk Mounting, 23 Degrees to 113 Degrees Temp. Range (F), -5...More

Underground Cable/Pipe Locator
  • Underground Cable/Pipe Locator Underground Utility Locators
  • Item # 4JNV5
  • Mfr. Model # AT-3500
  • Underground Cable/Pipe Locator, Depth Underground 16 ft., For Use On Energized/Unenergized Lines, Coupling...More

Temp/Humdty Mtr,0 to 100 per Rel Hum Rng
  • AMPROBE
  • Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng Temperature Humidity Meter
  • Item # 2ATB1
  • Mfr. Model # THWD-3
  • Temperature Humidity Meter, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, -4...More

Laser Tachometer,0.5 to 20,000 rpm
  • EXTECH
  • Laser Tachometer, 0.5 to 20,000 rpm Laser Tachometer
  • Item # 1PX61
  • Mfr. Model # 461995
  • Laser Tachometer, Contact and Noncontact, Contact RPM Range 0.5 to 20,000, Noncontact RPM Range 10 to 99,999,...More

Voltage Detector,100 to 600VAC
  • EXTECH
  • Voltage Detector, 100 to 600VAC Voltage Detector
  • Item # 9GGJ3
  • Mfr. Model # 40130
  • Voltage Detector, Voltage Range 100 to 600VAC, Indication Audible, Audible Alert Yes, Battery Type AAA,...More

Electrical Test Kit
Receptacle Tester,60Hz
  • EXTECH
  • Receptacle Tester, 60Hz Receptacle Tester,60Hz
  • Item # 40JZ68
  • Mfr. Model # ET15
  • Receptacle Tester, Voltage 120, NEMA Plug Configuration No, Indicator LED, Frequency Range 60 Hz, Standards...More

Digital Ultrasonic Thickness Gauge
  • EXTECH
  • Digital Ultrasonic Thickness Gauge Digital Ultrasonic Thickness Gauge
  • Item # 20LK16
  • Mfr. Model # TKG100
  • Digital Ultrasonic Thickness Gauge, Base Material Steel, Measuring Range 0.040 In. to 20 In., Accuracy 0.004...More

Digital Multimeter Kit, Full Size Multimeter Style, 1000 Ma
  • FLUKE
  • Digital Multimeter Kit, Full Size Multimeter Style, 1000 Max. AC Volts, 1000 Digital Multimeter Kit
  • Item # 4EB22
  • Mfr. Model # Fluke-87-V/E2 NIST
  • Digital Multimeter Kit, Full Size, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10,...More

Digital Multimeter, Full Size Multimeter Style, 600 Max. AC
  • FLUKE
  • Digital Multimeter, Full Size Multimeter Style, 600 Max. AC Volts, 600 Digital Multimeter
  • Item # 2WTK4
  • Mfr. Model # FLUKE-114-NIST-D
  • Digital Multimeter, Full Size, Max. AC Volts 600, Max. DC Volts 600, Max. AC Amps 10, Max. DC Amps 10, Max....More

Video Borescope,3.4 In,39 In Shaft
  • GENERAL
  • Video Borescope, 3.4 In, 39 In Shaft Video Borescope,3.4 In,39 In Shaft
  • Item # 24Z050
  • Mfr. Model # DCS660
  • Watertight Recording Video Borescope, Observation Depth 0.6 to 6 In., Monitor Size 3.4 In., Camera Size 10mm,...More

Low Pressure Test Kit, Low Pressure Diaphragm Gauge Type,&#
Digital Panel Mount,Thermistor,-58-158
  • MILJOCO
  • Digital Panel Mount, Thermistor, -58-158 Digital Panel Mount Thermometer
  • Item # 2LYX3
  • Mfr. Model # CD104684-24BL
  • Digital Panel Mount Thermometer, Sensor Type Thermistor, -58 Degrees to 158 Degrees Temp. Range (F), -50...More

Digital Electronic Manometer
  • YELLOW JACKET
  • Digital Electronic Manometer Digital Electronic Manometer
  • Item # 38D899
  • Mfr. Model # 78050
  • Digital Electronic Manometer, Operating Range (In WC) -19.95 to 19.95, Accuracy +/-1.5 Percent, Hand Held...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More