Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Test Instruments

4,075 Results Found that Include 6,789 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Receptacle Tester with GFCI,110to 125VAC
Meter Hanging Kit
  • FLUKE
  • Meter Hanging Kit Meter Hanging Kit
  • Item # 6GNP2
  • Mfr. Model # TPAK
  • Meter Hanging Kit, Material Nylon/Plastic, Color Black, For Use With Fluke Digital Multimeters, Other Fluke...More

Light Meter,LED,LM-200
  • AMPROBE
  • Light Meter, LED, LM-200 Light Meter,LED,LM-200
  • Item # 6NZG0
  • Mfr. Model # LM-200LED
  • Light Meter, LED Lighting Types, Measuring Range Measuring Range to 200,000 Lux or 40,000 Foot Candles,...More

  • ASHCROFT
  • Gauge Gauge
  • Multiple product options available

    Multiple product options available

Resistor,250 Ohm,0.1 PCT Tolerance,1/4 W
Lithium Battery, 3.6V, 1/2 AA
Jumper Lead Kit
  • GENERAL
  • Jumper Lead Kit Jumper Lead Kit
  • Item # 5CFK1
  • Mfr. Model # CT800
  • Jumper Lead Kit, Shielded Alligator Clips on Both Ends, Length 18 In, Color White, Red, Black, Yellow and...More

Receptacle Tester with GFCI,120VAC
Patch Cord,Alligator Clip,40 In,Red
  • GRAINGER APPROVED
  • Patch Cord, Alligator Clip, 40 In, Red Patch Cord,Alligator Clip,40 In,Red
  • Item # 4WRF1
  • Mfr. Model # 4WRF1
  • Patch Cord, Alligator Clip on Both Ends, Length 40 In, Color Red, Material of Construction Nickel Plated...More

Patch Cord,Alligator Clip,40In,Black
  • GRAINGER APPROVED
  • Patch Cord, Alligator Clip, 40In, Black Patch Cord,Alligator Clip,40In,Black
  • Item # 4WRE9
  • Mfr. Model # 4WRE9
  • Patch Cord, Alligator Clip on Both Ends, Length 40In, Color Black, Material of Construction Nickel Plated...More

Battery Tester,9V, AA, AAA, C and D Cell
Alligator Clips,1000V,1 Red/1 Black,PK2
  • FLUKE
  • Alligator Clips, 1000V, 1 Red/1 Black, PK2 Alligator Clips
  • Item # 43Y984
  • Mfr. Model # AC175
  • Alligator Clips, Plug and Connector Description Insulated Jaws and Rubber Boot, Color (1) Black, (1) Red,...More

ESD Wrist Strap,Adj,10 ft L,Yellow/Black
  • ECLIPSE
  • ESD Wrist Strap, Adj, 10 ft L, Yellow/Black ESD Wrist Strap,Adj,10 ft L,Yellow/Black
  • Item # 22C689
  • Mfr. Model # 900-022
  • Static Control Wrist Strap, Size Adjustable, 10 ft. L, Color Yellow/Black, Material Polyester and Conductive...More

Snubber,Lead Free,0 to 10,000 psi,Brass
Indoor Digital Hygrometer,-58 to 158 F
  • TAYLOR
  • Indoor Digital Hygrometer, -58 to 158 F Digital Hygrometer
  • Item # 3LYG4
  • Mfr. Model # 5566
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, -58 Degrees to 158 Degrees Temp. Range (F), 20 to 95...More

Soil Dial Thermometer
  • VEE GEE
  • Soil Dial Thermometer Soil Dial Thermometer
  • Item # 20KL36
  • Mfr. Model # 82160-6
  • Soil Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem...More

Dial Pocket Thermometer,5 In. L
  • RUBBERMAID
  • Dial Pocket Thermometer, 5 In. L Dial Pocket Thermometer,5 In. L
  • Item # 6HXE8
  • Mfr. Model # FGTHP220C
  • Dial Pocket Thermometer, Temp. Range (F) 0 to 220 Degrees F, Stem Length 5 In., Accuracy +/-2 Degrees F,...More

Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6FYW1
  • Mfr. Model # 240-161F
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 90 Degrees to 350 Degrees F,...More

Voltage Detector,10 to 1000VAC,LED
  • MILWAUKEE
  • Voltage Detector, 10 to 1000VAC, LED Voltage Detector,10 to 1000VAC,LED
  • Item # 20LN62
  • Mfr. Model # 2203-20
  • Voltage Detector, Voltage Range 10 to 1000VAC, Indication LED, Audible Alert Yes, Battery Type AAA, Safety...More

Bimetal Thermom,2 In Dial,20 to 180F
  • TAYLOR
  • Bimetal Thermom, 2 In Dial, 20 to 180F Bimetal Thermom,2 In Dial,20 to 180F
  • Item # 3LPU7
  • Mfr. Model # 5976-35
  • Soil Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Stem Length 4-1/8 In., Temp. Range...More

AntiStatic Liquid,32 Oz
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More